Skip Content

Filter Results By

Applied Filters Clear All

Electrical

23 Results Found that Include 129 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wire Termnl Kit,With Crimp Tool,850 pcs.
  • Wire Termnl Kit, With Crimp Tool, 850 pcs. Wire Terminal Kits
  • Item # 2FZL6
  • Mfr. Model # STK-1
  • Wire Terminal Kit, Connector Assortment Type Crimp Terminals, Tools Included TH-440 Crimping Tool, Kit Type...More

Cable Tie,Standard,7.5 in.,Blck,PK1000
  • Cable Tie, Standard, 7.5 in., Blck, PK1000 Nylon Standard Cable Ties with Plastic Pawl
  • Item # 2DUL7
  • Mfr. Model # CT8BK50-C
  • Cable Tie, Length 7.50 In., Indoor/Outdoor Indoor/Outdoor, Temp. Range -40 Degrees to 185 Degrees F, Locking...More

Pin Terminal, Yellow Nylon, Brazed Seam, 12 to 10 AWG,
  • Pin Terminal, Yellow Nylon, Brazed Seam, 12 to 10 AWG, 50 PK 12 to 10 AWG Pin Terminals
  • Item # 3RWN2
  • Mfr. Model # MNG10-55PX-A
  • Pin Terminal, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Barrel Inside Dia. 0.110...More

Yellow Female Disconnect, Nylon Insulation Type, 12 to 10&#
  • Yellow Female Disconnect, Nylon Insulation Type, 12 to 10 AWG Wire Range 12 to 10 AWG Female Disconnects
  • Item # 2JME2
  • Mfr. Model # MNI10-250DFIK
  • Female Disconnect, Insulation Full, Insulation Type Nylon, Insulation Color Yellow, Wire Range 12 to 10 AWG,...More

Short-Barrel Splice,1.75 in. L,Blue,PK50
Yellow Male Disconnect, Nylon Insulation Type, 12 to 10
  • Yellow Male Disconnect, Nylon Insulation Type, 12 to 10 AWG Wire Range 12 to 10 AWG Male Disconnects
  • Item # 2JMD7
  • Mfr. Model # MNG10-250DMK
  • Male Disconnect, Insulation Partial, Insulation Type Nylon, Insulation Color Yellow, Wire Range 12 to 10 AWG,...More

Fork Terminal, Yellow Nylon, Brazed Seam, 12 to 10 AWG
  • Fork Terminal, Yellow Nylon, Brazed Seam, 12 to 10 AWG, 500 PK 12 to 10 AWG Locking Fork Terminal
  • Item # 2JJN9
  • Mfr. Model # MNG10-8FLK
  • Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Nylon, Insulation Color Yellow,...More

Butt Splice ConnectorOrange3/0 AWG,PK30
  • 3M
  • Butt Splice ConnectorOrange3/0 AWG, PK30 Butt Splice ConnectorOrange3/0 AWG,PK30
  • Item # 2DPT1
  • Mfr. Model # MC3/0BCX
  • Butt Splice Connector, Insulation Type Noninsulated, Color Code Orange, Wire Range 3/0 AWG, Max. Temp. 347...More

Short-Barrel Splice,2.00 in.,Purple,PK30
  • 3M
  • Short-Barrel Splice, 2.00 in., Purple, PK30 Short-Barrel Splice,2.00 in.,Purple,PK30
  • Item # 2DPT2
  • Mfr. Model # MC4/0BCX
  • Butt Splice Connector, Insulation Type Noninsulated, Color Code Purple, Wire Range 4/0 AWG, Max. Temp. 347...More

Displacement Connector,19-16 AWG,PK100
  • Displacement Connector, 19-16 AWG, PK100 Moisture Resistant Insulation Displacement Connectors
  • Item # 2JRN9
  • Mfr. Model # UDW2
  • Insulation Displacement Connector, Full Pair/ Drop Wire, Connector Type Inline Splice, Color Gray, Solid Wire...More

Splice Kits,Up to 400kcmil,Clr/Ambr,PK10
  • Splice Kits, Up to 400kcmil, Clr/Ambr, PK10 Splice Kits
  • Item # 2FYW5
  • Mfr. Model # 8981-8882/HIGHGEL
  • Splice Kits, Wire Range Up to 400 kcmil, Overall Length 7.2 In., Voltage Rating 1000V, Material Polypropylene...More

Twist On Wire Connector,20-8 AWG,PK1000
  • Twist On Wire Connector, 20-8 AWG, PK1000 Wide-Range Twist-On Wire Connectors
  • Item # 2DTP2
  • Mfr. Model # 512
  • Twist On Wire Connector, Application Wide Range, Color Red, Wire Connector Style Wing, Series 512, Max....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More