Skip Content

Filter Results By

Applied Filters Clear All

Electrical

23 Results Found that Include 88 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Butt Splice Connector,22-18 AWG,PK100
    • Butt Splice Connector, 22-18 AWG, PK10022 AWG to 18 AWG Splice Connectors
    • Item # 4X289
    • Mfr. Model # MU18-BCX
    • Splice Connector, Connector Type Butt Splice, Insulation Type Noninsulated, Color Code Red, Wire Range 22 AWG...More

    • 12 AWG to 10 AWG Splice Connectors12 AWG to 10 AWG Splice Connectors
    • Multiple product options available

      Butt Splice Connector, Insulation Type Heat Shrink, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards...More

    Butt Splice Connector,16-14 AWG,PK100
    • Butt Splice Connector, 16-14 AWG, PK10016 AWG to 14 AWG Splice Connectors
    • Item # 4X290
    • Mfr. Model # MU14-BCX
    • Splice Connector, Connector Type Butt Splice, Insulation Type Noninsulated, Color Code Blue, Wire Range 16...More

    • 3M
    • Nylon, Fully Insulated Male Disconnect TerminalNylon, Fully Insulated Male Disconnect Terminal
    • Multiple product options available

      Male Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 1000V, Seam Butted, Connection Material ETP Tin-Plated Copper, Standards UL...More

    • 3M
    • Vinyl, Male DisconnectVinyl, Male Disconnect
    • Multiple product options available

      Male Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper, Connection Type...More

    • 3M
    • Vinyl, Female Disconnect TerminalVinyl, Female Disconnect Terminal
    • Multiple product options available

      Female Disconnect, Insulation Partial, Insulation Type Vinyl, Color Code Red, Wire Range 22 to 18 AWG, Barrel Inside Dia. 0.080", Max. Temp. 221°F, Max. Voltage 1000V,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More