Skip Content

Filter Results By

Item
  • View MoreView Less
Material of Construction
  • View MoreView Less
Number of Gangs
Color
  • View MoreView Less
Type
  • View MoreView Less
Finish
Price
  • View MoreView Less
Shop By

Electrical Wall Plates

21 Results Found that Include 204 Products

Results per page: 16 | 32 | 48
    • HUBBELL WIRING DEVICE-KELLEMS
    • Blank Wall PlateBlank Wall Plate
    • Multiple product options available

      Blank Wall Plate; Varies by Material of Construction, Number of Gangs, Color, Type and Finish

    Plate,Wall,2 Gang,Silver
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plate, Wall, 2 Gang, SilverPlate,Wall,2 Gang,Silver
    • Item # 4D487
    • Mfr. Model # SS113
    • Toggle Switch/Blank Wall Plate, Switch and Blank, Number of Gangs 2, Color Silver, Finish Brush, Material of...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Weatherproof Wall PlateWeatherproof Wall Plate
    • Multiple product options available

      Weatherproof Wall Plate, Number of Gangs 1, Color Gray, Material of Construction Neoprene and Size Standard; Varies by Type

    Cover,Switch,Locking,Brass
    • HUBBELL WIRING DEVICE-KELLEMS
    • Straight Blade Wall PlateStraight Blade Wall Plate
    • Multiple product options available

      Straight Blade Wall Plate, 15/20A, 1.40" Hole Dia., Number of Gangs 1, Finish Smooth, Material of Construction Nylon and Size Standard; Varies by Color

    • HUBBELL WIRING DEVICE-KELLEMS
    • Telephone Wall PlateTelephone Wall Plate
    • Multiple product options available

      Telephone Wall Plate, Number of Gangs 1 and Size Standard; Varies by Material of Construction and Color

    Plate,Wall,2 Gang,Silver
    • HUBBELL WIRING DEVICE-KELLEMS
    • Barrell Key Locking/2 Position Wall PlateBarrell Key Locking/2 Position Wall Plate
    • Multiple product options available

      Barrell Key Locking/2 Position Wall Plate, Color Silver, Finish Smooth, Material of Construction Stainless Steel, Size Standard, Plate Type For Barrel Key Switch and...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • GFCI Wall PlateGFCI Wall Plate
    • Multiple product options available

      GFCI Wall Plate; Varies by Material of Construction, Number of Gangs and Color

    Communication Plate,25Pin,Gray
    Plate,Wall,1 Gang,SS
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plate, Wall, 1 Gang, SSPlate,Wall,1 Gang,SS
    • Item # 3D446
    • Mfr. Model # SS8MEV
    • Emergency Wall Plate, Number of Gangs 1, Plate Material Stainless Steel, Mounting Orientation Duplex, Legend...More

    Security Wall Plate,White
    Results per page: 16 | 32 | 48