Skip Content

Filter Results By

Applied Filters Clear All

Item
Material of Construction
Number of Gangs
Color
Type
Finish
Brand
Price
Shop By

Electrical Wall Plates

8 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Recessed Pro Power Kit,Wht
    • GRAINGER APPROVED
    • Recessed Pro Power Kit, WhtRecessed Pro Power Kit,Wht
    • Item # 38F869
    • Mfr. Model # 4652
    • Pro Power Kit, Recessed, Color White, Material of Construction PVC, Size 5.25 In. x 4.5 In. x 2.5 In.,...More

    Surge Block Replacement
    • GRAINGER APPROVED
    • Surge Block ReplacementSurge Block Replacement
    • Item # 38F868
    • Mfr. Model # 8477
    • Surge Block Replacement, Color White, Material of Construction PVC, Description/Special Features Replaces...More

    Wall Plate,2Gang,Gray
    • SQUARE D
    • Wall Plate, 2Gang, GrayWall Plate,2Gang,Gray
    • Item # 5NJT0
    • Mfr. Model # SLSWP2DBG
    • Item Wall Plate, Type Switch and Blank, Number of Gangs 2, Color Gray, Finish Matte, Material of Construction...More

    Wall Plate,2Gang,Ivory
    • SQUARE D
    • Wall Plate, 2Gang, IvoryWall Plate,2Gang,Ivory
    • Item # 5NJT1
    • Mfr. Model # SLSWP2DBI
    • Item Toggle/Blank Wall Plate, Type Switch and Blank, Number of Gangs 2, Color Ivory, Finish Matte, Material...More

    Wall Plate,Switch,4-1/2in x 4-9/16inSize
    • LEVITON
    • Wall Plate, Switch, 4-1/2in x 4-9/16inSizeWall Plate,Switch,4-1/2in x 4-9/16inSize
    • Item # 38UP63
    • Mfr. Model # 84009-A40
    • Wall Plate, Switch, Number of Gangs 2, Color Gray, Finish Brushed, Material of Construction Stainless Steel,...More

    Wall Plate,Switch,4-1/2in.x 2-3/4in.Size
    • LEVITON
    • Wall Plate, Switch, 4-1/2in.x 2-3/4in.SizeWall Plate,Switch,4-1/2in.x 2-3/4in.Size
    • Item # 38UP62
    • Mfr. Model # 84001-A40
    • Wall Plate, Switch, Number of Gangs 1, Color Gray, Finish Brushed, Material of Construction Stainless Steel,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More