Skip Content

Filter Results By

Applied Filters Clear All

Material of Construction
Number of Gangs
Color
Type
Finish
Item
Brand
Price
Shop By

Electrical Wall Plates

15 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • HUBBELL WIRING DEVICE-KELLEMS
    • Blank Wall PlateBlank Wall Plate
    • Multiple product options available

      Blank Wall Plate; Varies by Material of Construction, Number of Gangs, Color, Type and Finish

    • HUBBELL WIRING DEVICE-KELLEMS
    • Barrell Key Locking/2 Position Wall PlateBarrell Key Locking/2 Position Wall Plate
    • Multiple product options available

      Barrell Key Locking/2 Position Wall Plate, Color Silver, Finish Smooth, Material of Construction Stainless Steel, Size Standard, Plate Type For Barrel Key Switch and...More

    • LUTRON
    • GFCI Wall PlateGFCI Wall Plate
    • Multiple product options available

      GFCI Wall Plate, Finish Gloss, Material of Construction Plastic and Size Standard; Varies by Number of Gangs and Color

    Wall Plate,2Gang,Nylon,Ivory
    Cover Plate,GFCI,1 Gang,Gray
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cover Plate, GFCI, 1 Gang, GrayGFCI Wall Plate
    • Item # 1DJL8
    • Mfr. Model # HBLP26FS
    • Plate, Type Portable Outlet Box, Number of Gangs 1, Color Gray, Finish Light Texture, Material of...More

    Wall Plate,2Gang,Gray
    • SQUARE D
    • Wall Plate, 2Gang, GrayWall Plate,2Gang,Gray
    • Item # 5NJT0
    • Mfr. Model # SLSWP2DBG
    • Item Wall Plate, Type Switch and Blank, Number of Gangs 2, Color Gray, Finish Matte, Material of Construction...More

    Wall Plate,2Gang,Ivory
    • SQUARE D
    • Wall Plate, 2Gang, IvoryWall Plate,2Gang,Ivory
    • Item # 5NJT1
    • Mfr. Model # SLSWP2DBI
    • Item Toggle/Blank Wall Plate, Type Switch and Blank, Number of Gangs 2, Color Ivory, Finish Matte, Material...More

    Wall Plate,Switch,4-1/2in.x 2-3/4in.Size
    • LEVITON
    • Wall Plate, Switch, 4-1/2in.x 2-3/4in.SizeWall Plate,Switch,4-1/2in.x 2-3/4in.Size
    • Item # 38UP62
    • Mfr. Model # 84001-A40
    • Wall Plate, Switch, Number of Gangs 1, Color Gray, Finish Brushed, Material of Construction Stainless Steel,...More

    Wall Plate,Switch,4-1/2in x 4-9/16inSize
    • LEVITON
    • Wall Plate, Switch, 4-1/2in x 4-9/16inSizeWall Plate,Switch,4-1/2in x 4-9/16inSize
    • Item # 38UP63
    • Mfr. Model # 84009-A40
    • Wall Plate, Switch, Number of Gangs 2, Color Gray, Finish Brushed, Material of Construction Stainless Steel,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More