Skip Content

Filter Results By

Applied Filters Clear All

Item
Material of Construction
Number of Gangs
Color
Type
Finish
Brand
Price
Shop By

Electrical Wall Plates

21 Results Found that Include 204 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • HUBBELL WIRING DEVICE-KELLEMS
    • Blank Wall PlateBlank Wall Plate
    • Multiple product options available

      Blank Wall Plate; Varies by Material of Construction, Number of Gangs, Color, Type and Finish

    • HUBBELL WIRING DEVICE-KELLEMS
    • Telephone Wall PlateTelephone Wall Plate
    • Multiple product options available

      Telephone Wall Plate, Number of Gangs 1 and Size Standard; Varies by Material of Construction and Color

    Plate,Wall,2 Gang,Silver
    • HUBBELL WIRING DEVICE-KELLEMS
    • GFCI Wall PlateGFCI Wall Plate
    • Multiple product options available

      GFCI Wall Plate; Varies by Material of Construction, Number of Gangs and Color

    Plate,Wall,2 Gang,Silver
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plate, Wall, 2 Gang, SilverPlate,Wall,2 Gang,Silver
    • Item # 4D487
    • Mfr. Model # SS113
    • Toggle Switch/Blank Wall Plate, Switch and Blank, Number of Gangs 2, Color Silver, Finish Brush, Material of...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Weatherproof Wall PlateWeatherproof Wall Plate
    • Multiple product options available

      Weatherproof Wall Plate, Number of Gangs 1, Color Gray, Material of Construction Neoprene and Size Standard; Varies by Type

    • HUBBELL WIRING DEVICE-KELLEMS
    • Straight Blade Wall PlateStraight Blade Wall Plate
    • Multiple product options available

      Straight Blade Wall Plate, 15/20A, 1.40" Hole Dia., Number of Gangs 1, Finish Smooth, Material of Construction Nylon and Size Standard; Varies by Color

    • HUBBELL WIRING DEVICE-KELLEMS
    • Barrell Key Locking/2 Position Wall PlateBarrell Key Locking/2 Position Wall Plate
    • Multiple product options available

      Barrell Key Locking/2 Position Wall Plate, Color Silver, Finish Smooth, Material of Construction Stainless Steel, Size Standard, Plate Type For Barrel Key Switch and...More

    Communication Plate,25Pin,Gray
    Cover,Switch,Locking,Brass
    Plate,Wall,1 Gang,SS
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plate, Wall, 1 Gang, SSPlate,Wall,1 Gang,SS
    • Item # 3D446
    • Mfr. Model # SS8MEV
    • Emergency Wall Plate, Number of Gangs 1, Plate Material Stainless Steel, Mounting Orientation Duplex, Legend...More

    Security Wall Plate,White
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More