Skip Content

Filter Results By

Item
  • View MoreView Less
Material of Construction
  • View MoreView Less
Number of Gangs
Color
  • View MoreView Less
Type
  • View MoreView Less
Finish
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Electrical Wall Plates

43 Results Found that Include 297 Products 

Results per page: 16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • Blank Wall PlateBlank Wall Plate
  • Multiple product options available

    Blank Wall Plate; Varies by Material of Construction, Number of Gangs, Color, Type and Finish

  • LEVITON
  • Blank Wall PlateBlank Wall Plate
  • Multiple product options available

    Blank Wall Plate and Number of Gangs 1; Varies by Material of Construction and Color

  • LEVITON
  • GFCI Wall PlateGFCI Wall Plate
  • Multiple product options available

    GFCI Wall Plate and Size Standard; Varies by Material of Construction, Number of Gangs and Color

  • HUBBELL WIRING DEVICE-KELLEMS
  • Straight Blade Wall PlateStraight Blade Wall Plate
  • Multiple product options available

    Straight Blade Wall Plate, 15/20A, 1.40" Hole Dia., Number of Gangs 1, Finish Smooth, Material of Construction Nylon and Size Standard; Varies by Color

Lockout Wallplate,Single Gang Toggle,SS
  • LUTRON
  • GFCI Wall PlateGFCI Wall Plate
  • Multiple product options available

    GFCI Wall Plate, Finish Gloss, Material of Construction Plastic and Size Standard; Varies by Number of Gangs and Color

  • HUBBELL WIRING DEVICE-KELLEMS
  • Telephone Wall PlateTelephone Wall Plate
  • Multiple product options available

    Telephone Wall Plate, Number of Gangs 1 and Size Standard; Varies by Material of Construction and Color

Plate,Wall,2 Gang,Silver
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plate, Wall, 2 Gang, SilverPlate,Wall,2 Gang,Silver
  • Item # 4D487
  • Mfr. Model # SS113
  • Toggle Switch/Blank Wall Plate, Switch and Blank, Number of Gangs 2, Color Silver, Finish Brush, Material of...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Weatherproof Wall PlateWeatherproof Wall Plate
  • Multiple product options available

    Weatherproof Wall Plate, Number of Gangs 1, Color Gray, Material of Construction Neoprene and Size Standard; Varies by Type

Plate,Wall,2 Gang,Silver
Wall Plate,2Gang,Ivory
  • SQUARE D
  • Wall Plate, 2Gang, IvoryWall Plate,2Gang,Ivory
  • Item # 5NJT1
  • Mfr. Model # SLSWP2DBI
  • Item Toggle/Blank Wall Plate, Type Switch and Blank, Number of Gangs 2, Color Ivory, Finish Matte, Material...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Barrell Key Locking/2 Position Wall PlateBarrell Key Locking/2 Position Wall Plate
  • Multiple product options available

    Barrell Key Locking/2 Position Wall Plate, Color Silver, Finish Smooth, Material of Construction Stainless Steel, Size Standard, Plate Type For Barrel Key Switch and...More

Plate,Wall,1 Gang,SS
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plate, Wall, 1 Gang, SSPlate,Wall,1 Gang,SS
  • Item # 3D446
  • Mfr. Model # SS8MEV
  • Emergency Wall Plate, Number of Gangs 1, Plate Material Stainless Steel, Mounting Orientation Duplex, Legend...More

  • CORTECH
  • Blank Wall PlateBlank Wall Plate
  • Multiple product options available

    Blank Wall Plate, Color White, Finish Smudge Resistant, Material of Construction ABS and Size Standard; Varies by Number of Gangs

  • HUBBELL WIRING DEVICE-KELLEMS
  • GFCI Wall PlateGFCI Wall Plate
  • Multiple product options available

    GFCI Wall Plate; Varies by Material of Construction, Number of Gangs and Color

Results per page: 16 | 32 | 48

Wall plate options from Grainger are designed for the heavier use you might encounter in an office or industrial environment because they are made with high dielectric strength materials such as crack-resistant nylon. These outlet and light switch plates resist wear and fading, reducing your maintenance time and ensuring a long-lasting final product. Install wall plates on your phone, data and electrical outlets and complete the job just once.