Skip Content

Filter Results By

Applied Filters Clear All

Electrical Tools

11 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fish Tape Leader,Flexible,1/8 x 12 In,SS
Fish Tape,1/8 In x 50 ft,Steel
  • GREENLEE
  • Fish Tape, 1/8 In x 50 ft, Steel Fish Tape
  • Item # 1ED72
  • Mfr. Model # 438-5H
  • Fish Tape, Tape Material Steel, Length 50 ft., Flat Tape Profile, Tape Size 1/8 In. x 0.060 In., Winder Case...More

Punch,Knockout,Std,Round,1.362 In
Flexible Tape Leader
Knockout Punch,1/2 in. L,Exact Line
  • MILWAUKEE
  • Knockout Punch, 1/2 in. L, Exact Line Knockout Punch,1/2 in. L,Exact Line
  • Item # 31AD98
  • Mfr. Model # 49-16-2661S
  • Knockout Punch, Exact Line, Hole Size Nominal 0.875 In., Hole Size (In.) 7/8, Conduit and Pipe Size (In.)...More

Knockout Punch,3/16In,222Ga.
  • ROPER WHITNEY
  • Knockout Punch, 3/16In, 222Ga. Knockout Punch,3/16In,222Ga.
  • Item # 38GU66
  • Mfr. Model # 300160188
  • Knockout Punch, Standard Round, Hole Size (In.) 3/16, Number of Pins 0, Max. Capacity Mild Steel (Ga.) 222,...More

Marked Fish Tape,1/8 In x 50 ft,Steel
  • KLEIN TOOLS
  • Marked Fish Tape, 1/8 In x 50 ft, Steel Marked Fish Tape
  • Item # 4VDF2
  • Mfr. Model # 56001
  • Marked Fish Tape, Tape Material Steel, Length 50 ft., Flat Tape Profile, Tape Size 1/8 In. x 0.045 In.,...More

Fish Tape,Flat,Steel,15-1/2 in. L
  • IDEAL
  • Fish Tape, Flat, Steel, 15-1/2 in. L Fish Tape,Flat,Steel,15-1/2 in. L
  • Item # 31AD78
  • Mfr. Model # 31-148
  • Fish Tape, Flexible Leader, Length 15-1/2 In., Tape Size 1/8 In., Flat Tape Profile, Tensile Strength 500...More

Replacement Kit,RDG,4 pcs.
Knockout Punch,9/32In,222Ga.
  • ROPER WHITNEY
  • Knockout Punch, 9/32In, 222Ga. Knockout Punch,9/32In,222Ga.
  • Item # 38GU67
  • Mfr. Model # 300160281
  • Knockout Punch, Standard Round, Hole Size (In.) 9/32, Number of Pins 0, Max. Capacity Mild Steel (Ga.) 222,...More

Knockout Die,1 In,Exact Line
  • MILWAUKEE
  • Knockout Die, 1 In, Exact Line Knockout Die,1 In,Exact Line
  • Item # 31AE02
  • Mfr. Model # 49-16-2664
  • Knockout Die, Exact Line, Hole Size Nominal 1.375 In., Hole Size (In.) 1, Conduit and Pipe Size (In.) 1, Max....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More