Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Color
Shape
Width
Length
Max. Voltage
Brand
Price
  • View MoreView Less
Shop By

Electrical Tapes

3 Results Found that Include 7 Products

Results per page: 16 | 32 | 48
    Splicing Tape,1 In x 30 ft,30 mil,Black
    • SCOTCH
    • Splicing Tape, 1 In x 30 ft, 30 mil, BlackSplicing Tape, Rubber
    • Item # 4DYW4
    • Mfr. Model # 130C 1x30
    • Splicing Tape, Material Rubber, Black, Shape Continuous Roll, Width 1 In., Length 30 ft., Thickness 30 mil,...More

    Mastic Tape,3 In x 5 In,6 mil,Black,PK10
    • THOMAS & BETTS
    • Mastic Tape, 3 In x 5 In, 6 mil, Black, PK10Mastic Tape, Vinyl
    • Item # 3KH72
    • Mfr. Model # AC5X3
    • Mastic Tape, Material Vinyl, Black, Shape Rectangle, Width 3 In., Length 5 In., Thickness 6 mil, Max. Voltage...More

    • 3M PREFERRED CONVERTER
    • Electrical Tape, PolyesterElectrical Tape, Polyester
    • Multiple product options available

      Electrical Tape, Material Polyester, Shape Continuous Roll, Length 72 yd., Adhesion Strength 30 oz./in., Acrylic, Performance Temp. Up to 266°F and UV Resistance No;...More

    Results per page: 16 | 32 | 48