Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Color
Width
Length
Max. Voltage
Brand
Price
  • View MoreView Less
Shop By

Electrical Tapes

7 Results Found that Include 8 Products

Results per page: 16 | 32 | 48
    Electrical Tape,3/4x60ft,7mil,Black,PK10
    • POWER FIRST
    • Electrical Tape, 3/4x60ft, 7mil, Black, PK10Electrical Tape, Value Vinyl
    • Item # 19N747
    • Mfr. Model # 19N747
    • Electrical Tape, Material Value Vinyl, Black, Shape Continuous Roll, Width 3/4 In., Length 60 ft., Thickness...More

    Electrical Tape,1/2 x 66 ft,7 mil,White
    • SCOTCH
    • Electrical Tape, 1/2 x 66 ft, 7 mil, WhiteElectrical Tape, Glass Cloth
    • Item # 2A456
    • Mfr. Model # 27-1/2"
    • Electrical Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 1/2 In., Length 66 ft., Thickness...More

    Electrical Tape,3/4x60ft,7mil,Black,PK10
    • 3M
    • Electrical Tape, 3/4x60ft, 7mil, Black, PK10Electrical Tape, Vinyl
    • Item # 3KUX1
    • Mfr. Model # 80-6105-5110-5
    • Electrical Tape, Material Vinyl, Black, Shape Continuous Roll, Width 3/4 In., Length 60 ft., Thickness 7 mil,...More

    Electrical Tape Color Assortd Set,60 ft.
    • POWER FIRST
    • Electrical Tape Color Assortd Set, 60 ft.Electrical Tape Color Assortd Set,60 ft.
    • Item # 7DX32
    • Mfr. Model # RAINBOW 3
    • Electrical Tape Color Assorted Set, Material Value Vinyl, White, Red, Blue, Green, Yellow, Black, Shape...More

    Mastic Tape,1 In x 10 ft,125 mil,Black
    • 3M
    • Mastic Tape, 1 In x 10 ft, 125 mil, BlackMastic Tape, Vinyl
    • Item # 4YT86
    • Mfr. Model # 2229 1"X10'
    • Mastic Tape, Material Vinyl, Black, Shape Continuous Roll, Width 1 In., Length 10 ft., Thickness 125 mil,...More

    • 3M PREFERRED CONVERTER
    • Electrical Tape, PolyesterElectrical Tape, Polyester
    • Multiple product options available

      Electrical Tape, Material Polyester, Shape Continuous Roll, Length 72 yd., Adhesion Strength 30 oz./in., Acrylic, Performance Temp. Up to 266°F and UV Resistance No;...More

    Electrical Tape Trio Set,66 ft. Length
    • POWER FIRST
    • Electrical Tape Trio Set, 66 ft. LengthElectrical Tape Trio Set,66 ft. Length
    • Item # 7DX33
    • Mfr. Model # PF 1
    • Electrical Tape Trio Set, Material Premium Vinyl, White, Red, Black, Shape Continuous Roll, Width 3/4 In.,...More

    Results per page: 16 | 32 | 48