Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Color
Shape
Width
Length
Max. Voltage
Brand
Price
Shop By

Electrical Tapes

10 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Splicing Tape,3/4 x 60 ft,13 mil,Black
    • 3M
    • Splicing Tape, 3/4 x 60 ft, 13 mil, BlackSplicing Tape,3/4 x 60 ft,13 mil,Black
    • Item # 4YT85
    • Mfr. Model # 1755 3/4"X60'
    • Splicing Tape, Material Cotton, Black, Shape Continuous Roll, Width 3/4 In., Length 60 ft., Thickness 13 mil,...More

    • SCOTCH
    • Electrical Tape, VinylElectrical Tape, Vinyl
    • Multiple product options available

      Electrical Tape, Material Vinyl, Shape Continuous Roll, Width 3/4", Length 66 ft., Thickness 7 mil, Max. Voltage 600, Tensile Strength 17 lb./in., Adhesion Strength 20...More

    • STANLEY
    • Electrical Tape, VinylElectrical Tape, Vinyl
    • Multiple product options available

      Electrical Tape, Material Vinyl, Shape Continuous Roll, Width 3/4", Length 66 ft., Thickness 7 mil, Max. Voltage 600, Performance Temp. Up to 176°F and UV Resistance No;...More

    Mastic Tape,6-1/2x4-1/2 In,125 mil,Black
    • 3M
    • Mastic Tape, 6-1/2x4-1/2 In, 125 mil, BlackMastic Tape, Vinyl
    • Item # 4YT78
    • Mfr. Model # 2200 6 1/2"X4 1/2"
    • Mastic Tape, Material Vinyl, Black, Shape Rectangle, Width 6-1/2 In., Length 4-1/2 In., Thickness 125 mil,...More

    Electrical Tape,1/4 x 72 yd,1 mil,Black
    • 3M PREFERRED CONVERTER
    • Electrical Tape, 1/4 x 72 yd, 1 mil, BlackElectrical Tape, Polyester
    • Item # 15D070
    • Mfr. Model # 3M 1350 0.25" x 72 yds Black
    • Electrical Tape, Material Polyester, Black, Shape Continuous Roll, Width 1/4 In., Length 72 yd., Thickness 1...More

    Utility Tape,2 In x 150 ft,6 mil,Gray
    • 3M
    • Utility Tape, 2 In x 150 ft, 6 mil, GrayUtility Tape,2 In x 150 ft,6 mil,Gray
    • Item # 3KUX3
    • Mfr. Model # 2000 DUCT TAPE DISPL
    • Utility Tape, Material Vinyl, Gray, Shape Continuous Roll, Width 2 In., Length 150 ft., Thickness 6 mil,...More

    Electrical Tape,3/4 x 66 ft.,7 mil,Black
    Electrical Tape Trio Set,60 ft. Length
    • POWER FIRST
    • Electrical Tape Trio Set, 60 ft. LengthElectrical Tape Trio Set,60 ft. Length
    • Item # 7DX34
    • Mfr. Model # PF 2
    • Electrical Tape Trio Set, Material Vinyl, White, Red, Black, Shape Continuous Roll, Width 3/4 In., Length 60...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More