Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
  • View MoreView Less
Color
  • View MoreView Less
Shape
Width
Length
Max. Voltage
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

    Electrical Tapes

    9 Results Found that Include 23 Products

    Results per page: 16 | 32 | 48
      • SCOTCH
      • Electrical Tape, VinylElectrical Tape, Vinyl
      • Multiple product options available

        Electrical Tape, Material Vinyl, Shape Continuous Roll, Width 3/4", Length 66 ft., Thickness 7 mil, Max. Voltage 600, Tensile Strength 17 lb./in., Adhesion Strength 20...More

      • SCOTCH
      • Splicing Tape, RubberSplicing Tape, Rubber
      • Multiple product options available

        Splicing Tape, Material Rubber, Black, Shape Continuous Roll, Length 30 ft., Thickness 30 mil, Performance Temp. Up to 266°F and UV Resistance No; Varies by Width and...More

      Self-Fusing Tape,1 x 30 ft,12 mil,Gray
      • SCOTCH
      • Self-Fusing Tape, 1 x 30 ft, 12 mil, GraySelf-Fusing Tape,1 x 30 ft,12 mil,Gray
      • Item # 2A460
      • Mfr. Model # 70-1x30FT
      • Self-Fusing Tape, Material Silicone Rubber, Gray, Shape Continuous Roll, Width 1 In., Length 30 ft.,...More

      Corrosion Protection Tape,2x100ft,10 mil
      • SCOTCH
      • Corrosion Protection Tape, 2x100ft, 10 milCorrosion Protection Tape,2x100ft,10 mil
      • Item # 4DYX2
      • Mfr. Model # 50-UNPRINTED-2X100FT-BOX
      • Corrosion Protection Tape, Material Flame Retardant Vinyl, Black, Shape Continuous Roll, Width 2 In., Length...More

      Mastic Tape,3-1/4x4-1/2 In,125 mil,PK 10
      • SCOTCH
      • Mastic Tape, 3-1/4x4-1/2 In, 125 mil, PK 10Mastic Tape,3-1/4x4-1/2 In,125 mil,PK 10
      • Item # 5ZNH0
      • Mfr. Model # 2200 PK10
      • Mastic Tape, Material Vinyl, Black, Shape Rectangle, Width 3-1/4 In., Length 4-1/2 In., Thickness 125 mil,...More

      Mastic Tape,2 x 6 ft,60 mil,Black,Rubber
      • SCOTCH
      • Mastic Tape, 2 x 6 ft, 60 mil, Black, RubberMastic Tape,2 x 6 ft,60 mil,Black,Rubber
      • Item # 4DYW8
      • Mfr. Model # 2234
      • Mastic Tape, Material Flame Retardant Rubber, Black, Shape Continuous Roll, Width 2 In., Length 6 ft.,...More

      Arc Proofing Tape,1-1/2 x 20 ft,30 mil
      • SCOTCH
      • Arc Proofing Tape, 1-1/2 x 20 ft, 30 milArc Proofing Tape,1-1/2 x 20 ft,30 mil
      • Item # 5ZNH1
      • Mfr. Model # 77W 1 1/2"
      • Arc Proofing Tape, Material Flame Retardant Intumescent Elastomer, Light Gray, Shape Continuous Roll, Width...More

      Results per page: 16 | 32 | 48