Skip Content

Filter Results By

Applied Filters Clear All

Item
Max. Amps
Hand Held Voltage
Hands Free Voltage
Price
  • View MoreView Less
Ratings

Electrical Power Testing

8 Results Found that Include 8 Products 

Results per page: 16 | 32 | 48
    Banana Jack to Plug Adapter,20A,Red
    • GRAINGER APPROVED VENDOR
    • Banana Jack to Plug Adapter, 20A, Red
    • Item # 5TWZ1
    • Mfr. Model # 5TWZ1
    • Banana Jack to Plug Adapter, Max. Amps 20, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 600VACStandards...More

    Banana Plug, Right Angle,1000VAC,Black
    • GRAINGER APPROVED VENDOR
    • Banana Plug, Right Angle, 1000VAC, Black
    • Item # 5TXA9
    • Mfr. Model # 5TXA9
    • Banana Plug, Right Angle, Max. Amps 10, Hand Held Voltage 1000VACSafety Rating CAT III 1000V, Standards CE,...More

    Banana Jack to Plug Adapter,20A,Black
    • GRAINGER APPROVED VENDOR
    • Banana Jack to Plug Adapter, 20A, Black
    • Item # 5TWZ0
    • Mfr. Model # 5TWZ0
    • Banana Jack to Plug Adapter, Max. Amps 20, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 600VACStandards...More

    Banana Plug, Right Angle,1000VAC,Red
    • GRAINGER APPROVED VENDOR
    • Banana Plug, Right Angle, 1000VAC, Red
    • Item # 5TXC0
    • Mfr. Model # 5TXC0
    • Banana Plug, Right Angle, Max. Amps 10, Hand Held Voltage 1000VACSafety Rating CAT III 1000V, Standards CE,...More

    Binding Post,33VAC/70VDC,Red
    • GRAINGER APPROVED VENDOR
    • Binding Post, 33VAC/70VDC, Red
    • Item # 5TWZ7
    • Mfr. Model # 5TWZ7
    • Binding Post, Max. Amps 15, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 2500VAC, Standards CE, Features...More

    Binding Post,33VAC/70VDC,Black
    • GRAINGER APPROVED VENDOR
    • Binding Post, 33VAC/70VDC, Black
    • Item # 5TWZ8
    • Mfr. Model # 5TWZ8
    • Binding Post, Max. Amps 15, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 2500VAC, Standards CE, Features...More

    Terminal Strip Adapter,33VAC/70VDC,Red
    • GRAINGER APPROVED VENDOR
    • Terminal Strip Adapter, 33VAC/70VDC, Red
    • Item # 5TXA4
    • Mfr. Model # 5TXA4
    • Terminal Strip Adapter, Max. Amps 20, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 600VACStandards CE,...More

    Terminal Strip Adapter,33VAC/70VDC,Black
    • GRAINGER APPROVED VENDOR
    • Terminal Strip Adapter, 33VAC/70VDC, Black
    • Item # 5TXA3
    • Mfr. Model # 5TXA3
    • Terminal Strip Adapter, Max. Amps 20, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 600VACStandards CE,...More

    Results per page: 16 | 32 | 48