Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Electrical Power Testing

23 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Retractable Tip Test Lead,56-1/2 In. L
    • FLUKE
    • Retractable Tip Test Lead, 56-1/2 In. LRetractable Tip Test Lead,56-1/2 In. L
    • Item # 6YPT0
    • Mfr. Model # TL175
    • Retractable Tip Test Lead, Length 56-1/2 In., Color Red/Black, Wire Insulation Silicone Dual Extruded, Safety...More

    Voltage Detector,20 to 90VAC,5 In. L
    • FLUKE
    • Voltage Detector, 20 to 90VAC, 5 In. LVoltage Detector
    • Item # 2KU26
    • Mfr. Model # FLK-1LAC-A-II/WWG
    • Voltage Detector, Voltage Range 20 to 90VAC, Indication Audible and Visual, Audible Alert Yes, Battery Type...More

    Tester Kit
    • FLUKE
    • Tester KitTester Kit
    • Item # 2PY98
    • Mfr. Model # Fluke-T5-H5-1AC-Kit
    • Tester Kit, Includes Mfr. No. Fluke-T5-1000, Fluke-1AC-A1-II, Fluke-H5

    Multimeter and Clampmeter Kit
    • FLUKE
    • Multimeter and Clampmeter KitMultimeter and Clampmeter Kit
    • Item # 46N341
    • Mfr. Model # FLUKE-116/323/WWG
    • Multimeter and Clampmeter Kit, Includes Mfg. No. Fluke-116 Multimeter w/Batteries, TL175 Test Leads, TPAK...More

    Multimeter/IR Thermometer Kit
    • FLUKE
    • Multimeter/IR Thermometer KitMultimeter/IR Thermometer Kit
    • Item # 46N340
    • Mfr. Model # FLUKE-116/62Max+/WWG
    • Multimeter/IR Thermometer Kit, Includes Mfg. No. Fluke-116 Multimeter w/Batteries, TL175 Test Leads,TPAK...More

    Voltage Tester,600VAC,600VDC
    • FLUKE
    • Voltage Tester, 600VAC, 600VDCVoltage Tester,600VAC,600VDC
    • Item # 1CWL2
    • Mfr. Model # Fluke-T+Pro
    • Voltage Tester, AC Voltage Range 10.2 to 600, DC Voltage Range 10.2 to 600, Resistance 9.99K Ohms, Safety...More

    AC Flexible Current Probe,20/200/2000A
    • FLUKE
    • AC Flexible Current Probe, 20/200/2000AAC Flexible Current Probe
    • Item # 1DGX7
    • Mfr. Model # Fluke-i2000 FLEX
    • AC Flexible Current Probe, Amps AC 20/200/2000A, AC Frequency Response 10 Hz to 20 kHz, Jaw Capacity 24 In....More

    Test Lead,66 In. L,Black/Red,1000VAC
    • FLUKE
    • Test Lead, 66 In. L, Black/Red, 1000VACTest Lead
    • Item # 13E625
    • Mfr. Model # FTPL-1
    • Test Lead, Length 66 In., Color Red/Black, Wire Insulation Polypropylene Body, Dual Extruded Silicone Wire,...More

    AC Clamp On Current Probe,0.5 to 200A
    • FLUKE
    • AC Clamp On Current Probe, 0.5 to 200AAC Clamp On Current Probe
    • Item # 4XL41
    • Mfr. Model # Fluke-i200
    • AC Clamp On Current Probe, Amps AC 0.5 to 200A, AC Frequency Response 40 Hz to 10 kHz, Jaw Capacity 0.82 In....More

    Power/Energy Logger,2.49MW,3000A
    • FLUKE
    • Power/Energy Logger, 2.49MW, 3000APower/Energy Logger,2.49MW,3000A
    • Item # 1FBK3
    • Mfr. Model # FLUKE-1735
    • Power and Energy Logger, 3 Phase, 2.49MW Max. Watts, Kit Current Capability 3000A, 3000A Max. AC Amps, 4...More

    High Voltage Probe
    • FLUKE
    • High Voltage ProbeHigh Voltage Probe
    • Item # 1T321
    • Mfr. Model # Fluke-80K-40
    • High Voltage Probe, Measurement Range 1 to 40 kV DC or Peak AC, 28 kV RMS AC, For Use With Multimeters,...More

    AC/DC Clamp On Current Probe,30mA to 20A
    • FLUKE
    • AC/DC Clamp On Current Probe, 30mA to 20AAC/DC Clamp On Current Probe
    • Item # 2EWU9
    • Mfr. Model # Fluke-i30
    • AC/DC Clamp On Current Probe, Amps AC 30mA to 20A, AC Frequency Response 20 kHz, Amps DC 30mA to 30A, Jaw...More

    Hard Carrying Case,4 In. H,10 In. D
    • FLUKE
    • Hard Carrying Case, 4 In. H, 10 In. DHard Carrying Case
    • Item # 2A427
    • Mfr. Model # Fluke-C20
    • Hard Carrying Case, Material Plastic, Overall Height 4 In., Overall Width 6 In., Overall Depth 10 In., Color...More

    Remote Display Clamp Meter,1000V
    • FLUKE
    • Remote Display Clamp Meter, 1000VRemote Display Clamp Meter,1000V
    • Item # 6GKV2
    • Mfr. Model # FLUKE-381/CWG
    • Remote Display Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 2500, Max. DC Amps 999.9,...More

    Wireless Industrial System
    • FLUKE
    • Wireless Industrial SystemWireless Industrial System
    • Item # 36M802
    • Mfr. Model # FLK-CNX 3000 IND/WWG
    • Wireless Industrial System, Includes FLUKE CNX 3000 Industrial System, W/ 3000 Mulimeter, (3)I3000...More

    Wireless General Maintenance System
    • FLUKE
    • Wireless General Maintenance SystemWireless General Maintenance System
    • Item # 36M803
    • Mfr. Model # FLK-CNX 3000 GM/WWG
    • Wireless General Maintenance System, Includes FLUKE CNX 3000 General Maintenance System, W/3000...More

    CNX Wireless HVAC System
    • FLUKE
    • CNX Wireless HVAC SystemCNX Wireless HVAC System
    • Item # 36M804
    • Mfr. Model # FLK-CNX 3000 HVAC/WWG
    • Wireless HVAC System, Measurement Range 0.5 to 400 A AC, -200 to 1372 Degrees C, and 3000 Multimeter...More

    Wireless Basic Kit W t3000
    • FLUKE
    • Wireless Basic Kit W t3000Wireless Basic Kit W t3000
    • Item # 36M805
    • Mfr. Model # FLK-CNX T3000 KIT/WWG
    • Wireless Basic Kit W t3000, Includes FLUKE CNX 3000 Basic Kit,3000 Multimeter,T3000 Temp,Test Leads,Alligator...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More