Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Electrical Power Testing

10 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Voltage Detector,90 to 600VAC
    • FLUKE
    • Voltage Detector, 90 to 600VACVoltage Detector
    • Item # 1DGY1
    • Mfr. Model # Fluke-LVD2
    • Voltage Detector, Voltage Range 90 to 600VAC, Indication Visual, Battery Type AAA, Safety Rating CAT IV 600V,...More

    Test Probe Adapter Set,300VDC,3A
    • FLUKE
    • Test Probe Adapter Set, 300VDC, 3ATest Probe Adapter Set
    • Item # 4XKW7
    • Mfr. Model # TP920
    • Test Probe Adapter Set, Plug and Connector Description 2mm Pin Tip Jack, Color Black, Red, Safety Rating CAT...More

    Test Leads,Black/Red,CAT III 300V
    • FLUKE
    • Test Leads, Black/Red, CAT III 300VTest Leads
    • Item # 1ND97
    • Mfr. Model # Fluke-TL40
    • Test Leads, Length 48 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT III 300V, Max. Amps...More

    Insulation Piercing Test Clip,1000VDC
    • FLUKE
    • Insulation Piercing Test Clip, 1000VDCInsulation Piercing Test Clip,1000VDC
    • Item # 1TC26
    • Mfr. Model # Fluke-AC89
    • Insulation Piercing Test Clip, Plug and Connector Description Banana Jack, Color Red, Length 6-1/2 In.,...More

    Automotive Back Probe Pin Set,60VDC
    • FLUKE
    • Automotive Back Probe Pin Set, 60VDCAutomotive Back Probe Pin Set,60VDC
    • Item # 4XKW6
    • Mfr. Model # TP40
    • Automotive Back Probe Pin Set, Plug and Connector Description Banana Jack, Color Yellow, Length 3-1/4 In.,...More

    Probe Light
    • FLUKE
    • Probe LightProbe Light
    • Item # 4CB69
    • Mfr. Model # Fluke-L210
    • Probe Light, For Use With Modular Test Leads and Probes, Features CAT III 1000V, 10A, Includes (2) 8 In....More

    Holster,2x4-1/4x8,Yellow/Black
    • FLUKE
    • Holster, 2x4-1/4x8, Yellow/BlackHolster
    • Item # 4YE79
    • Mfr. Model # Fluke-H80M
    • Holster, Material Plastic, Overall Height 2 In., Overall Width 4-1/4 In., Overall Depth 8 In., Color...More

    Pincer Test Probes,Black/Red,1000VDC,PR
    • FLUKE
    • Pincer Test Probes, Black/Red, 1000VDC, PRPincer Test Probes,Black/Red,1000VDC,PR
    • Item # 3MU84
    • Mfr. Model # Fluke-AC283
    • Pincer Test Probes, Plug and Connector Description Test Clip, Color Black, Red, Safety Rating CAT IV 600V,...More

    Double Banana Plug Kit,15A,1-5/9 In. L
    • FLUKE
    • Double Banana Plug Kit, 15A, 1-5/9 In. LDouble Banana Plug Kit,15A,1-5/9 In. L
    • Item # 4XKY2
    • Mfr. Model # BP980
    • Double Banana Plug Kit, Max. Amps 15, Hand Held Voltage 30VAC/70VDC, Features Molded with Durable ABC...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More