Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Electrical Power Testing

39 Results Found that Include 68 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Non Contact Voltage Detector,1000V
  • EXTECH
  • Non Contact Voltage Detector, 1000VNon Contact Voltage Detector,1000V
  • Item # 21YE33
  • Mfr. Model # DV26
  • Non-Contact Voltage Detector, Battery Type AAA, Safety Rating CAT IV 600V, Special Features Built In Battery...More

Analog Multimeter,300V,250mA,1M Ohms
  • EXTECH
  • Analog Multimeter, 300V, 250mA, 1M OhmsAnalog Multimeter,300V,250mA,1M Ohms
  • Item # 3JZK7
  • Mfr. Model # 38073
  • Mini Analog Multimeter, Max. AC Volts 300, Max. DC Volts 300, Max. DC Amps 250mA, Max. Ohms 1M Ohms, Decibels...More

Industrial DMM/Clamp On Kit
RS232 to USB Adaptor
  • EXTECH
  • RS232 to USB AdaptorRS232 to USB Adaptor
  • Item # 4GPR3
  • Mfr. Model # USB100
  • RS232 to USB Adaptor, Includes CD with Drivers and Instructions, For Use With Virtually any Product that has...More

Continuity Tester,9V,9 In Test Leads
  • Continuity Tester, 9V, 9 In Test LeadsContinuity Testers
  • Item # 1VXT7
  • Mfr. Model # CT20
  • Continuity Tester, Length 3.6 In., Function Checks Local Continuity, Remote Continuity, and Remote Polarity,...More

Lighting Test Kit
Clamp-On Power Meter,600kW,1000A
  • EXTECH
  • Clamp-On Power Meter, 600kW, 1000AClamp-On Power Meter,600kW,1000A
  • Item # 15E578
  • Mfr. Model # 380976-K
  • Clamp-On Power Meter, Max. Watts 600kW, Max. VA 600kVA, Max. AC Amps 1000, Current Accuracy 2 Percent, Max....More

Data Acquisition Software
  • EXTECH
  • Data Acquisition SoftwareData Acquisition Software
  • Item # 1CLF1
  • Mfr. Model # 407001
  • Data Acquisition Software, For Use With Mfr. No. 407860, 407113, 407445, 407112, 407026, 407908, 407495,...More

Lighting Test Kit,W Power Clamp Meter
Alligator Clips,4 In. L,16A,1000VDC
  • EXTECH
  • Alligator Clips, 4 In. L, 16A, 1000VDCAlligator Clips,4 In. L,16A,1000VDC
  • Item # 9XD25
  • Mfr. Model # TL709
  • Alligator Clips, Color Black, Red, Length 4 In., Safety Rating CAT III 1000V, Standards CE, Max. Amps 16,...More

USB Cable
  • EXTECH
  • USB CableUSB Cable
  • Item # 1CLF2
  • Mfr. Model # 407001-USB
  • USB Interface Cable, For Use With Mfr. No. 407001 Data Acquisition Software, Features Telescoping Probe with...More

Battery Operated Megohmmeter,5000VDC
  • EXTECH
  • Battery Operated Megohmmeter, 5000VDCBattery Operated Megohmmeter
  • Item # 9XVE0
  • Mfr. Model # 380395
  • Battery Operated Megohmmeter, Output Test Voltage 500/1000/2500/5000VDC, Insulation Resistance Range 0 to 6,...More

AC/DC Current Probe with NCV,400A
  • EXTECH
  • AC/DC Current Probe with NCV, 400AAC/DC Current Probe with NCV,400A
  • Item # 15E574
  • Mfr. Model # CA250
  • AC/DC Current Probe with NCV, Amps AC 400A, AC Frequency Response 50/60 Hz, Amps DC 400A, Jaw Capacity 1.2...More

Power Meter Kit,600kW,1000A
  • EXTECH
  • Power Meter Kit, 600kW, 1000APower Meter Kit,600kW,1000A
  • Item # 4FB76
  • Mfr. Model # 382068
  • Clamp-On Power Meter Kit, Max. Watts 600kW, Max. VA 600kVA, Power Accuracy +/-2 Percent Rdg + 5 Digits, Max....More

Clamp Meter,TRMS,with Bluetooth
  • EXTECH
  • Clamp Meter, TRMS, with BluetoothClamp Meter,TRMS,with Bluetooth
  • Item # 40JZ51
  • Mfr. Model # EX850
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1000, Max. DC Amps 1000, Max. AC Volts...More

Clamp Meter,13-16 in. Jaw,300 DC A,LCD
  • EXTECH
  • Clamp Meter, 13-16 in. Jaw, 300 DC A, LCDClamp Meter,13-16 in. Jaw,300 DC A,LCD
  • Item # 40ZJ87
  • Mfr. Model # MA145
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 300, Max. DC Amps 300, Max. DC Volts No,...More

Clamp Meter,4-1/2in.Jaw,AAA Battery,LCD
  • EXTECH
  • Clamp Meter, 4-1/2in.Jaw, AAA Battery, LCDClamp Meter,4-1/2in.Jaw,AAA Battery,LCD
  • Item # 40ZJ84
  • Mfr. Model # MA3018
  • Clamp Meter, Digital, Clamp Meter Jaw Style Flex, Max. AC Amps 3000, Max. DC Volts No, Jaw Capacity 4-1/2...More

Earth Resistance and Resitivity Tester
  • EXTECH
  • Earth Resistance and Resitivity TesterEarth Resistance and Resitivity Tester
  • Item # 40ZJ88
  • Mfr. Model # GRT350
  • Earth Resistance and Resitivity Tester, Earth Ground Resistance Range 20 to 2000 ohm, Resolution 0.01 ohm,...More

Clamp Meter,13-16 in. Jaw,300MCM,LCD
  • EXTECH
  • Clamp Meter, 13-16 in. Jaw, 300MCM, LCDClamp Meter,13-16 in. Jaw,300MCM,LCD
  • Item # 40ZJ86
  • Mfr. Model # MA140
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 300, Jaw Capacity 0.8 In. (22mm), Counts...More

Micro Ohm Meter,60m Ohms-6000 Ohms
  • EXTECH
  • Micro Ohm Meter, 60m Ohms-6000 OhmsMicro Ohm Meter,60m Ohms-6000 Ohms
  • Item # 13X131
  • Mfr. Model # UM200
  • Micro Ohm Meter, Resistance Range 60m Ohms to 6000 Ohms, Resolution 1u Ohms to 100m Ohms, Accuracy +/-0.25...More

Power Analyzer/Datalogger,2000W,20A
  • EXTECH
  • Power Analyzer/Datalogger, 2000W, 20APower Analyzer/Datalogger
  • Item # 4KC20
  • Mfr. Model # 380803
  • Power Analyzer/Datalogger, 1 Phase, 2000W Max. Watts, Kit Current Capability 20A, 1 Current Channels, 750V...More

Current Detector,7-3/4 In. L
  • EXTECH
  • Current Detector, 7-3/4 In. LCurrent Detector
  • Item # 3NZF8
  • Mfr. Model # DA50
  • Current Detector, Current Range 200mA to 1000 AAC, Indication Audible and Visual, Audible Alert Yes, Battery...More

CAT IV Test Lead Kit
  • EXTECH
  • CAT IV Test Lead KitCAT IV Test Lead Kit
  • Item # 15E584
  • Mfr. Model # PQ500
  • CAT IV Test Lead Kit, Includes 2 of Each (Red, Black): 10ft Test Leads, Test Probes, Alligator Clips, Spring...More

Jaw Test Probes,6 In. L,10A
  • EXTECH
  • Jaw Test Probes, 6 In. L, 10AJaw Test Probes,6 In. L,10A
  • Item # 9XD26
  • Mfr. Model # TL740
  • Jaw Test Probes, Color Black, Red, Length 6 In., Safety Rating CAT III 1000V, Standards CE, Max. Amps 10,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More