Skip Content

Filter Results By

Price
Shop By
Ratings

Electrical Power Testing

77 Results Found that Include 215 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
RS232 to USB Adaptor
  • EXTECH
  • RS232 to USB AdaptorRS232 to USB Adaptor
  • Item # 4GPR3
  • Mfr. Model # USB100
  • RS232 to USB Adaptor, Includes CD with Drivers and Instructions, For Use With Virtually any Product that has...More

Circuit Breaker Finder,120VAC,Enrgzd Lns
  • EXTECH
  • Circuit Breaker Finder, 120VAC, Enrgzd LnsCircuit Breaker Finder,120VAC,Enrgzd Lns
  • Item # 1TZP4
  • Mfr. Model # CB10
  • Circuit Breaker Finder, Voltage Range 120VAC, For Use On Energized Lines, Audible Indicator Yes, Display LED,...More

InsulationTester/Megohmmtr,250,500,1000V
  • EXTECH
  • InsulationTester/Megohmmtr, 250,500,1000VInsulationTester/Megohmmtr,250,500,1000V
  • Item # 1YB52
  • Mfr. Model # 380260
  • Insulation Tester/Megohmmeter, Output Test Voltage 250V, 500V,1000V, Insulation Resistance Range 200M Ohms,...More

Dual Range AC Voltage Detector
  • EXTECH
  • Dual Range AC Voltage DetectorDual Range AC Voltage Detector
  • Item # 3EMK6
  • Mfr. Model # DV25
  • Dual Range AC Voltage Detector, Voltage Range 24 to 1000VAC, 100 to 1000VAC, Indication Audible and Visual,...More

Wire Tracer,100 to 1000VAC,Enrgzd Lns
  • EXTECH
  • Wire Tracer, 100 to 1000VAC, Enrgzd LnsWire Tracer,100 to 1000VAC,Enrgzd Lns
  • Item # 3EMK4
  • Mfr. Model # RT30
  • Circuit Tracing Kit, Voltage Range 100 to 1000VAC, For Use On Energized Lines, Receiver to Transmitter...More

AC Circuit Analyzer,90 to 240V
  • EXTECH
  • AC Circuit Analyzer, 90 to 240VAC Circuit Analyzer,90 to 240V
  • Item # 5GCC8
  • Mfr. Model # CT70
  • AC Circuit Analyzer, Voltage 90 to 240VAC, Indicator LCD, Frequency Range 45 to 65 Hz, Voltage Drop 0.1...More

Earth Ground Tester,820 Hz,0 to 300VAC
  • EXTECH
  • Earth Ground Tester, 820 Hz, 0 to 300VACEarth Ground Tester,820 Hz,0 to 300VAC
  • Item # 13X132
  • Mfr. Model # GRT300
  • Earth Ground Tester, Earth Ground Resistance Range 0.002/0.02/0.2/2k Ohms, Resolution 0.001 to 1k Ohms,...More

Receptacle Tester,120V,CB Finder
  • EXTECH
  • Receptacle Tester, 120V, CB FinderReceptacle Tester,120V,CB Finder
  • Item # 21YE18
  • Mfr. Model # CB20
  • Receptacle Tester, Voltage 120, Indicator LED, Frequency Range 47 to 63 Hz, Standards UL, CE, Includes...More

Cable Identifier,16 Line
  • EXTECH
  • Cable Identifier, 16 LineCable Identifier,16 Line
  • Item # 8R946
  • Mfr. Model # CT40
  • Cable Identifier, 16 Line, Display Dual Display, One LED, One LCD, Counts 2000, Voltage Range 0.1 mV to 600 V...More

Clamp On Earth Resistance Tster,1500 Ohm
  • Clamp On Earth Resistance Tster, 1500 OhmClamp On Earth Resistance Testers
  • Item # 1YB44
  • Mfr. Model # 382357
  • Clamp On Earth Resistance Tester, Ground Resistance Range 0.025 to 1500 Ohms, Jaw Capacity 0.9 In. (mm),...More

Voltage,Continuity Tester,600VAC,400VDC
  • EXTECH
  • Voltage, Continuity Tester, 600VAC, 400VDCVoltage,Continuity Tester,600VAC,400VDC
  • Item # 2TKT5
  • Mfr. Model # VT10
  • Voltage and Continuity Tester, AC Voltage Range 24/48/120/208/240/277/480/600, DC Voltage Range...More

Industrial DMM/Clamp On Kit
Non Contact Voltage Detector,1000V
  • EXTECH
  • Non Contact Voltage Detector, 1000VNon Contact Voltage Detector,1000V
  • Item # 21YE33
  • Mfr. Model # DV26
  • Non-Contact Voltage Detector, Battery Type AAA, Safety Rating CAT IV 600V, Special Features Built In Battery...More

Precision Milli Ohm Meter,20m-20K Ohms
  • EXTECH
  • Precision Milli Ohm Meter, 20m-20K OhmsPrecision Milli Ohm Meter,20m-20K Ohms
  • Item # 1XU20
  • Mfr. Model # 380560
  • Precision Milli Ohm Meter, Resistance Range 20m Ohms to 20K Ohms, Resolution 0.01m Ohms to 0.01K Ohms,...More

Milli Ohm Meter,200m Ohms-2000 Ohms
  • EXTECH
  • Milli Ohm Meter, 200m Ohms-2000 OhmsMilli Ohm Meter,200m Ohms-2000 Ohms
  • Item # 1XU18
  • Mfr. Model # 380580
  • Milli Ohm Meter, Resistance Range 200m Ohms to 2000 Ohms, Resolution 0.1 Ohms to 1 Ohms, Accuracy +/-0.5...More

Earth Ground Tester Kit,820 Hz
  • EXTECH
  • Earth Ground Tester Kit, 820 HzEarth Ground Tester Kit,820 Hz
  • Item # 9XKP5
  • Mfr. Model # 382252
  • Earth Ground Tester Kit, Earth Ground Resistance Range 0.02/0.2/2k Ohms, Resolution 0.01 Ohms, Operating...More

Power Quality Clamp-On,240kW,400A
  • EXTECH
  • Power Quality Clamp-On, 240kW, 400APower Quality Clamp-On,240kW,400A
  • Item # 4PC54
  • Mfr. Model # 380940
  • Clamp-On Power Quality Meter, Max. Watts 240kW, Power Accuracy +/-1.5 Percent Rdg + 3 Digits, Max. AC Amps...More

Receptable Tester,85 to 250 AC,LCD
Insulation Tester, 125 to 1000VDC
  • EXTECH
  • Insulation Tester, 125 to 1000VDCInsulation Tester, 125 to 1000VDC
  • Item # 5LUU2
  • Mfr. Model # MG300
  • Insulation Tester, Output Test Voltage 125/250/500/1000VDC, Insulation Resistance Range 0.001M Ohms to 4000M...More

Analog Multimeter,300V,250mA,1M Ohms
  • EXTECH
  • Analog Multimeter, 300V, 250mA, 1M OhmsAnalog Multimeter,300V,250mA,1M Ohms
  • Item # 3JZK7
  • Mfr. Model # 38073
  • Mini Analog Multimeter, Max. AC Volts 300, Max. DC Volts 300, Max. DC Amps 250mA, Max. Ohms 1M Ohms, Decibels...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More