Skip Content

Filter Results By

Applied Filters Clear All

Electrical Power Testing

14 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Continuity Tester
  • Continuity Tester Continuity Testers
  • Item # 1EKN7
  • Mfr. Model # 1EKN7
  • Continuity Tester, Length 7 In., Function Checks Continuity with Power Off, Features Bulb Display, 1 yr....More

Circuit Breaker Finder,120VAC,Enrgzd Lns
  • EXTECH
  • Circuit Breaker Finder, 120VAC, Enrgzd Lns Circuit Breaker Finder,120VAC,Enrgzd Lns
  • Item # 1TZP4
  • Mfr. Model # CB10
  • Circuit Breaker Finder, Voltage Range 120VAC, For Use On Energized Lines, Audible Indicator Yes, Display LED,...More

Clamp Meter,1000A
  • EXTECH
  • Clamp Meter, 1000A Clamp Meter
  • Item # 1GUH4
  • Mfr. Model # EX830
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1000, Max. DC Amps 1000, Max. AC Volts...More

Wire Tracer,100 to 1000VAC,Enrgzd Lns
  • EXTECH
  • Wire Tracer, 100 to 1000VAC, Enrgzd Lns Wire Tracer,100 to 1000VAC,Enrgzd Lns
  • Item # 3EMK4
  • Mfr. Model # RT30
  • Circuit Tracing Kit, Voltage Range 100 to 1000VAC, For Use On Energized Lines, Receiver to Transmitter...More

Digital Multimeter Kit, Full Size Multimeter Style, 1000 Ma
  • FLUKE
  • Digital Multimeter Kit, Full Size Multimeter Style, 1000 Max. AC Volts, 1000 Digital Multimeter Kit
  • Item # 4CPU5
  • Mfr. Model # FLUKE-287/FVF
  • Digital Multimeter Kit, Full Size, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10,...More

Battery Operated Megohmmeter,1000VDC
  • GRAINGER APPROVED
  • Battery Operated Megohmmeter, 1000VDC Battery Operated Megohmmeter,1000VDC
  • Item # 5URG2
  • Mfr. Model # 5URG2
  • Battery Operated Megohmmeter, Output Test Voltage 100/250/500/1000VDC, Insulation Resistance Range 0.1M to...More

Receptacle Tester with GFCI
Voltage Detector,100 to 600VAC,7 In. L
  • MEGGER
  • Voltage Detector, 100 to 600VAC, 7 In. L Voltage Detector,100 to 600VAC,7 In. L
  • Item # 6YPR9
  • Mfr. Model # VF2
  • Voltage Detector, Voltage Range 100 to 600VAC, Indication Audible and Visual, Audible Alert Yes, Battery Type...More

PC Adapter
  • FLUKE
  • PC Adapter PC Adapter
  • Item # 31FN18
  • Mfr. Model # FLK-PC3000FC
  • PC Adapter, For Use With FC3000 Series Multimeter , FC Series Modules, Features Wireless Communication,...More

FC Connector
  • FLUKE
  • FC Connector FC Connector
  • Item # 32MX51
  • Mfr. Model # FLUKE-IR3000FC
  • FC Connector, For Use With Fluke Digital Multimeters, Features Wirelessly Transfers Data From The Fluke Tool...More

Test Lead Kit, For Use With Multimeters and Clamp On&#
  • FLUKE
  • Test Lead Kit, For Use With Multimeters and Clamp On Ammeters Test Lead Kit
  • Item # 2JYX5
  • Mfr. Model # TLK287
  • Test Lead Kit, For Use With Multimeters and Clamp On Ammeters, Safety Rating CAT III 1000V, CAT II 300V, Max....More

Power Analyzer/Logger,9.99MW,1200A
  • EXTECH
  • Power Analyzer/Logger, 9.99MW, 1200A Power Analyzer/Datalogger
  • Item # 4DKJ9
  • Mfr. Model # 382100
  • Power Analyzer/Datalogger, 3 Phase, 9.99MW Max. Watts, Kit Current Capability 1200A, 1200A Max. AC Amps, 4...More

Battery-Operated Proving Unit,Up to 690V
Insulation Piercing Test Clips,5A,4 In.
  • FLUKE
  • Insulation Piercing Test Clips, 5A, 4 In. Insulation Piercing Test Clips
  • Item # 4XKU4
  • Mfr. Model # TP81
  • Insulation Piercing Test Clips, Plug and Connector Description Banana Jack, Color Red, Black, Yellow, Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More