Skip Content

Filter Results By

Applied Filters Clear All

Electrical Power Testing

40 Results Found that Include 81 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tester Kit
  • FLUKE
  • Tester Kit Tester Kit
  • Item # 2PY98
  • Mfr. Model # Fluke-T5-H5-1AC-Kit
  • Tester Kit, Includes Mfr. No. Fluke-T5-1000, Fluke-1AC-A1-II, Fluke-H5

Voltage Detector,10 to 1000VAC,LED
  • MILWAUKEE
  • Voltage Detector, 10 to 1000VAC, LED Voltage Detector,10 to 1000VAC,LED
  • Item # 20LN62
  • Mfr. Model # 2203-20
  • Voltage Detector, Voltage Range 10 to 1000VAC, Indication LED, Audible Alert Yes, Battery Type AAA, Safety...More

Retractable Tip Test Lead,56-1/2 In. L
  • FLUKE
  • Retractable Tip Test Lead, 56-1/2 In. L Retractable Tip Test Lead,56-1/2 In. L
  • Item # 6YPT0
  • Mfr. Model # TL175
  • Retractable Tip Test Lead, Length 56-1/2 In., Color Red/Black, Wire Insulation Silicone Dual Extruded, Safety...More

Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL2
  • Mfr. Model # Fluke-T+Pro
  • Voltage Tester, AC Voltage Range 10.2 to 600, DC Voltage Range 10.2 to 600, Resistance 9.99K Ohms, Safety...More

Voltage Detector,50 to 1000VAC,6 In. L
  • AMPROBE
  • Voltage Detector, 50 to 1000VAC, 6 In. L Voltage Detector
  • Item # 12U589
  • Mfr. Model # VP-440
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Visual, Battery Type AAA, Safety Rating CAT III...More

Hook Test Probes,Black/Red,3A,1000VDC,PR
  • FLUKE
  • Hook Test Probes, Black/Red, 3A, 1000VDC, PR Hook Test Probes,Black/Red,3A,1000VDC,PR
  • Item # 3MU83
  • Mfr. Model # Fluke-AC280
  • Hook Test Probes, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT IV 600V,...More

Crct Brkr Finder,90 to 120VAC,Enrgzd
  • AMPROBE
  • Crct Brkr Finder, 90 to 120VAC, Enrgzd Crct Brkr Finder,90 to 120VAC,Enrgzd
  • Item # 6NZF8
  • Mfr. Model # BT-120
  • Circuit Breaker Finder, Voltage Range 90 to 120VAC, For Use On Energized Lines, Audible Indicator Yes,...More

AC Clamp On Current Probe,0.5 to 200A
  • FLUKE
  • AC Clamp On Current Probe, 0.5 to 200A AC Clamp On Current Probe
  • Item # 4XL41
  • Mfr. Model # Fluke-i200
  • AC Clamp On Current Probe, Amps AC 0.5 to 200, AC Frequency Response 40 Hz to 10 kHz, Jaw Capacity 0.82 In....More

Three Wire AC Line Splitter,15A,120 VAC
  • AMPROBE
  • Three Wire AC Line Splitter, 15A, 120 VAC Three Wire AC Line Splitter,15A,120 VAC
  • Item # 2ATB3
  • Mfr. Model # ELS2A
  • AC Line Splitter, Max. Input Current 15A, Max. Output Current 15A, Max. AC Voltage 120V, Function Measure...More

Line Powered Megohmmeter,500VDC
  • SUPCO
  • Line Powered Megohmmeter, 500VDC Line Powered Megohmmeter,500VDC
  • Item # 3T105
  • Mfr. Model # M500
  • Line Powered Megohmmeter, Output Test Voltage 500VDC, Insulation Resistance Range 20 to 1000M Ohms, Display...More

Test Leads,39 In. L,Gray
  • FLUKE
  • Test Leads, 39 In. L, Gray Test Leads
  • Item # 4XKW5
  • Mfr. Model # TL910
  • Test Leads, Length 39 In., Color Gray, Wire Insulation Silicone, Safety Rating CAT IV 600V, Max. Amps 3, Wire...More

Test Lead,66 In. L,Black/Red,1000VAC
  • FLUKE
  • Test Lead, 66 In. L, Black/Red, 1000VAC Test Lead
  • Item # 13E625
  • Mfr. Model # FTPL-1
  • Test Lead, Length 66 In., Color Red/Black, Wire Insulation Polypropylene Body, Dual Extruded Silicone Wire,...More

Test Leads,39 In. L,Black/Red,1000VAC
  • MILWAUKEE
  • Test Leads, 39 In. L, Black/Red, 1000VAC Test Leads
  • Item # 6JHZ0
  • Mfr. Model # 49-77-1003
  • Test Leads, Length 39 In., Color Red/Black, Safety Rating CAT IV 600V, CAT III 1000V, Max. Amps 10, Max....More

Voltage,Continuity Testr,1000VAC,1000VDC
  • AMPROBE
  • Voltage, Continuity Testr, 1000VAC, 1000VDC Voltage,Continuity Testr,1000VAC,1000VDC
  • Item # 6NZH0
  • Mfr. Model # VPC-31
  • Voltage and Continuity Tester, AC Voltage Range 15 to 1000, DC Voltage Range 5 to 1000, Calibration Frequency...More

High Voltage Probe
  • FLUKE
  • High Voltage Probe High Voltage Probe
  • Item # 1T321
  • Mfr. Model # Fluke-80K-40
  • High Voltage Probe, Measurement Range 1 to 40 kV DC or Peak AC, 28 kV RMS AC, For Use With Multimeters,...More

AC Flexible Current Probe,20/200/2000A
  • FLUKE
  • AC Flexible Current Probe, 20/200/2000A AC Flexible Current Probe
  • Item # 1DGX7
  • Mfr. Model # Fluke-i2000 FLEX
  • AC Flexible Current Probe, Amps AC 20/200/2000A, AC Frequency Response 10 Hz to 20 kHz, Jaw Capacity 24 In....More

AC Circuit Analyzer,95 to 140V
  • AMPROBE
  • AC Circuit Analyzer, 95 to 140V AC Circuit Analyzer,95 to 140V
  • Item # 6UNU9
  • Mfr. Model # INSP-3
  • AC Circuit Analyzer, Voltage 95 to 140VAC, Indicator LCD, Load Current 6 mA for GFCI, 30mA for EPD, Safety...More

Wire Tracer,9 to 300VAC/DC
  • AMPROBE
  • Wire Tracer, 9 to 300VAC/DC Wire Tracer
  • Item # 30PJ84
  • Mfr. Model # CT-326-C
  • Wire Tracer, Voltage Range 9 to 300VAC/DC, 300 to 300VAC, For Use On Wires/Circuits, Receiver to Transmitter...More

Voltage Detector,30 to 122,000VAC
  • AMPROBE
  • Voltage Detector, 30 to 122,000VAC Voltage Detector,30 to 122,000VAC
  • Item # 4JNV4
  • Mfr. Model # TIC 300 PRO
  • Non Contact AC Voltage Detector, Voltage Range 30 to 122,000VAC, Current Range -, Safety Rating -, Length...More

Electrical Combo Kit
  • MILWAUKEE
  • Electrical Combo Kit Electrical Combo Kit
  • Item # 6JHY5
  • Mfr. Model # 2220-20
  • Electrical Combo Kit, Includes Mfr. No. 2217-20 Digital Multimeter, 2202-20 Voltage Detector with LED,...More

Milliamp Clamp Meter, 4-20 mA
  • MILWAUKEE
  • Milliamp Clamp Meter, 4-20 mA Milliamp Clamp Meter, 4-20 mA
  • Item # 46N348
  • Mfr. Model # 2231-20
  • Milliamp Clamp Meter, Digital, Clamp Meter Jaw Style Detachable, Max. DC Amps 100, Max. DC Volts 60, Jaw...More

AC/DC Clamp On Current Probe,30mA to 20A
  • FLUKE
  • AC/DC Clamp On Current Probe, 30mA to 20A AC/DC Clamp On Current Probe
  • Item # 2EWU9
  • Mfr. Model # Fluke-i30
  • AC/DC Clamp On Current Probe, Amps AC 30mA to 20A, AC Frequency Response 20 kHz, Amps DC 30mA to 30A, Jaw...More

Battery Operated Megohmmeter,5000VDC
  • EXTECH
  • Battery Operated Megohmmeter, 5000VDC Battery Operated Megohmmeter
  • Item # 9XVE0
  • Mfr. Model # 380395
  • Battery Operated Megohmmeter, Output Test Voltage 500/1000/2500/5000VDC, Insulation Resistance Range 0 to 6,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More