Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Electrical Power Testing

48 Results Found that Include 58 Products

Results per page: 16 | 32 | 48
Motor and Drive Troubleshooting Kit
Buried Cable Locator
  • GREENLEE
  • Buried Cable LocatorBuried Cable Locator
  • Item # 1UG78
  • Mfr. Model # 501
  • Buried Cable Locator, Depth Underground Up to 7 ft., Receiver to Transmitter Distance Up to 4000 ft., For Use...More

Advanced Electrical Troubleshooting Kit
Water Restoration Contractor Kit
  • EXTECH
  • Water Restoration Contractor KitWater Restoration Contractor Kit
  • Item # 8MWF3
  • Mfr. Model # MO290-RK
  • Water Restoration Contractor Kit, Includes Mfr. No. MO290 Pinless Moisture Psychrometer Plus InfraRed...More

Circuit Tracing Kit,600VAC/DC,LED
  • IDEAL
  • Circuit Tracing Kit, 600VAC/DC, LEDCircuit Tracing Kit,600VAC/DC,LED
  • Item # 30ZX16
  • Mfr. Model # 61-955
  • Circuit Tracer Kit, Voltage Range 0 to 600VAC/DC, For Use On Energized/Unenergized Lines, Receiver to...More

Underground Service Locator w/Depth
  • LEICA
  • Underground Service Locator w/DepthUnderground Service Locator w/Depth
  • Item # 2VCX4
  • Mfr. Model # DIGICAT 550i
  • Underground Utility Locator with Depth Estimation, Depth Underground Up to 10 Ft.For Use On...More

Hand Cranked Megohmmeter,1000VDC
  • MEGGER
  • Hand Cranked Megohmmeter, 1000VDCHand Cranked Megohmmeter
  • Item # 3T841
  • Mfr. Model # MJ159
  • Hand Cranked Megohmmeter, Output Test Voltage 100/250/500/1000VDC, Insulation Resistance Range 2000M Ohms,...More

Wireless Industrial System
  • FLUKE
  • Wireless Industrial SystemWireless Industrial System
  • Item # 36M802
  • Mfr. Model # FLK-CNX 3000 IND/WWG
  • Wireless Industrial System, Includes FLUKE CNX 3000 Industrial System, W/ 3000 Mulimeter, (3)I3000...More

Analog Railroad Tester,600V,30A,6K Ohms
  • SIMPSON ELECTRIC
  • Analog Railroad Tester, 600V, 30A, 6K OhmsAnalog Railroad Tester,600V,30A,6K Ohms
  • Item # 4CWP2
  • Mfr. Model # 12113
  • Analog Railroad Tester, Max. AC Volts 600, Max. DC Volts 600, Max. DC Amps 30A, Max. Ohms 6K Ohms, Audible...More

Wireless Industrial System
  • FLUKE
  • Wireless Industrial SystemWireless Industrial System
  • Item # 31FN13
  • Mfr. Model # FLK-3000FC I/WWG
  • Wireless Industrial System, Includes Multimeter, 2X Test Leads, 2X Alligator Clips, 3X Current Module, 3X...More

Signal Generator,7 In. H,7 In. L
  • LEICA
  • Signal Generator, 7 In. H, 7 In. LSignal Generator,7 In. H,7 In. L
  • Item # 2VCX5
  • Mfr. Model # DIGITEX 100T
  • Signal GeneratorOperating Frequency 8, 33 kHzFor Use With Mfr. No. DIGICAT 500I, Mfr. No. 2VCX4 Service...More

Circuit Tracing Kit,600VAC/DC,OLED
  • IDEAL
  • Circuit Tracing Kit, 600VAC/DC, OLEDCircuit Tracing Kit,600VAC/DC,OLED
  • Item # 30ZX17
  • Mfr. Model # 61-957
  • Circuit Tracer Kit, Voltage Range 0 to 600VAC/DC, For Use On Energized/Unenergized Lines, Receiver to...More

Cable Height Meter,6 Lines 10 to 75 feet
  • MEGGER
  • Cable Height Meter, 6 Lines 10 to 75 feetCable Height Meter,6 Lines 10 to 75 feet
  • Item # 3GZX9
  • Mfr. Model # 659600E
  • Cable Height MeterRange @ 1/2 In. Min. Cable Dia. 10 to 50 ft., Range @ 1 In. Min. Cable Dia. 10 to 75 ft.,...More

Transmitter,Yellow,LED,1,8,33 kHz
  • RIDGID
  • Transmitter, Yellow, LED, 1,8,33 kHzTransmitter,Yellow,LED,1,8,33 kHz
  • Item # 1DPH3
  • Mfr. Model # 21898
  • TransmitterYellow, Operating Frequency 1, 8, 33 kHz, Transmitter Power 5W, Max. Open Circuit Voltage 240VAC,...More

Wire Tracer,9 to 300VAC/DC
  • AMPROBE
  • Wire Tracer, 9 to 300VAC/DCWire Tracer,9 to 300VAC/DC
  • Item # 30PJ84
  • Mfr. Model # CT-326-C/WWG
  • Wire Tracer, Voltage Range 9 to 300VAC/DC, 300 to 300VAC, For Use On Wires/Circuits, Receiver to Transmitter...More

Earth Ground Tester,128 Hz,100VAC
  • MEGGER
  • Earth Ground Tester, 128 Hz, 100VACEarth Ground Tester,128 Hz,100VAC
  • Item # 2MY25
  • Mfr. Model # DET3TC
  • Earth Ground Tester, Earth Ground Resistance Range 0.00001 to 2k OhmsOperating Frequency 128 Hz, Accuracy...More

Wire Tracer,9 to 300VAC/DC
  • AMPROBE
  • Wire Tracer, 9 to 300VAC/DCWire Tracer,9 to 300VAC/DC
  • Item # 30PJ83
  • Mfr. Model # AT-4005-A/WWG
  • Wire Tracer, Voltage Range 9 to 300VAC/DC, For Use On Wires/Circuits, Receiver to Transmitter Distance 20...More

AC and Battery Megohmmeter,5000VDC
  • AMPROBE
  • AC and Battery Megohmmeter, 5000VDCAC and Battery Megohmmeter
  • Item # 6NZF6
  • Mfr. Model # AMB-50
  • AC and Battery Megohmmeter, Output Test Voltage 500/1000/2500/5000VDC, Insulation Resistance Range 0.5M Ohms...More

AC and Hand Cranked Megohmmeter,1000VDC
  • MEGGER
  • AC and Hand Cranked Megohmmeter, 1000VDCAC and Hand Cranked Megohmmeter,1000VDC
  • Item # 3T842
  • Mfr. Model # MJ359
  • AC and Hand Cranked Megohmmeter, Output Test Voltage 100/250/500/1000VDC, Insulation Resistance Range 0.1 to...More

Wireless General Maintenance System
  • FLUKE
  • Wireless General Maintenance SystemWireless General Maintenance System
  • Item # 31FN11
  • Mfr. Model # FLK-3000FC G/WWG
  • Wireless General Maintenance System, Includes Multimeter, 3X Test Leads, 3X Alligator Clips, 1X Current...More

Split Box Pipe/Cable Locator
  • MEGGER
  • Split Box Pipe/Cable LocatorSplit Box Pipe/Cable Locator
  • Item # 3JG93
  • Mfr. Model # 656902
  • Split Box Pipe/Cable Locator, For Use On Energized/Unenergized Lines, Coupling Direct and Inductive,...More

Phase & Motor Rotation Tester,Up-600VAC
  • MEGGER
  • Phase & Motor Rotation Tester, Up-600VACPhase & Motor Rotation Tester,Up-600VAC
  • Item # 3T838
  • Mfr. Model # 560060
  • Phase And Motor Rotation Tester, Voltage Range Up to 600VAC, Frequency Range 50/60Hz, Display Analog Meter,...More

Micro-ohmmeter,4 mOhm to 400 Ohm
  • CROPICO
  • Micro-ohmmeter, 4 mOhm to 400 OhmMicro-ohmmeter,4 mOhm to 400 Ohm
  • Item # 39N143
  • Mfr. Model # DO4002
  • Micro-ohmmeter, Resistance Range 4 milli Ohm to 400 Ohm, Resolution 1m Ohm, Accuracy +/- 0.05 Percent,...More

Wire Tracer,9 to 300VAC/DC
  • AMPROBE
  • Wire Tracer, 9 to 300VAC/DCWire Tracer,9 to 300VAC/DC
  • Item # 30PJ82
  • Mfr. Model # AT-4004-A/WWG
  • Wire Tracer, Voltage Range 9 to 300VAC/DC, For Use On Wires/Circuits, Receiver to Transmitter Distance 20...More

Cable Height Meter,6 Lines 10 to 50 feet
  • MEGGER
  • Cable Height Meter, 6 Lines 10 to 50 feetCable Height Meter,6 Lines 10 to 50 feet
  • Item # 3GZX8
  • Mfr. Model # 659600
  • Cable Height Meter, Range @ 1/8 In. Min. Cable Dia. 10 to 32 ft., Range @ 1/4 In. Min. Cable Dia. 10 to 39...More

Battery Operated Megohmmeter,5000VDC
  • EXTECH
  • Battery Operated Megohmmeter, 5000VDCBattery Operated Megohmmeter
  • Item # 9XVE0
  • Mfr. Model # 380395
  • Battery Operated Megohmmeter, Output Test Voltage 500/1000/2500/5000VDC, Insulation Resistance Range 0 to 6,...More

Earth Ground Tester,128 Hz,250VAC
  • FLUKE
  • Earth Ground Tester, 128 Hz, 250VACEarth Ground Tester,128 Hz,250VAC
  • Item # 2FTY7
  • Mfr. Model # FLUKE-1621
  • Earth Ground Tester, Earth Ground Resistance Range 0.15 to 2k Ohms, Resolution 0.01 to 1 Ohms, Operating...More

Results per page: 16 | 32 | 48