Skip Content

Filter Results By

Applied Filters Clear All

Electrical Power Testing

11 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Voltage Detector,100 to 600VAC
  • EXTECH
  • Voltage Detector, 100 to 600VAC Voltage Detector
  • Item # 9GGJ3
  • Mfr. Model # 40130
  • Voltage Detector, Voltage Range 100 to 600VAC, Indication Audible, Audible Alert Yes, Battery Type AAA,...More

Receptacle Tester with GFCI,60 Hz
  • EXTECH
  • Receptacle Tester with GFCI, 60 Hz Receptacle Tester with GFCI,60 Hz
  • Item # 40JZ67
  • Mfr. Model # ET10
  • Receptacle Tester with GFCI, Voltage 120, NEMA Plug Configuration No, Indicator LED, Frequency Range 60 Hz,...More

Underground Cable/Pipe Locator
  • Underground Cable/Pipe Locator Underground Utility Locators
  • Item # 4JNV5
  • Mfr. Model # AT-3500
  • Underground Cable/Pipe Locator, Depth Underground 16 ft., For Use On Energized/Unenergized Lines, Coupling...More

Electrical Test Kit
Receptacle Tester,60Hz
  • EXTECH
  • Receptacle Tester, 60Hz Receptacle Tester,60Hz
  • Item # 40JZ68
  • Mfr. Model # ET15
  • Receptacle Tester, Voltage 120, NEMA Plug Configuration No, Indicator LED, Frequency Range 60 Hz, Standards...More

Clamp Meter,Digital,300A
  • AMPROBE
  • Clamp Meter, Digital, 300A Clamp Meter
  • Item # 38RX02
  • Mfr. Model # AMP-25
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 300, Max. DC Amps 300, Jaw Capacity 1 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More