Skip Content

Filter Results By

Applied Filters Clear All

Electrical Power Testing

400 Results Found that Include 725 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Meter Hanging Kit
  • FLUKE
  • Meter Hanging Kit Meter Hanging Kit
  • Item # 6GNP2
  • Mfr. Model # TPAK
  • Meter Hanging Kit, Material Nylon/Plastic, Color Black, For Use With Fluke Digital Multimeters, Other Fluke...More

  • Category : Test Instrument Carrying Cases
Rigid Back Test Pins,4 In. L,3A,60VDC
  • FLUKE
  • Rigid Back Test Pins, 4 In. L, 3A, 60VDC Rigid Back Test Pins,4 In. L,3A,60VDC
  • Item # 4XKU2
  • Mfr. Model # TP88
  • Rigid Back Test Pins, Plug and Connector Description 2mm Pin Tip Jack, Color Black, Red, Length 4 In., Max....More

  • Category : Test Clips and Probes
Receptacle Tester with GFCI,60 Hz
Receptacle Tester with GFCI,120VAC
Alligator Clips,1000V,1 Red/1 Black,PK2
  • FLUKE
  • Alligator Clips, 1000V, 1 Red/1 Black, PK2 Alligator Clips
  • Item # 43Y984
  • Mfr. Model # AC175
  • Alligator Clips, Plug and Connector Description Insulated Jaws and Rubber Boot, Color (1) Black, (1) Red,...More

  • Category : Test Clips and Probes
Ground Fault Indicator,Voltage 110 AC
Separator,AC Line
  • EXTECH
  • Separator, AC Line Separator,AC Line
  • Item # 3ZH94
  • Mfr. Model # 480172
  • AC Line Splitter, Max. Input Current 15A, Max. Output Current 15A, Max. AC Voltage 120V, Function Separates...More

  • Category : AC Current Line Splitters
Receptacle Tester with GFCI
Voltage Detector,50 to 1000VAC
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA03
  • Mfr. Model # FLUKE-1587 FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • Category : Insulation Testers
Modular Test Leads,48 In. L,Black/Red,PR
  • POMONA
  • Modular Test Leads, 48 In. L, Black/Red, PR Modular Test Leads,48 In. L,Black/Red,PR
  • Item # 4KK36
  • Mfr. Model # 5907A
  • Modular Test Leads, Length 4 ft., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT III 1000V, P2...More

  • Category : Test Leads
Automotive Back Probe Pin Set,60VDC
  • FLUKE
  • Automotive Back Probe Pin Set, 60VDC Automotive Back Probe Pin Set,60VDC
  • Item # 4XKW6
  • Mfr. Model # TP40
  • Automotive Back Probe Pin Set, Plug and Connector Description Banana Jack, Color Yellow, Length 3-1/4 In.,...More

  • Category : Test Clips and Probes
Alligator Clips,2-1/2 In. L,10A
  • MILWAUKEE
  • Alligator Clips, 2-1/2 In. L, 10A Alligator Clips,2-1/2 In. L,10A
  • Item # 6JHZ2
  • Mfr. Model # 49-77-1005
  • Alligator Clips, Plug and Connector Description Banana Jack, Color Black, Red, Length 2-1/2 In., Safety...More

  • Category : Test Clips and Probes
Mini Test Clips,(1)Red,(1)Black Clip
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mini Test Clips, (1)Red, (1)Black Clip Mini Test Clips,(1)Red,(1)Black Clip
  • Item # 5TXC9
  • Mfr. Model # 5TXC9
  • Mini Test Clips, Plug and Connector Description Brass, Color Black, Red, Max. Amps 5, Max. Voltage 300 WVDC...More

  • Category : Test Clips and Probes
Kelvin Alligator Clip Set, For Use With Multimeters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Insulation Piercing Clip Insulation Piercing Clip
  • Multiple product options available

    Multiple product options available

  • Category : Test Lead Connectors
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA04
  • Mfr. Model # FLK-1587MDT FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • Category : Insulation Testers
Fine Point Adapters,3A,300VDC
  • FLUKE
  • Fine Point Adapters, 3A, 300VDC Fine Point Adapters,3A,300VDC
  • Item # 1CXH9
  • Mfr. Model # 8845A-EFPT
  • Fine Point Adapters, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT II 300V,...More

  • Category : Test Clips and Probes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More