Skip Content

Filter Results By

Applied Filters Clear All

Electrical Power Testing

23 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Milli Ohm Meter,30 milliohm to 30 ohm
  • GOSSEN METRAWATT
  • Milli Ohm Meter, 30 milliohm to 30 ohm Milli Ohm Meter,30 milliohm to 30 ohm
  • Item # 30PR87
  • Mfr. Model # 27EX-GMC-I
  • Milli Ohm Meter, Resistance Range 30 milliohm to 30 ohm, Resolution 0.01 milliohm, Accuracy +/-2 Percent,...More

Dielectric Tester, ±2% of Meter Scale Accuracy
  • MEGGER
  • Dielectric Tester, ±2% of Meter Scale Accuracy Insulation Breakdown Testers
  • Item # 3T878
  • Mfr. Model # 220015
  • Dielectric Tester, Voltage Output 0 to 7.5kVDC, 0 to 5kVDC, 5/50/500/5000uA, Accuracy +/-2 Percent of Meter...More

DataNode Meter, Terminal Connection: Screw
  • DRANETZ
  • DataNode Meter, Terminal Connection: Screw DataNode Meter, Terminal Connection: Screw
  • Item # 2NYG4
  • Mfr. Model # 61SG-PQ
  • DataNode Meter, Terminal Connection Screw, Max. Watts 100 TW, Input Voltage 1 to 600VAC/DC, Current Range 0...More

Touch Screen DataNode Meter, Terminal Connection: Screw
Energy Meter Expansion Kit, Terminal Connection: Screw
Energy Meter Expansion Kit, Terminal Connection: Safety Jac
Energy Meter Starter Kit, Terminal Connection: Screw
Energy Meter Starter Kit, Terminal Connection: Safety Jack
PowerGuide, Terminal Connection: Safety Jack
  • DRANETZ
  • PowerGuide, Terminal Connection: Safety Jack PowerGuide, Terminal Connection: Safety Jack
  • Item # 29VM15
  • Mfr. Model # DBPGFLEX3K
  • PowerGuide, Terminal Connection Safety Jack, Max. Watts 100TW, Input Voltage 0 to 600V, Current Range 30 to...More

PowerGuide, Terminal Connection: Safety Jack
  • DRANETZ
  • PowerGuide, Terminal Connection: Safety Jack PowerGuide, Terminal Connection: Safety Jack
  • Item # 29VM16
  • Mfr. Model # DBPGFLEX6K
  • PowerGuide, Terminal Connection Safety Jack, Max. Watts 100TW, Input Voltage 0 to 600V, Current Range 60 to...More

PowerGuide, Terminal Connection: Safety Jack
  • DRANETZ
  • PowerGuide, Terminal Connection: Safety Jack PowerGuide, Terminal Connection: Safety Jack
  • Item # 29VM14
  • Mfr. Model # DBPG550PKG
  • PowerGuide, Terminal Connection Safety Jack, Max. Watts 100TW, Input Voltage 0 to 600V, Current Range 100A,...More

PowerGuide, Terminal Connection: Safety Jack
  • DRANETZ
  • PowerGuide, Terminal Connection: Safety Jack PowerGuide, Terminal Connection: Safety Jack
  • Item # 29VM13
  • Mfr. Model # DBPG500PKG
  • PowerGuide, Terminal Connection Safety Jack, Max. Watts 100TW, Input Voltage 0 to 600V, Current Range 500A,...More

PowerGuide, Terminal Connection: Safety Jack
  • DRANETZ
  • PowerGuide, Terminal Connection: Safety Jack PowerGuide, Terminal Connection: Safety Jack
  • Item # 29VM12
  • Mfr. Model # DBPG10PKG
  • PowerGuide, Terminal Connection Safety Jack, Max. Watts 100TW, Input Voltage 0 to 600V, Current Range 10A,...More

Insulation Tester,15kV,Line or Battery
  • MEGGER
  • Insulation Tester, 15kV, Line or Battery Insulation Tester
  • Item # 30KA05
  • Mfr. Model # MIT1525
  • Insulation Tester, Output Test Voltage 1000/15,000VDC, Insulation Resistance Range 30T ohm, Live Circuit...More

Tool and Appliance Tester
  • Tool and Appliance Tester Tool and Appliance Testers
  • Item # 3T861
  • Mfr. Model # 235303
  • Tool and Appliance Tester, Power Source 120VAC, 60 Hz, Leakage Current Range 0 to 10 mA, Current Range 0 to...More

Power Analyzer/Datalogger,1 to 6000A
  • DRANETZ
  • Power Analyzer/Datalogger, 1 to 6000A Power Analyzer/Datalogger
  • Item # 4YNN8
  • Mfr. Model # DBEPFLEX6K-4
  • Power Analyzer/Datalogger, 3 Phase, 100TW Max. Watts, Kit Current Capability 1 to 6000A, 4 Current Channels,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More