Skip Content

Filter Results By

Applied Filters Clear All

Electrical Power Testing

10 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Energy Logger Kit,3 Phase,1000TW
  • FLUKE
  • Energy Logger Kit, 3 Phase, 1000TW Energy Logger Kit,3 Phase,1000TW
  • Item # 29TJ21
  • Mfr. Model # FLUKE-1730/US
  • Energy Logger Kit, 3 Phase, 1000TW Max. Watts, Kit Current Capability 1500A, 1999kA Max. AC Amps, 3 Current...More

Underground Cable/Pipe Locator
  • Underground Cable/Pipe Locator Underground Utility Locators
  • Item # 4JNV5
  • Mfr. Model # AT-3500
  • Underground Cable/Pipe Locator, Depth Underground 16 ft., For Use On Energized/Unenergized Lines, Coupling...More

Transformer Turns Ratio Tester, ±0.1 to 0.25% Range&
Earth Ground Tester,94/105/111/128 Hz
  • FLUKE
  • Earth Ground Tester, 94/105/111/128 Hz Earth Ground Tester,94/105/111/128 Hz
  • Item # 30JZ61
  • Mfr. Model # FLUKE-1625-2
  • Earth Ground Tester, Earth Ground Resistance Range 0.020 to 300 kiloohm, Resolution 0.001 to 100 ohm,...More

Earth Ground Tester Kit,128 Hz,250VAC
  • FLUKE
  • Earth Ground Tester Kit, 128 Hz, 250VAC Earth Ground Tester Kit,128 Hz,250VAC
  • Item # 30JZ58
  • Mfr. Model # FLUKE-1623-2 KIT
  • Earth Ground Tester Kit, Earth Ground Resistance Range 0.020 to 19.99 kiloohm, Resolution 0.001 to 10 ohm,...More

Electrical Safety Tester
  • GOSSEN METRAWATT
  • Electrical Safety Tester Electrical Safety Tester
  • Item # 30PR89
  • Mfr. Model # SECUTEST SIII+
  • Electrical Safety Tester, Power Source 115/230VAC, Leakage Current Range 0 to 120mA, Current Range 0 to 10A,...More

Earth Ground Tester,97 Hz
  • GRAINGER APPROVED
  • Earth Ground Tester, 97 Hz Earth Ground Tester,97 Hz
  • Item # 5ZYX1
  • Mfr. Model # 5ZYX1
  • Earth Ground Tester, Earth Ground Resistance Range 10 to 1100k Ohms, Operating Frequency 97 Hz, Display...More

Battery Operated Megohmmeter,5100VDC
  • AEMC
  • Battery Operated Megohmmeter, 5100VDC Battery Operated Megohmmeter
  • Item # 5GTJ3
  • Mfr. Model # 6505
  • Battery Operated Megohmmeter, Output Test Voltage 500/1000/2500/5000VDC, Insulation Resistance Range 30K to...More

Portable Appliance Tester
  • Portable Appliance Tester Portable Appliance Tester
  • Item # 29JA21
  • Mfr. Model # PAT450-US
  • Portable Appliance Tester, Power Source 120VAC, 60 Hz, Leakage Current Range 0 to 19.99mA, Current Range 10...More

AC Flexible Current Probe,300A
  • DRANETZ
  • AC Flexible Current Probe, 300A AC Flexible Current Probe
  • Item # 2TB92
  • Mfr. Model # DB101CT
  • AC Flexible Current Probe, Amps AC 300A, Jaw Capacity 24 In. (610mm), Connector Type Dranetz Hypertronics...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More