Skip Content

Filter Results By

Applied Filters Clear All

Electrical Power Testing

25 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Digital Clamp Meter,1400A
  • FLUKE
  • Digital Clamp Meter, 1400A Clamp Meter
  • Item # 2FTY9
  • Mfr. Model # FLUKE-355
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1400, Max. DC Amps 2000, Max. AC Volts...More

  • Category : Clamp Meters
Circuit Tracing Kit,9 to 300VAC,Enrgzd
  • GREENLEE
  • Circuit Tracing Kit, 9 to 300VAC, Enrgzd Circuit Tracing Kit,9 to 300VAC,Enrgzd
  • Item # 6T095
  • Mfr. Model # 2007
  • Circuit Tracer Kit, Voltage Range 9 to 300VAC, For Use On Energized Lines, Receiver to Transmitter Distance...More

  • Category : Circuit Tracers
Insulation Tester, 50 to 1000VDC
  • MEGGER
  • Insulation Tester, 50 to 1000VDC Insulation Tester
  • Item # 1PKC6
  • Mfr. Model # MIT420-EN
  • Insulation Tester, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0 to 200 gigohm,...More

  • Category : Insulation Testers
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA03
  • Mfr. Model # FLUKE-1587 FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • Category : Insulation Testers
AC/DC Clamp On Current Probe,0.1 to 100A
  • FLUKE
  • AC/DC Clamp On Current Probe, 0.1 to 100A AC/DC Clamp On Current Probe
  • Item # 1W499
  • Mfr. Model # 80I-110S
  • AC/DC Clamp On Current Probe, Amps AC 0.1 to 100A, AC Frequency Response 100 kHz, Amps DC 0.1 to 100A, Jaw...More

  • Category : Current Probes
Portable Appliance Tester
  • Portable Appliance Tester Portable Appliance Tester
  • Item # 39N139
  • Mfr. Model # Primetest 100
  • Portable Appliance Tester, Power Source (6) AA Batteries, Leakage Current Range 0.10mA to 19.99 mA, Current...More

  • Category : Tool and Appliance Testers
Wireless General Maintenance System
Earth Ground Tester,820 Hz,0 to 300VAC
  • EXTECH
  • Earth Ground Tester, 820 Hz, 0 to 300VAC Earth Ground Tester,820 Hz,0 to 300VAC
  • Item # 13X132
  • Mfr. Model # GRT300
  • Earth Ground Tester, Earth Ground Resistance Range 0.002/0.02/0.2/2k Ohms, Resolution 0.001 to 1k Ohms,...More

  • Category : Earth Ground Resistance Testers
Hand Cranked Megohmmeter,1000VDC
  • AMPROBE
  • Hand Cranked Megohmmeter, 1000VDC Hand Cranked Megohmmeter
  • Item # 1WXF1
  • Mfr. Model # AMC-3
  • Hand Cranked Megohmmeter, Output Test Voltage 1000VDC, Insulation Resistance Range 500 megohm, Display...More

  • Category : Megohmmeters
AC and Battery Megohmmeter,5000VDC
  • AMPROBE
  • AC and Battery Megohmmeter, 5000VDC AC and Battery Megohmmeter
  • Item # 6NZF6
  • Mfr. Model # AMB-50
  • AC and Battery Megohmmeter, Output Test Voltage 500/1000/2500/5000VDC, Insulation Resistance Range 0.5 megohm...More

  • Category : Megohmmeters
Fiber Optic Meter
  • FLUKE
  • Fiber Optic Meter Fiber Optic Meter
  • Item # 3LW08
  • Mfr. Model # Fluke-FOS 850/1300
  • Fiber Optic Meter, Measurement Range Output Wavelength 850nm and 1300nm, Output Power -20 Dbm, For Use With...More

  • Category : Multimeter Accessories
Power Analyzer/Datalogger,2000W,20A
  • EXTECH
  • Power Analyzer/Datalogger, 2000W, 20A Power Analyzer/Datalogger
  • Item # 4KC20
  • Mfr. Model # 380803
  • Power Analyzer/Datalogger, 1 Phase, 2000W Max. Watts, Kit Current Capability 20A, 1 Current Channels, 750V...More

  • Category : Power Meters and Analyzers
AC Clamp On Current Probe,100mA to 1.2A
  • DRANETZ
  • AC Clamp On Current Probe, 100mA to 1.2A AC Clamp On Current Probe
  • Item # 4DZX2
  • Mfr. Model # TR-2501B
  • AC Clamp On Current Probe, Amps AC 100mA to 1.2A, AC Frequency Response 40 Hz to 5 kHz, Jaw Capacity 0.6 In....More

  • Category : Current Probes
Digital Multimeter, Full Size Multimeter Style, 600 Max. AC
Training Software
AC Clamp Current Probe Set,10/100/1000A
  • EXTECH
  • AC Clamp Current Probe Set, 10/100/1000A AC Clamp On Current Probe Set
  • Item # 5WYU7
  • Mfr. Model # PQ3120
  • AC Clamp On Current Probe Set, Amps AC 10/100/1000A, Jaw Capacity 2.2 In., Connector Type 6 Pin DIN Plug, For...More

  • Category : Current Probes
Carrying Case,46x41x56,Black
  • HART
  • Carrying Case, 46x41x56, Black Carrying Case,46x41x56,Black
  • Item # 4LHC8
  • Mfr. Model # 4180-CASE
  • Hard Carrying Case, Material China Birch Wood with Laminated Plastic, Overall Height 46 In., Overall Width 41...More

  • Category : Test Instrument Carrying Cases
Power Meter Kit,600kW,1000A
  • EXTECH
  • Power Meter Kit, 600kW, 1000A Power Meter Kit,600kW,1000A
  • Item # 4FB76
  • Mfr. Model # 382068
  • Clamp-On Power Meter Kit, Max. Watts 600kW, Max. VA 600kVA, Power Accuracy +/-2 Percent Rdg + 5 Digits, Max....More

  • Category : Clamp On Power Meters
AC Flxbl Current Probe,6000A,36inJaw,PK4
  • FLUKE
  • AC Flxbl Current Probe, 6000A, 36inJaw, PK4 AC Flxbl Current Probe,6000A,36inJaw,PK4
  • Item # 45LN86
  • Mfr. Model # I17XX-FLEX6K4P/WWG
  • AC Flexible Current Probe, Amps AC 6000, AC Frequency Response 10 Hz to 23.5 kHz, Jaw Capacity 36 In....More

  • Category : Current Probes
Digital Multimeter Kit
Voltage Probe Kit,5 to 600VAC,LED
  • HDE
  • Voltage Probe Kit, 5 to 600VAC, LED Voltage Probe Kit,5 to 600VAC,LED
  • Item # 35ME38
  • Mfr. Model # VP-1/K01
  • Voltage Probe Kit, Voltage Range 5 to 600VAC, Indication LED, Audible Alert Yes, Battery Type (2) AA...More

  • Category : Voltage Detectors
Cable Height Meter, 7 to 35 ft. Range @ 1/2&
  • MEGGER
  • Cable Height Meter, 7 to 35 ft. Range @ 1/2 In. Min. Cable Dia. Cable Height Meters
  • Item # 3GZX7
  • Mfr. Model # CHM2000
  • Cable Height Meter, Range @ 1/8 In. Min. Cable Dia. 7 to 32 ft., Range @ 1/4 In. Min. Cable Dia. 7 to 35 ft.,...More

  • Category : Cable Height Meters
Service Tracer Mouse,3 In. L
AC Clamp On Current Probe,6 to 6000A
  • FLUKE
  • AC Clamp On Current Probe, 6 to 6000A AC Clamp On Current Probe
  • Item # 2EWU8
  • Mfr. Model # Fluke-i6000S FLEX-36
  • AC Clamp On Current Probe, Amps AC 6 to 6000A, AC Frequency Response 10 Hz to 50 kHz, Jaw Capacity 10-1/2 In....More

  • Category : Current Probes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More