Skip Content

Filter Results By

Applied Filters Clear All

Electrical Power Testing

28 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Clamp Meter,Digital,Graphical Color LCD
  • FLIR
  • Clamp Meter, Digital, Graphical Color LCD Clamp Meter
  • Item # 45JW90
  • Mfr. Model # CM174
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. DC Amps 600, Max. AC Volts 1000,...More

Pressure Module
  • FLUKE
  • Pressure Module Pressure Module
  • Item # 6T375
  • Mfr. Model # PV350
  • Pressure Module, Measurement Range 0.5 to 350 psi, 0 to 30 In. Hg Vacuum, For Use With Most Popular Digital...More

Clamp Meter Kit,999.9A,1000V,Digital
  • FLUKE
  • Clamp Meter Kit, 999.9A, 1000V, Digital Clamp Meter Kit
  • Item # 40KJ13
  • Mfr. Model # FLUKE-376/PRV
  • Clamp Meter Kit, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 2500, Max. DC Amps 999.9, Max. AC...More

Battery Operated Megohmmeter,1000VDC
  • MEGGER
  • Battery Operated Megohmmeter, 1000VDC Battery Operated Megohmmeter
  • Item # 2MY32
  • Mfr. Model # MIT210
  • Battery Operated Megohmmeter, Output Test Voltage 1000VDC, Insulation Resistance Range 10K to 1000M Ohms,...More

Wire Tracer,9 to 300VAC,Enrgzd/UnEnrgzd
  • AMPROBE
  • Wire Tracer, 9 to 300VAC, Enrgzd/UnEnrgzd Circuit Tracing Kit
  • Item # 1WXE8
  • Mfr. Model # AT-1000
  • Circuit Tracing Kit, Voltage Range 9 to 300VAC, For Use On Energized/Unenergized Lines, Audible Indicator...More

Precision Milli Ohm Meter,200m-2000 Ohms
  • EXTECH
  • Precision Milli Ohm Meter, 200m-2000 Ohms Precision Milli Ohm Meter,200m-2000 Ohms
  • Item # 4PC52
  • Mfr. Model # 380460
  • Precision Milli Ohm Meter, Resistance Range 200m Ohms to 2000 Ohms, Resolution 100u Ohms to 1 Ohms, Accuracy...More

Insulation Tester, 125 to 1000VDC
  • EXTECH
  • Insulation Tester, 125 to 1000VDC Insulation Tester, 125 to 1000VDC
  • Item # 5LUU2
  • Mfr. Model # MG300
  • Insulation Tester, Output Test Voltage 125/250/500/1000VDC, Insulation Resistance Range 0.001M Ohms to 4000M...More

Battery Operated Megohmmeter,1000VDC
  • FLUKE
  • Battery Operated Megohmmeter, 1000VDC Battery Operated Megohmmeter
  • Item # 1BE68
  • Mfr. Model # FLUKE-1503
  • Battery Operated Megohmmeter, Output Test Voltage 500/1000VDC, Insulation Resistance Range 0.1 to 2000M Ohms,...More

IFlex AC Current Module Kit,48 to 400 Hz
  • FLUKE
  • IFlex AC Current Module Kit, 48 to 400 Hz Wireless Clamp Meter Module Kit
  • Item # 31FN17
  • Mfr. Model # FLK-A3001FC K
  • Wireless Clamp Meter Module Kit, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 2500, Jaw Capacity 10...More

Digital Multimeter Kit, Full Size Multimeter Style, 1000 Ma
  • FLUKE
  • Digital Multimeter Kit, Full Size Multimeter Style, 1000 Max. AC Volts, 1000 Digital Multimeter Kit
  • Item # 40KJ11
  • Mfr. Model # FLUKE-87V/PRV
  • Digital Multimeter Kit, Full Size, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10A,...More

Digital Multimeter, Full Size Multimeter Style, 1000 Max. A
  • FLIR
  • Digital Multimeter, Full Size Multimeter Style, 1000 Max. AC Volts, 1000 Digital Multimeter
  • Item # 22UL81
  • Mfr. Model # DM93-NIST
  • Digital Multimeter, Full Size, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10A, Max. DC Amps 10A,...More

Battery Operated Megohmmeter,250/500VDC
  • AMPROBE
  • Battery Operated Megohmmeter, 250/500VDC Battery Operated Megohmmeter
  • Item # 1WXG2
  • Mfr. Model # AMB-2
  • Battery Operated Megohmmeter, Output Test Voltage 250/500VDC, Insulation Resistance Range 50 to 100M Ohms,...More

Power Quality Clamp-on,600kW,1000A
  • AMPROBE
  • Power Quality Clamp-on, 600kW, 1000A Power Quality Clamp-on,600kW,1000A
  • Item # 1WXE7
  • Mfr. Model # ACD-41PQ
  • Clamp-On Power Quality Meter, Max. Watts 600kW, Max. VA 600kVA, Max. AC Amps 1000, Current Accuracy +/-1.0...More

Current Probe,3000A,24 In.,PK3
  • FLUKE
  • Current Probe, 3000A, 24 In., PK3 Current Probe
  • Item # 29TJ22
  • Mfr. Model # I1730-FLEX3000/3PK
  • Current Probe, Amps AC 3000, AC Frequency Response 20 kHz, Jaw Capacity 24 In., Max. Conductor Size 4 In.,...More

Digital Clamp Meter,40A
  • AMPROBE
  • Digital Clamp Meter, 40A Clamp Meter
  • Item # 2ATV3
  • Mfr. Model # LH41A
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 40, Max. DC Amps 40, Jaw Capacity 49/64...More

Water Damage Restoration Kit
  • EXTECH
  • Water Damage Restoration Kit Water Damage Restoration Kit
  • Item # 2TKT8
  • Mfr. Model # MO280-KW
  • Water Damage Restoration Kit, Includes Mfr. No. MO280 Pinless Moisture Meter, MO210 Pocket Moisture Meter,...More

AC Clamp On Current Probe,300/3000A
  • AEMC
  • AC Clamp On Current Probe, 300/3000A AC Clamp On Current Probe
  • Item # 5GTJ0
  • Mfr. Model # 3000-10-2-1
  • AC Clamp On Current Probe, Amps AC 300/3000A, AC Frequency Response 10 Hz to 20 kHz, Jaw Capacity 2.95 In....More

AC Clamp On Current Probe,1 to 2000A
  • AEMC INSTRUMENTS
  • AC Clamp On Current Probe, 1 to 2000A AC Clamp On Current Probe,1 to 2000A
  • Item # 3JD13
  • Mfr. Model # JM810A
  • AC Clamp On Current Probe, Amps AC 1 to 2000, AC Frequency Response 30 Hz to 5 kHz, Jaw Capacity 3.54 In....More

Power Quality Clamp Meter,750V,NIST
  • EXTECH
  • Power Quality Clamp Meter, 750V, NIST Power Quality Clamp Meter,750V,NIST
  • Item # 30JZ51
  • Mfr. Model # PQ2071-NIST
  • Power Clamp Meter, Max. Watts 750kW, Max. VA 750kVA, Power Accuracy +/-3 Percent, Max. AC Amps 1000, Current...More

TRMS Power Clamp,600A,NIST
  • FLIR
  • TRMS Power Clamp, 600A, NIST TRMS Power Clamp,600A,NIST
  • Item # 22UL77
  • Mfr. Model # CM83-NIST
  • TRMS Power Clamp, Max. Watts 600kW, Max. AC Amps 600, Max. DC Amps 600, Current Accuracy +/-2.8 Percent, Max....More

Power Quality Clamp-On NIST,240kW,400A
  • EXTECH
  • Power Quality Clamp-On NIST, 240kW, 400A Power Quality Clamp-On NIST,240kW,400A
  • Item # 6RGJ9
  • Mfr. Model # 380940-NIST
  • Clamp-On Power Meter Kit, Max. Watts 240kW, Power Accuracy +/-1.5 Percent Rdg + 3 Digits, Max. AC Amps 400,...More

Wireless Clamp Meter Module,Split,2000A
  • FLUKE
  • Wireless Clamp Meter Module, Split, 2000A Wireless Clamp Meter Module
  • Item # 40KJ07
  • Mfr. Model # FLK-A3003FC
  • Wireless Clamp Meter Module, Digital, Clamp Meter Jaw Style Split, Max. DC Amps 2000, Jaw Capacity 2-1/2 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More