Skip Content

Filter Results By

Applied Filters Clear All

Electrical Power Testing

49 Results Found that Include 84 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Analog Multimeter, 1000 Max. AC Volts
  • SIMPSON ELECTRIC
  • Analog Multimeter, 1000 Max. AC Volts Analog Multimeter, 1000 Max. AC Volts
  • Item # 1TC61
  • Mfr. Model # 260-8XI
  • Analog Multimeter, Max. AC Volts 1000, Max. DC Volts 1000, Max. DC Amps 10A, Max. Ohms 20M Ohms, Decibels -20...More

  • Category : Analog Multimeters
Universal Temperature Adapter
Receptacle Tester with GFCI,120VAC
  • GREENLEE
  • Receptacle Tester with GFCI, 120VAC Receptacle Tester with GFCI,120VAC
  • Item # 3T117
  • Mfr. Model # 5708
  • Receptacle Tester with GFCI, Voltage 120VAC, Indicator LED, Signals Correct Wiring, Open Ground, Open...More

  • Category : Receptacle and GFCI Testers
Analog Multimeter, 1000 Max. AC Volts
  • SIMPSON ELECTRIC
  • Analog Multimeter, 1000 Max. AC Volts Analog Multimeter, 1000 Max. AC Volts
  • Item # 1A587
  • Mfr. Model # 260-8
  • Analog Multimeter, Max. AC Volts 1000, Max. DC Volts 1000, Max. DC Amps 10A, Max. Ohms 20M Ohms, Decibels -20...More

  • Category : Analog Multimeters
Receptable Tester,85 to 250 AC,LCD
Phase Sequence Tester, 10 to 700VAC Voltage Range
Earth Ground Tester Kit,820 Hz
  • EXTECH
  • Earth Ground Tester Kit, 820 Hz Earth Ground Tester Kit,820 Hz
  • Item # 9XKP5
  • Mfr. Model # 382252
  • Earth Ground Tester Kit, Earth Ground Resistance Range 0.02/0.2/2k Ohms, Resolution 0.01 Ohms, Operating...More

  • Category : Earth Ground Resistance Testers
InsulationTester/Megohmmtr,250,500,1000V
  • EXTECH
  • InsulationTester/Megohmmtr, 250,500,1000V InsulationTester/Megohmmtr,250,500,1000V
  • Item # 1YB52
  • Mfr. Model # 380260
  • Insulation Tester/Megohmmeter, Output Test Voltage 250V, 500V,1000V, Insulation Resistance Range 200 megohm,...More

  • Category : Megohmmeters
Battery Operated Megohmmeter,1000VDC
  • EXTECH
  • Battery Operated Megohmmeter, 1000VDC Battery Operated Megohmmeter
  • Item # 1YB42
  • Mfr. Model # 380360
  • Battery Operated Megohmmeter, Output Test Voltage 250/500/1000VDC, Insulation Resistance Range 0.1 to 2000...More

  • Category : Megohmmeters
Electrical Combo Kit
  • MILWAUKEE
  • Electrical Combo Kit Electrical Combo Kit
  • Item # 6JHY5
  • Mfr. Model # 2220-20
  • Electrical Combo Kit, Includes Mfr. No. 2217-20 Digital Multimeter, 2202-20 Voltage Detector with LED,...More

  • Category : Instrument Combination Kits
Lighting Test Kit
Clamp-On Meter,600kW,600A
  • AMPROBE
  • Clamp-On Meter, 600kW, 600A Clamp-On Meter,600kW,600A
  • Item # 6NZH8
  • Mfr. Model # ACDC-52NAV
  • Clamp-On Power Meter, Max. Watts 600kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 600, Max....More

  • Category : Clamp On Power Meters
TRMS Power Clamp,600A
  • FLIR
  • TRMS Power Clamp, 600A TRMS Power Clamp,600A
  • Item # 22UL76
  • Mfr. Model # CM83
  • TRMS Power Clamp, Max. Watts 600kW, Max. AC Amps 600, Max. DC Amps 600, Current Accuracy +/-2.8 Percent, Max....More

  • Category : Clamp On Power Meters
Digital Clamp Meter, TRMS
  • GREENLEE
  • Digital Clamp Meter, TRMS Clamp Meter
  • Item # 23X780
  • Mfr. Model # CMT-90
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. AC Volts 1000, Max. DC Volts...More

  • Category : Clamp Meters
Power Quality Clamp Meter,750V,1000A
  • EXTECH
  • Power Quality Clamp Meter, 750V, 1000A Power Quality Clamp Meter,750V,1000A
  • Item # 30JZ50
  • Mfr. Model # PQ2071
  • Power Clamp Meter, Max. Watts 750kW, Max. VA 750kVA, Power Accuracy +/-3 Percent, Max. AC Amps 1000, Current...More

  • Category : Clamp On Power Meters
Power Clamp,600A,LCD,50/60Hz,1.45in. Jaw
  • FLIR
  • Power Clamp, 600A, LCD, 50/60Hz, 1.45in. Jaw Power Clamp,600A,LCD,50/60Hz,1.45in. Jaw
  • Item # 35KP87
  • Mfr. Model # CM82
  • Power Clamp, Max. Watts 600kW, Power Accuracy +/-3 Percent, Max. AC Amps 600, Max. DC Amps 600, Current...More

  • Category : Clamp On Power Meters
Handheld Capacitance Meter, 0 to 200 mF Capacitance Range
Receptacle Tester with GFCI,120VAC
Wireless Digital Multimeter Hanging Kit, Full Size Multimeter&#x
Clamp Meter Kit,1-5/8in. Jaw,Digital,LCD
  • GENERAL TOOLS
  • Clamp Meter Kit, 1-5/8in. Jaw, Digital, LCD Clamp Meter Kit,1-5/8in. Jaw,Digital,LCD
  • Item # 40LJ14
  • Mfr. Model # CK700-FX
  • Clamp Meter Kit, Digital, Clamp Meter Jaw Style Detachable, Max. AC Amps 1000, Max. DC Amps 1000, Max. AC...More

  • Category : Clamp Meters
Clamp-On Meter,600kW,600A
  • AMPROBE
  • Clamp-On Meter, 600kW, 600A Clamp-On Meter,600kW,600A
  • Item # 6NZH7
  • Mfr. Model # ACD-51NAV
  • Clamp-On Power Meter, Max. Watts 600kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 600,...More

  • Category : Clamp On Power Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More