Skip Content

Filter Results By

Applied Filters Clear All

Electrical Power Testing

121 Results Found that Include 224 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL2
  • Mfr. Model # Fluke-T+Pro
  • Voltage Tester, AC Voltage Range 10.2 to 600, DC Voltage Range 10.2 to 600, Resistance 9.99K Ohms, Safety...More

Modular Test Lead Kit, For Use With Multimeters and Cl
  • FLUKE
  • Modular Test Lead Kit, For Use With Multimeters and Clamp On Ammeters Modular Test Lead Kit, For Use With Multimeters and Clamp On Ammeters
  • Item # 4CB84
  • Mfr. Model # Fluke-TLK-225
  • Modular Test Lead Kit, For Use With Multimeters and Clamp On Ammeters, Lead Length 63 In., Safety Rating CAT...More

Proving Unit
  • FLUKE
  • Proving Unit Proving Unit
  • Item # 40KJ09
  • Mfr. Model # PRV240
  • Proving Unit, Measurement Range 240VDC/240VAC, For Use With Fluke Digital Multimeters, Clampmeters and...More

Voltage,Continuity Tester,600VAC,600VDC
  • IDEAL
  • Voltage, Continuity Tester, 600VAC, 600VDC Voltage,Continuity Tester,600VAC,600VDC
  • Item # 3T886
  • Mfr. Model # 61-076
  • Voltage and Continuity Tester, AC Voltage Range 120/240/480/600, DC Voltage Range 120/240/600, Calibration...More

Wire Tracer,100 to 1000VAC,Enrgzd Lns
  • EXTECH
  • Wire Tracer, 100 to 1000VAC, Enrgzd Lns Wire Tracer,100 to 1000VAC,Enrgzd Lns
  • Item # 3EMK4
  • Mfr. Model # RT30
  • Circuit Tracing Kit, Voltage Range 100 to 1000VAC, For Use On Energized Lines, Receiver to Transmitter...More

Digital Multimeter, Full Size Multimeter Style, 1000 Max. A
  • GREENLEE
  • Digital Multimeter, Full Size Multimeter Style, 1000 Max. AC Volts, 1000 Digital Multimeter, Full Size Multimeter Style, 1000 Max. AC Volts, 1000
  • Item # 20VE83
  • Mfr. Model # DM-65
  • Digital Multimeter, Full Size, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10, Max....More

Circuit Tracing Kit,90 to 280VAC,Enrgzd
  • AMPROBE
  • Circuit Tracing Kit, 90 to 280VAC, Enrgzd Circuit Tracing Kit
  • Item # 12U593
  • Mfr. Model # BT-250
  • Circuit Tracing Kit, Voltage Range 90 to 250VAC, For Use On Energized Lines, Audible Indicator Yes, Voltage...More

Line Powered Megohmmeter,500VDC
  • SUPCO
  • Line Powered Megohmmeter, 500VDC Line Powered Megohmmeter,500VDC
  • Item # 3T105
  • Mfr. Model # M500
  • Line Powered Megohmmeter, Output Test Voltage 500VDC, Insulation Resistance Range 20 to 1000M Ohms, Display...More

Tester Kit
  • FLUKE
  • Tester Kit Tester Kit
  • Item # 1CWL4
  • Mfr. Model # Fluke-T+Pro-1AC Kit
  • Tester Kit, Includes User Manual, Test Lead Wrap, Mfr. No. TP2 Test Probes

Temperature Adapter
  • FLUKE
  • Temperature Adapter Temperature Adapter
  • Item # 2A433
  • Mfr. Model # Fluke-80TK
  • Temperature Adapter, Measurement Range -58 Degrees to 1832 Degrees F, For Use With Type K Thermocouples In...More

Banana Test Lead Kit, For Use With Multimeters and Cla
  • FLUKE
  • Banana Test Lead Kit, For Use With Multimeters and Clamp On Ammeters Banana Test Lead Kit
  • Item # 4CB71
  • Mfr. Model # Fluke-L215
  • Banana Test Lead Kit, For Use With Multimeters and Clamp On Ammeters, Safety Rating CAT III 1000V, CAT IV...More

Battery Operated Megohmmeter,500VDC
  • AMPROBE
  • Battery Operated Megohmmeter, 500VDC Battery Operated Megohmmeter
  • Item # 1WXH7
  • Mfr. Model # AMB-3
  • Battery Operated Megohmmeter, Output Test Voltage 500VDC, Insulation Resistance Range 1000M Ohms, Live...More

Receptacle Tester,120V,CB Finder
  • EXTECH
  • Receptacle Tester, 120V, CB Finder Receptacle Tester,120V,CB Finder
  • Item # 21YE18
  • Mfr. Model # CB20
  • Receptacle Tester, Voltage 120, Indicator LED, Frequency Range 47 to 63 Hz, Standards UL, CE, Includes...More

Electrical Troubleshooting Kit
  • EXTECH
  • Electrical Troubleshooting Kit Electrical Troubleshooting Kit
  • Item # 1TZR6
  • Mfr. Model # CB10-KIT
  • Electrical Troubleshooting Kit, Includes Mfr. No. CB10 Circuit Breaker Finder, CT20 Continuity Tester, Wire...More

Automotive Test Lead Kit, For Use With Multimeters
  • POMONA
  • Automotive Test Lead Kit, For Use With Multimeters Automotive Test Lead Kit, For Use With Multimeters
  • Item # 30PJ15
  • Mfr. Model # 6530A
  • Automotive Test Lead Kit, For Use With Multimeters, Lead Length 48 In., Safety Rating CAT III 1000V, CAT II...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More