Skip Content

Filter Results By

Applied Filters Clear All

Electrical Power Testing

17 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electrical Test Kit
  • GREENLEE
  • Electrical Test Kit Electrical Test Kit
  • Item # 20VE82
  • Mfr. Model # TK-30AGFI
  • Electrical Test Kit, Includes Mfr. No. DM-25 Greenlee Digital Multimeter, Mfr. No. GT-11 Non-Contact Voltage...More

Voltage,Continuity Tester,600VAC,400VDC
  • EXTECH
  • Voltage, Continuity Tester, 600VAC, 400VDC Voltage,Continuity Tester,600VAC,400VDC
  • Item # 2TKT5
  • Mfr. Model # VT10
  • Voltage and Continuity Tester, AC Voltage Range 24/48/120/208/240/277/480/600, DC Voltage Range...More

Receptacle Tester with GFCI
Voltage/Current Detector,12 to 600VAC
  • EXTECH
  • Voltage/Current Detector, 12 to 600VAC Voltage/Current Detector,12 to 600VAC
  • Item # 1VXT3
  • Mfr. Model # DVA30
  • Voltage and Current Detector, Voltage Range 12 to 600VAC, 200mA to 1000A, Current Range 200mA to 1000 AAC,...More

Insulation Piercing Test Clips,5A,PR
  • POMONA
  • Insulation Piercing Test Clips, 5A, PR Insulation Piercing Test Clips,5A,PR
  • Item # 1X943
  • Mfr. Model # 5913
  • Insulation Piercing Test Clips, Plug and Connector Description Safety Sheathed Banana Jack, Color Black, Red,...More

Voltage Detector,6-1/4 In. L
  • EXTECH
  • Voltage Detector, 6-1/4 In. L Voltage Detector
  • Item # 2LVT2
  • Mfr. Model # DV40
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Visual, Battery Type LR44, Safety Rating CAT III...More

Digital Multimeter, Full Size Multimeter Style, 600 Max. AC
  • TEST PRODUCTS INTL.
  • Digital Multimeter, Full Size Multimeter Style, 600 Max. AC Volts, 600 Digital Multimeter
  • Item # 3LXP8
  • Mfr. Model # 126
  • Digital Multimeter, Full Size, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 400mA, Max. DC Amps 400mA,...More

Electrical Tester,600VAC/DC,LCD and LED
  • MILWAUKEE
  • Electrical Tester, 600VAC/DC, LCD and LED Electrical Tester,600VAC/DC,LCD and LED
  • Item # 20LN64
  • Mfr. Model # 2213-20
  • Electrical Tester, AC Voltage Range 5 to 600, DC Voltage Range 2 to 600, Resistance 2 to 20 k Ohms, Safety...More

Continuity/Ground Bond Lead, For Use With Megger Portable&#
Carrying Case,Soft,Nylon,9.6x6.0x11.4 In
  • GRAINGER APPROVED
  • Carrying Case, Soft, Nylon, 9.6x6.0x11.4 In Soft Carrying Case
  • Item # 4WPJ6
  • Mfr. Model # 4WPJ6
  • Soft Carrying Case, Material Nylon, Overall Height 9-5/8 In., Overall Width 6 In., Overall Depth 11-7/16 In.,...More

Rack Mount Kit
  • KEYSIGHT TECHNOLOGIES
  • Rack Mount Kit Rack Mount Kit
  • Item # 4MTX4
  • Mfr. Model # U3400A-1CM
  • Rack Mount Kit, For Use With Mfr. No. U3401A, U3401A-ABA, U3401A-0B0, U3402A, U3402A-0B0 and U3402A-ABA Bench...More

Carrying Case,14 In H,3-1/2 In D,Red
  • UEI TEST INSTRUMENTS
  • Carrying Case, 14 In H, 3-1/2 In D, Red Carrying Case
  • Item # 6CMU4
  • Mfr. Model # AC509
  • Carrying Case, Material Plastic, Overall Height 14 In., Overall Width 19 In., Overall Depth 3-1/2 In., Color...More

Soft Carrying Case,9 In H,3 In D,Black
  • KEYSIGHT TECHNOLOGIES
  • Soft Carrying Case, 9 In H, 3 In D, Black Soft Carrying Case
  • Item # 4NRP9
  • Mfr. Model # U5491A
  • Soft Carrying Case, Material PVC Leather, Overall Height 9 In., Overall Width 12-1/4 In., Overall Depth 3...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More