Skip Content

Filter Results By

Applied Filters Clear All

Electrical Power Testing

38 Results Found that Include 49 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Meter Hanging Kit
  • FLUKE
  • Meter Hanging Kit Meter Hanging Kit
  • Item # 6GNP2
  • Mfr. Model # TPAK
  • Meter Hanging Kit, Material Nylon/Plastic, Color Black, For Use With Fluke Digital Multimeters, Other Fluke...More

Jaw Test Probes,10A,PR
  • FLUKE
  • Jaw Test Probes, 10A, PR Jaw Test Probes,10A,PR
  • Item # 3MU82
  • Mfr. Model # Fluke-AC220
  • Jaw Test Probes, Plug and Connector Description Alligator Clip, Color Black, Red, Safety Rating CAT IV 600V,...More

Circuit Breaker Finder,120VAC,Enrgzd Lns
  • EXTECH
  • Circuit Breaker Finder, 120VAC, Enrgzd Lns Circuit Breaker Finder,120VAC,Enrgzd Lns
  • Item # 1TZP4
  • Mfr. Model # CB10
  • Circuit Breaker Finder, Voltage Range 120VAC, For Use On Energized Lines, Audible Indicator Yes, Display LED,...More

Voltage Tester,600VAC,600VDC
  • IDEAL
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 3T887
  • Mfr. Model # 61-065
  • Voltage Tester, AC Voltage Range 80 to 600, DC Voltage Range 80 to 600, Calibration Frequency 25 to 60 Hz,...More

Five Way Test Clip Lead Kit,Length 40 In
  • GRAINGER APPROVED
  • Five Way Test Clip Lead Kit, Length 40 In Five Way Test Clip Lead Kit,Length 40 In
  • Item # 4WPZ9
  • Mfr. Model # 4WPZ9
  • Five Way Test Clip Leads, Length 40 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating...More

Test Lead Kit, For Use With U3606A Keysight Digital Mu
  • KEYSIGHT TECHNOLOGIES
  • Test Lead Kit, For Use With U3606A Keysight Digital Multimeter DC Power Supply Test Lead Kit
  • Item # 4MTY4
  • Mfr. Model # U8201A
  • Test Lead Kit, For Use With U3606A Keysight Digital Multimeter DC Power Supply, Lead Length 53-8/9 In.,...More

Digital Multimeter, Pocket Multimeter Style, 600 Max. AC Vo
  • AMPROBE
  • Digital Multimeter, Pocket Multimeter Style, 600 Max. AC Volts, 600 Digital Multimeter
  • Item # 2MVU4
  • Mfr. Model # DM78C
  • Digital Multimeter, Pocket, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 10, Max. DC Amps 10, Max. Ohms...More

Appliance Load Tester 120 VAC, 60 HZ
RS232 to USB Adaptor
  • EXTECH
  • RS232 to USB Adaptor RS232 to USB Adaptor
  • Item # 4GPR3
  • Mfr. Model # USB100
  • RS232 to USB Adaptor, Includes CD with Drivers and Instructions, For Use With Virtually any Product that has...More

Automotive Back Probe Pin Set,60VDC
  • FLUKE
  • Automotive Back Probe Pin Set, 60VDC Automotive Back Probe Pin Set,60VDC
  • Item # 4XKW6
  • Mfr. Model # TP40
  • Automotive Back Probe Pin Set, Plug and Connector Description Banana Jack, Color Yellow, Length 3-1/4 In.,...More

Digital Clamp Meter,400A,600V
  • WESTWARD
  • Digital Clamp Meter, 400A, 600V Clamp Meter
  • Item # 22XX22
  • Mfr. Model # 22XX22
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. AC Volts 600, Max. DC Volts 600,...More

Pouch,Nylon,Gray
  • DWYER INSTRUMENTS
  • Pouch, Nylon, Gray Pouch,Nylon,Gray
  • Item # 1W393
  • Mfr. Model # A-402A
  • Pouch, Material Nylon, Color Gray, For Use With Mfr. No. 475-3-FM, 475-2-FM, 475-1-FM, 477-1-FM, 477-2-FM,...More

Pincer Test Probes,Black/Red,1000VDC,PR
  • FLUKE
  • Pincer Test Probes, Black/Red, 1000VDC, PR Pincer Test Probes,Black/Red,1000VDC,PR
  • Item # 3MU84
  • Mfr. Model # Fluke-AC283
  • Pincer Test Probes, Plug and Connector Description Test Clip, Color Black, Red, Safety Rating CAT IV 600V,...More

Probe Light
  • FLUKE
  • Probe Light Probe Light
  • Item # 4CB69
  • Mfr. Model # Fluke-L210
  • Probe Light, For Use With Modular Test Leads and Probes, Features CAT III 1000V, 10A, Includes (2) 8 In....More

Insulation Piercing Test Clip,1000VDC
  • FLUKE
  • Insulation Piercing Test Clip, 1000VDC Insulation Piercing Test Clip,1000VDC
  • Item # 1TC26
  • Mfr. Model # Fluke-AC89
  • Insulation Piercing Test Clip, Plug and Connector Description Banana Jack, Color Red, Length 6-1/2 In.,...More

Continuity Tester
  • Continuity Tester Continuity Testers
  • Item # 1VXT7
  • Mfr. Model # CT20
  • Continuity Tester, Length 3.6 In., Function Checks Local Continuity, Remote Continuity, and Remote Polarity,...More

Circuit Breaker Finder,120VAC,Enrgzd Lns
  • ZIRCON
  • Circuit Breaker Finder, 120VAC, Enrgzd Lns Circuit Breaker Finder
  • Item # 6PFG2
  • Mfr. Model # 64070
  • Circuit Breaker Finder, Voltage Range 120VAC, For Use On Energized Lines, Audible Indicator Yes, Battery Type...More

Voltage Detector,50VAC,6 In. L
  • BRADY
  • Voltage Detector, 50VAC, 6 In. L Voltage Detector,50VAC,6 In. L
  • Item # 1UZ75
  • Mfr. Model # 65269
  • Voltage Detector, Voltage Range 50VAC, Indication Visual, Battery Type AAA, Safety Rating CAT IV, Length 6...More

Holster,2x4-1/4x8,Yellow/Black
  • FLUKE
  • Holster, 2x4-1/4x8, Yellow/Black Holster
  • Item # 4YE79
  • Mfr. Model # Fluke-H80M
  • Holster, Material Plastic, Overall Height 2 In., Overall Width 4-1/4 In., Overall Depth 8 In., Color...More

Power Supply Test Lead Kit, For Use With Power Supplie
Test Leads,48 In. L,1000VAC,Red/Black
  • SIMPSON ELECTRIC
  • Test Leads, 48 In. L, 1000VAC, Red/Black Test Leads,48 In. L,1000VAC,Red/Black
  • Item # 23MM52
  • Mfr. Model # 00125
  • Test Leads, Length 48'', Color Red/Black, Wire Insulation Silicone Rubber, Max. Voltage 1000VAC, Wire Gauge...More

Extension Test Lead Kit, For Use With Multimeters and
Mini Pincer Test Leads,36 In. L
  • FLUKE
  • Mini Pincer Test Leads, 36 In. L Mini Pincer Test Leads,36 In. L
  • Item # 4XKX7
  • Mfr. Model # TL950
  • Mini Pincer Test Leads, Length 36 In., Color Red/Black, Wire Insulation PVC, Max. Amps 15, Max. Voltage...More

Receptacle Tester with GFCI,120VAC
Circuit Breaker Finder,90-120VAC
  • WESTWARD
  • Circuit Breaker Finder, 90-120VAC Circuit Breaker Finder
  • Item # 23V745
  • Mfr. Model # 23V745
  • Circuit Breaker Finder, Voltage Range 90 to 120VAC, For Use On Energized Lines, Audible Indicator Yes,...More

Carrying Case,Hard,9.3 x11.8 x 2.9 In
  • GRAINGER APPROVED
  • Carrying Case, Hard, 9.3 x11.8 x 2.9 In Hard Carrying Case
  • Item # 4WTA2
  • Mfr. Model # 4WTA2
  • Hard Carrying Case, Material HDPE, Overall Height 9-3/8 In., Overall Width 11-7/8 In., Overall Depth 3 In.,...More

Bus Bar Probes,Black/Red,5A,1000VDC,PR
  • FLUKE
  • Bus Bar Probes, Black/Red, 5A, 1000VDC, PR Bus Bar Probes,Black/Red,5A,1000VDC,PR
  • Item # 4YV66
  • Mfr. Model # Fluke-AC87
  • Bus Bar Probes, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT III 600V,...More

Double Banana Plug Kit,15A,1-5/9 In. L
  • FLUKE
  • Double Banana Plug Kit, 15A, 1-5/9 In. L Double Banana Plug Kit,15A,1-5/9 In. L
  • Item # 4XKY2
  • Mfr. Model # BP980
  • Double Banana Plug Kit, Max. Amps 15, Hand Held Voltage 30VAC/70VDC, Features Molded with Durable ABC...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More