Skip Content

Filter Results By

Applied Filters Clear All

Electrical Power Testing

15 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Voltage Detector,90 to 600VAC
  • FLUKE
  • Voltage Detector, 90 to 600VAC Voltage Detector
  • Item # 1DGY1
  • Mfr. Model # Fluke-LVD2
  • Voltage Detector, Voltage Range 90 to 600VAC, Indication Visual, Battery Type AAA, Safety Rating CAT IV 600V,...More

Test Lead,Black/Red,PR
  • SIMPSON ELECTRIC
  • Test Lead, Black/Red, PR Test Lead,Black/Red,PR
  • Item # 1T608
  • Mfr. Model # 00043
  • Test Lead, Length 48 In., Color Red/Black, Wire Insulation Silicone Rubber, Max. Voltage 1000V, Plug and...More

Continuity Tester,600VAC/DC,LCD,LED
  • MILWAUKEE
  • Continuity Tester, 600VAC/DC, LCD, LED Continuity Tester,600VAC/DC,LCD,LED
  • Item # 20LN63
  • Mfr. Model # 2212-20
  • Voltage/Continuity Tester, AC Voltage Range 5 to 600, DC Voltage Range 2 to 600VDC, Safety Rating CAT IV...More

Test Probe Adapter Set,300VDC,3A
  • FLUKE
  • Test Probe Adapter Set, 300VDC, 3A Test Probe Adapter Set
  • Item # 4XKW7
  • Mfr. Model # TP920
  • Test Probe Adapter Set, Plug and Connector Description 2mm Pin Tip Jack, Color Black, Red, Safety Rating CAT...More

Digital Multimeter, Pocket Multimeter Style, 600 Max. AC Vo
  • AMPROBE
  • Digital Multimeter, Pocket Multimeter Style, 600 Max. AC Volts, 600 Digital Multimeter
  • Item # 1WKN3
  • Mfr. Model # PM51A
  • Digital Multimeter, Pocket, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 10, Max. DC Amps 10, Max. Ohms...More

Test Leads,Precision Electronic,39 in.
  • GRAINGER APPROVED
  • Test Leads, Precision Electronic, 39 in. Test Leads
  • Item # 4WPZ7
  • Mfr. Model # 4WPZ7
  • Test Leads, Length 39 In., Wire Insulation PVC, Safety Rating CAT III 1000V, Max. Voltage 1000VAC, Plug and...More

Test Lead Kit, For Use With Multimeters and Clamp On&#
Electronic Test Lead Kit, For Use With Multimeters
AC Power Adapter
  • KEYSIGHT TECHNOLOGIES
  • AC Power Adapter AC Power Adapter
  • Item # 4NRR3
  • Mfr. Model # U1780A
  • AC Power Adapter, For Use With Mfr. No. U1701A, U1701A-SMD, U1731A-SMD, U1732A, U1731A or U1732A-SMD,...More

Carrying Case,11 In H,2-1/2 In D,Black
  • EXTECH
  • Carrying Case, 11 In H, 2-1/2 In D, Black Carrying Case
  • Item # 3VYT5
  • Mfr. Model # 140001
  • Carrying Case, Material Plastic, Overall Height 11 In., Overall Width 7-3/4 In., Overall Depth 2-1/2 In.,...More

Modular Test Clips,Black/Red,5A
  • MULTI-CONTACT
  • Modular Test Clips, Black/Red, 5A Modular Test Clips
  • Item # 20VE81
  • Mfr. Model # 99.01427
  • Modular Test Clips, Color Black, Red, Standards UL, Max. Amps 5, Max. Voltage 600, For Use With For Standard...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More