Skip Content

Filter Results By

Applied Filters Clear All

Electrical Power Testing

32 Results Found that Include 45 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Thermocouple Adapter, Type K
  • FLUKE
  • Thermocouple Adapter, Type K Thermocouple Adapter, Type K
  • Item # 2DPH5
  • Mfr. Model # Fluke-80AK-A
  • Thermocouple Adapter, Type K, For Use With Multimeters with Temperature Function, Features Adapts...More

Retractable Tip Test Lead,56-1/2 In. L
  • FLUKE
  • Retractable Tip Test Lead, 56-1/2 In. L Retractable Tip Test Lead,56-1/2 In. L
  • Item # 6YPT0
  • Mfr. Model # TL175
  • Retractable Tip Test Lead, Length 56-1/2 In., Color Red/Black, Wire Insulation Silicone Dual Extruded, Safety...More

Voltage Detector,50 to 1000VAC,6 In. L
  • AMPROBE
  • Voltage Detector, 50 to 1000VAC, 6 In. L Voltage Detector
  • Item # 12U589
  • Mfr. Model # VP-440
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Visual, Battery Type AAA, Safety Rating CAT III...More

Voltage Detector,5 to 1000VAC,5 In. L
  • GREENLEE
  • Voltage Detector, 5 to 1000VAC, 5 In. L Voltage Detector
  • Item # 2NRW6
  • Mfr. Model # GT-16
  • Voltage Detector, Voltage Range 5 to 1000VAC, Indication Audible and Visual, Audible Alert Yes, Battery Type...More

Test Lead,18 In. L,Black/Red,1000VAC
  • FLUKE
  • Test Lead, 18 In. L, Black/Red, 1000VAC Test Lead
  • Item # 13E627
  • Mfr. Model # T5-RLS
  • Test Lead, Length 18 In., Color Red/Black, Wire Insulation EPDM, Max. Voltage 1000VAC, For Use With Mfr. No....More

Hook Test Probes,6-1/2 In. L,10A,PR
  • POMONA
  • Hook Test Probes, 6-1/2 In. L, 10A, PR Hook Test Probes,6-1/2 In. L,10A,PR
  • Item # 1X947
  • Mfr. Model # 5911B
  • Hook Test Probes, Plug and Connector Description Safety Sheathed Banana Jack, Color Black, Red, Length 6-1/2...More

Alligator Clips,1000V,1 Red/1 Black,PK2
  • FLUKE
  • Alligator Clips, 1000V, 1 Red/1 Black, PK2 Alligator Clips
  • Item # 43Y984
  • Mfr. Model # AC175
  • Alligator Clips, Plug and Connector Description Insulated Jaws and Rubber Boot, Color (1) Black, (1) Red,...More

Fine Point Adapters,3A,300VDC
  • FLUKE
  • Fine Point Adapters, 3A, 300VDC Fine Point Adapters,3A,300VDC
  • Item # 1CXH9
  • Mfr. Model # 8845A-EFPT
  • Fine Point Adapters, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT II 300V,...More

Mini Analog Multimeter, 300 Max. AC Volts
  • EXTECH
  • Mini Analog Multimeter, 300 Max. AC Volts Mini Analog Multimeter, 300 Max. AC Volts
  • Item # 3JZK7
  • Mfr. Model # 38073
  • Mini Analog Multimeter, Max. AC Volts 300, Max. DC Volts 300, Max. DC Amps 250mA, Max. Ohms 1M Ohms, Decibels...More

Mini Hook Test Leads,36 In. L,Black/Red
  • FLUKE
  • Mini Hook Test Leads, 36 In. L, Black/Red Mini Hook Test Leads,36 In. L,Black/Red
  • Item # 4XKW8
  • Mfr. Model # TL940
  • Mini Hook Test Leads, Length 36 In., Color Red/Black, Wire Insulation PVC, Max. Amps 15, Max. Voltage...More

Test Leads,55 In. L,Black/Red,1000VAC
  • MILWAUKEE
  • Test Leads, 55 In. L, Black/Red, 1000VAC Test Leads
  • Item # 6JHW4
  • Mfr. Model # 49-77-1001
  • Test Leads, Length 55 In., Color Red/Black, Safety Rating CAT IV 600V, CAT III 1000V, Max. Amps 10, Max....More

Non-Contact Volt Detector,50 to 1000VAC
Test Leads,Clip to Banana Plug,24 In
  • GRAINGER APPROVED
  • Test Leads, Clip to Banana Plug, 24 In Test Leads
  • Item # 5TXC8
  • Mfr. Model # 5TXC8
  • Test Leads, Length 24 In., Color Red/Black, Wire Insulation PVC, Max. Amps 5, Max. Voltage 300VAC, Plug and...More

Magnetic Meter Holder,Red/Black
  • MILWAUKEE
  • Magnetic Meter Holder, Red/Black Magnetic Meter Holder,Red/Black
  • Item # 6JHW7
  • Mfr. Model # 49-77-3001
  • Magnetic Meter Holder, Color Red/Black, For Use With All Milwaukee Meters, Features Strong Magnet Hold Meter...More

Voltage Detector,6 In. L,50 to 1000VAC
  • MILWAUKEE
  • Voltage Detector, 6 In. L, 50 to 1000VAC Voltage Detector
  • Item # 6JHY1
  • Mfr. Model # 2200-20
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Audible and Visual, Audible Alert Yes, Battery Type...More

Voltage Detector,50 to 1000VAC
  • SANTRONICS INC
  • Voltage Detector, 50 to 1000VAC Voltage Detector,50 to 1000VAC
  • Item # 8AAF1
  • Mfr. Model # 3115
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Visual, Battery Type AAA, Special Features...More

Modular Silicone Test Leads,52 In
  • GRAINGER APPROVED
  • Modular Silicone Test Leads, 52 In Modular Silicone Test Leads,52 In
  • Item # 4WRA7
  • Mfr. Model # 4WRA7
  • Modular Silicone Test Leads, Length 39 In., Color Black, Red and Gray, Wire Insulation Double Insulation,...More

Test Leads,Red/Black,10A,1000V,41in. L
  • FLIR
  • Test Leads, Red/Black, 10A, 1000V, 41in. L Test Leads,Red/Black,10A,1000V,41in. L
  • Item # 30ZY79
  • Mfr. Model # TA80
  • Test Leads, Length 41 In., Color Red/Black, Wire Insulation Silicone Dual Extruded, Safety Rating CAT IV...More

Modular Test Probes,Length 5.5 In
  • GRAINGER APPROVED
  • Modular Test Probes, Length 5.5 In Modular Test Probes
  • Item # 4WRA2
  • Mfr. Model # 4WRA2
  • Modular Test Probes, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 5-1/2 In.,...More

Isolated Ground Adapter, For Use With Ideal 61-165 or
Probe Light
  • FLUKE
  • Probe Light Probe Light
  • Item # 4CB68
  • Mfr. Model # Fluke-L200
  • Probe Light, For Use With Test Probes, Features Attaches to Fluke Test Probes, 120 hr. Battery Life, Includes...More

Test Probe Set,Black,Red,600 Vrms
  • POMONA
  • Test Probe Set, Black, Red, 600 Vrms Test Probe Set
  • Item # 30PJ27
  • Mfr. Model # 5953A
  • Test Probe Set, Plug and Connector Description Retractable Probe Tip Test Lead, Color Black, Red, Length 48...More

Modular Test Lead Kit,Length 48 In
  • GRAINGER APPROVED
  • Modular Test Lead Kit, Length 48 In Modular Test Leads
  • Item # 4WRD5
  • Mfr. Model # 4WRD5
  • Modular Test Leads, Length 48 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT III...More

PAT Extension Lead Adapter
  • GRAINGER APPROVED
  • Test Lead Test Lead
  • Multiple product options available

    Multiple product options available

Probe Tips,3-8/9 or 1-1/3 In. L,600VDC
  • FLUKE
  • Probe Tips, 3-8/9 or 1-1/3 In. L, 600VDC Probe Tips,3-8/9 or 1-1/3 In. L,600VDC
  • Item # 4XKX9
  • Mfr. Model # TP912
  • Probe Tips, Plug and Connector Description Banana Jack, Color Nickel and Gold Plated, Length 3-8/9 or 1-1/3...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More