Skip Content

Filter Results By

Applied Filters Clear All

Electrical Power Testing

34 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Voltage Detector,50 to 1000VAC,5 In. L
  • GREENLEE
  • Voltage Detector, 50 to 1000VAC, 5 In. L Voltage Detector
  • Item # 2NRW5
  • Mfr. Model # GT-12A
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Audible and Visual, Audible Alert Yes, Battery Type...More

Test Leads,48 In. L,1000VAC,Black/Red,PR
  • FLUKE
  • Test Leads, 48 In. L, 1000VAC, Black/Red, PR Test Leads
  • Item # 1T341
  • Mfr. Model # Fluke-TL75
  • Test Leads, Length 48 In., Color Red/Black, Wire Insulation PVC, Safety Rating CAT IV 600V, CAT III 1000V,...More

Voltage Detector,10 to 1000VAC,LED
  • MILWAUKEE
  • Voltage Detector, 10 to 1000VAC, LED Voltage Detector,10 to 1000VAC,LED
  • Item # 20LN62
  • Mfr. Model # 2203-20
  • Voltage Detector, Voltage Range 10 to 1000VAC, Indication LED, Audible Alert Yes, Battery Type AAA, Safety...More

Digital Multimeter, Compact Multimeter Style, 600 Max. AC V
  • EXTECH
  • Digital Multimeter, Compact Multimeter Style, 600 Max. AC Volts, 600 Digital Multimeter
  • Item # 3LXX9
  • Mfr. Model # MN35
  • Digital Multimeter, Compact, Max. AC Volts 600, Max. DC Volts 600, Max. DC Amps 10A, Max. Ohms 20 Megohm,...More

Test Leads,48 In. L,Black/Red,1000VAC,PR
  • POMONA
  • Test Leads, 48 In. L, Black/Red, 1000VAC, PR Test Leads
  • Item # 4XX09
  • Mfr. Model # 5898
  • Test Leads, Length 48 In., Color Red/Black, Wire Insulation Silicone, Safety Rating IEC 1010, Max. Amps 10,...More

Retractable Tip Test Lead,5 In. L
  • FLUKE
  • Retractable Tip Test Lead, 5 In. L Retractable Tip Test Lead,5 In. L
  • Item # 6YPT1
  • Mfr. Model # TP175
  • Retractable Tip Test Lead, Length 5 In., Color Red/Black, Wire Insulation Silicone Dual Extruded, Safety...More

Alligator Clips,Black/Red,10A,600VDC,PR
  • FLUKE
  • Alligator Clips, Black/Red, 10A, 600VDC, PR Alligator Clips
  • Item # 3MU85
  • Mfr. Model # Fluke-AC285
  • Alligator Clips, Plug and Connector Description Alligator Clip, Color Black, Red, Safety Rating CAT IV 600V,...More

Premium Test Lead Kit,Length 48 In
  • GRAINGER APPROVED
  • Premium Test Lead Kit, Length 48 In Premium Test Lead Kit,Length 48 In
  • Item # 4WRC9
  • Mfr. Model # 4WRC9
  • Premium Test Leads, Length 48 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT IV...More

Modular Test Clips,Alligator,Large
  • GRAINGER APPROVED
  • Modular Test Clips, Alligator, Large Modular Test Clips
  • Item # 4WRC3
  • Mfr. Model # 4WRC3
  • Modular Test Clips, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 4-3/16 In.,...More

GFCI OUTLET TESTER TECH RESEARCH
Magnetic Hanging Strap,Black,Adjustable
  • FLIR
  • Magnetic Hanging Strap, Black, Adjustable Magnetic Hanging Strap,Black,Adjustable
  • Item # 35KP96
  • Mfr. Model # TA50
  • Magnetic Hanging Strap, Material Nylon/Rubber, Overall Height 11-3/8 In., Overall Width 1-1/4 In., Overall...More

Three Wire AC Line Splitter,15A,120 VAC
  • AMPROBE
  • Three Wire AC Line Splitter, 15A, 120 VAC Three Wire AC Line Splitter,15A,120 VAC
  • Item # 2ATB3
  • Mfr. Model # ELS2A
  • AC Line Splitter, Max. Input Current 15A, Max. Output Current 15A, Max. AC Voltage 120V, Function Measure...More

Receptacle Tester with GFCI,60 Hz,120VAC
Test Probe Set,Black,Red,1000 Vrms
  • POMONA
  • Test Probe Set, Black, Red, 1000 Vrms Test Probe Set
  • Item # 30PJ24
  • Mfr. Model # 6275
  • Test Probe Set, Plug and Connector Description Precision Electronic Test Probe and Lead Set, Color Black,...More

DETECTOR,VOLTAGE, Range 70 To 600VAC
AC Line Splitter,15A,120VAC
  • FLIR
  • AC Line Splitter, 15A, 120VAC AC Line Splitter,15A,120VAC
  • Item # 35KP95
  • Mfr. Model # TA55
  • AC Line Splitter, Max. Output Current 15A, Max. AC Voltage 120V, Function Provides Easy and Safe Measurement...More

Alligator Clips,4 In. L,16A,1000VDC
Banana Test Lead Kit, For Use With E3600 Series Power&
Jaw Test Probes,6 In. L,10A
  • EXTECH
  • Jaw Test Probes, 6 In. L, 10A Jaw Test Probes,6 In. L,10A
  • Item # 9XD26
  • Mfr. Model # TL740
  • Jaw Test Probes, Color Black, Red, Length 6 In., Safety Rating CAT III 1000V, Standards CE, Max. Amps 10,...More

Modular Test Lead Kit,Length 48 In
  • GRAINGER APPROVED
  • Modular Test Lead Kit, Length 48 In Modular Test Leads
  • Item # 4WRC4
  • Mfr. Model # 4WRC4
  • Modular Test Leads, Length 48 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT III...More

Carrying Case,7-7/8x5-5/16x1-5/8,Black
  • EXTECH
  • Carrying Case, 7-7/8x5-5/16x1-5/8, Black Carrying Case
  • Item # 3LYR5
  • Mfr. Model # 409996
  • Carrying Case, Material Vinyl, Overall Height 7-7/8 In., Overall Width 5-5/16 In., Overall Depth 1-5/8 In.,...More

Magnetic Hanging Kit,Black
  • KEYSIGHT TECHNOLOGIES
  • Magnetic Hanging Kit, Black Magnetic Hanging Kit,Black
  • Item # 3RDY9
  • Mfr. Model # U1171A
  • Magnetic Hanging Kit, Color Black, For Use With Mfr. No. U1241A to U1253A-001, Manufacturers Warranty Length...More

PincerTest Probes,6 In. L,4A
  • EXTECH
  • PincerTest Probes, 6 In. L, 4A PincerTest Probes,6 In. L,4A
  • Item # 9XGW0
  • Mfr. Model # TL742
  • Pincer Test Probes, Color Black, Red, Length 6 In., Safety Rating CAT IV 600V, CAT III 1000V, Standards CE,...More

Carrying Case,7-1/2x3-3/4x2-1/2,Gray
  • UEI TEST INSTRUMENTS
  • Carrying Case, 7-1/2x3-3/4x2-1/2, Gray Carrying Case
  • Item # 6CMU5
  • Mfr. Model # SBOOT
  • Carrying Case, Material Rubber, Overall Height 7-1/2 In., Overall Width 3-3/4 In., Overall Depth 2-1/2 In.,...More

Modular Test Probes,Bus Bar
  • GRAINGER APPROVED
  • Modular Test Probes, Bus Bar Modular Test Probes
  • Item # 4WRD4
  • Mfr. Model # 4WRD4
  • Modular Test Probes, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 6 In.,...More

Voltage Tester with Battery Tester
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More