Skip Content

Filter Results By

Applied Filters Clear All

Electrical Power Testing

13 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Receptacle Tester with GFCI,110to 125VAC
  • TM

    Grainger Choice

  • WESTWARD
  • Receptacle Tester with GFCI, 110to 125VAC Receptacle Tester with GFCI,110to 125VAC
  • Item # 19T234
  • Mfr. Model # 19T234
  • Receptacle Tester with GFCI, Voltage 110 to 125VAC, Indicator Lamps & LED Display, Load Current 6 to 9mA for...More

  • Category : Receptacle and GFCI Testers
Continuity Tester
  • TM

    Grainger Choice

  • Continuity Tester Continuity Testers
  • Item # 1EKN7
  • Mfr. Model # 1EKN7
  • Continuity Tester, Length 7 In., Function Checks Continuity with Power Off, Features Bulb Display, 1 yr....More

  • Category : Continuity Testers
  • TM

    Grainger Choice

  • WESTWARD
  • Clamp Meter Clamp Meter
  • Multiple product options available

    Multiple product options available

  • Category : Clamp Meters
  • TM

    Grainger Choice

  • WESTWARD
  • Voltage Detector Voltage Detector
  • Multiple product options available

    Multiple product options available

  • Category : Voltage Detectors
  • TM

    Grainger Choice

  • WESTWARD
  • Circuit Breaker Finder Circuit Breaker Finder
  • Multiple product options available

    Multiple product options available

  • Category : Circuit Tracers
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Multimeter Digital Multimeter
  • Multiple product options available

    Multiple product options available

  • Category : Digital Multimeters
Alligator Plug/Lighting Adapter
Voltage Tester,50 to 1000V W Vibration
  • TM

    Grainger Choice

  • WESTWARD
  • Voltage Tester, 50 to 1000V W Vibration Voltage Tester,50 to 1000V W Vibration
  • Item # 19T238
  • Mfr. Model # 19T238
  • Voltage Tester, Voltage Range 90 to 1000VAC, Indication Visual, Battery Type AAA, Safety Rating Cat IV1000V,...More

  • Category : Voltage Detectors
Receptacle Tester,110 to 125VAC
  • TM

    Grainger Choice

  • WESTWARD
  • Receptacle Tester, 110 to 125VAC Receptacle Tester,110 to 125VAC
  • Item # 19T233
  • Mfr. Model # 19T233
  • Receptacle Tester, Voltage 110 to 125VAC, Indicator Lamps Display, Standards UL, CE, Includes Instruction...More

  • Category : Receptacle and GFCI Testers
Voltage Tester,12 to 690V DC,400K Ohms
  • TM

    Grainger Choice

  • WESTWARD
  • Voltage Tester, 12 to 690V DC, 400K Ohms Voltage Tester,12 to 690V DC,400K Ohms
  • Item # 28AF75
  • Mfr. Model # 28AF75
  • Voltage Tester, AC Voltage Range 12 to 600, DC Voltage Range 12 to 690, Resistance 400K Ohms, Calibration...More

  • Category : Voltage and Continuity Testers
Digital Electrical Multimeter and Infrared Thermometer
DETECTOR,VOLTAGE, Range 70 To 600VAC
  • TM

    Grainger Choice

  • WESTWARD
  • DETECTOR, VOLTAGE, Range 70 To 600VAC DETECTOR,VOLTAGE, Range 70 To 600VAC
  • Item # 6JG67
  • Mfr. Model # 6JG67
  • Multi Function Instrument, Voltage Range 70 to 600VAC, Indication Audible, Battery Type LR44, Length 6 In.,...More

  • Category : Voltage Detectors
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More