Skip Content

Filter Results By

Applied Filters Clear All

Electrical Power Testing

78 Results Found that Include 223 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Receptacle Tester with GFCI,60 Hz
  • EXTECH
  • Receptacle Tester with GFCI, 60 Hz Receptacle Tester with GFCI,60 Hz
  • Item # 40JZ67
  • Mfr. Model # ET10
  • Receptacle Tester with GFCI, Voltage 120, NEMA Plug Configuration No, Indicator LED, Frequency Range 60 Hz,...More

RS232 to USB Adaptor
  • EXTECH
  • RS232 to USB Adaptor RS232 to USB Adaptor
  • Item # 4GPR3
  • Mfr. Model # USB100
  • RS232 to USB Adaptor, Includes CD with Drivers and Instructions, For Use With Virtually any Product that has...More

Separator,AC Line
  • EXTECH
  • Separator, AC Line Separator,AC Line
  • Item # 3ZH94
  • Mfr. Model # 480172
  • AC Line Splitter, Max. Input Current 15A, Max. Output Current 15A, Max. AC Voltage 120V, Function Separates...More

Circuit Breaker Finder,120VAC,Enrgzd Lns
  • EXTECH
  • Circuit Breaker Finder, 120VAC, Enrgzd Lns Circuit Breaker Finder,120VAC,Enrgzd Lns
  • Item # 1TZP4
  • Mfr. Model # CB10
  • Circuit Breaker Finder, Voltage Range 120VAC, For Use On Energized Lines, Audible Indicator Yes, Display LED,...More

Wire Tracer,100 to 1000VAC,Enrgzd Lns
  • EXTECH
  • Wire Tracer, 100 to 1000VAC, Enrgzd Lns Wire Tracer,100 to 1000VAC,Enrgzd Lns
  • Item # 3EMK4
  • Mfr. Model # RT30
  • Circuit Tracing Kit, Voltage Range 100 to 1000VAC, For Use On Energized Lines, Receiver to Transmitter...More

Dual Range AC Voltage Detector
  • EXTECH
  • Dual Range AC Voltage Detector Dual Range AC Voltage Detector
  • Item # 3EMK6
  • Mfr. Model # DV25
  • Dual Range AC Voltage Detector, Voltage Range 24 to 1000VAC, 100 to 1000VAC, Indication Audible and Visual,...More

Cable Identifier, 16 Line, 2000 Counts, 0.1 uA to 200&
Receptable Tester,85 to 250 AC,LCD
Insulation Tester, 125 to 1000VDC
  • EXTECH
  • Insulation Tester, 125 to 1000VDC Insulation Tester, 125 to 1000VDC
  • Item # 5LUU2
  • Mfr. Model # MG300
  • Insulation Tester, Output Test Voltage 125/250/500/1000VDC, Insulation Resistance Range 0.001M Ohms to 4000M...More

Precision Milli Ohm Meter,200m-2000 Ohms
  • EXTECH
  • Precision Milli Ohm Meter, 200m-2000 Ohms Precision Milli Ohm Meter,200m-2000 Ohms
  • Item # 4PC52
  • Mfr. Model # 380460
  • Precision Milli Ohm Meter, Resistance Range 200m Ohms to 2000 Ohms, Resolution 100u Ohms to 1 Ohms, Accuracy...More

Earth Ground Tester Kit,820 Hz
  • EXTECH
  • Earth Ground Tester Kit, 820 Hz Earth Ground Tester Kit,820 Hz
  • Item # 9XKP5
  • Mfr. Model # 382252
  • Earth Ground Tester Kit, Earth Ground Resistance Range 0.02/0.2/2k Ohms, Resolution 0.01 Ohms, Operating...More

Voltage,Continuity Tester,600VAC,400VDC
  • EXTECH
  • Voltage, Continuity Tester, 600VAC, 400VDC Voltage,Continuity Tester,600VAC,400VDC
  • Item # 2TKT5
  • Mfr. Model # VT10
  • Voltage and Continuity Tester, AC Voltage Range 24/48/120/208/240/277/480/600, DC Voltage Range...More

Voltage/Current Detector,12 to 600VAC
  • EXTECH
  • Voltage/Current Detector, 12 to 600VAC Voltage/Current Detector,12 to 600VAC
  • Item # 1VXT3
  • Mfr. Model # DVA30
  • Voltage and Current Detector, Voltage Range 12 to 600VAC, 200mA to 1000A, Current Range 200mA to 1000 AAC,...More

Milli Ohm Meter,200m Ohms-2000 Ohms
  • EXTECH
  • Milli Ohm Meter, 200m Ohms-2000 Ohms Milli Ohm Meter,200m Ohms-2000 Ohms
  • Item # 1XU18
  • Mfr. Model # 380580
  • Milli Ohm Meter, Resistance Range 200m Ohms to 2000 Ohms, Resolution 0.1 Ohms to 1 Ohms, Accuracy +/-0.5...More

InsulationTester/Megohmmtr,250,500,1000V
  • EXTECH
  • InsulationTester/Megohmmtr, 250,500,1000V InsulationTester/Megohmmtr,250,500,1000V
  • Item # 1YB52
  • Mfr. Model # 380260
  • Insulation Tester/Megohmmeter, Output Test Voltage 250V, 500V,1000V, Insulation Resistance Range 200M Ohms,...More

Continuity Tester
  • Continuity Tester Continuity Testers
  • Item # 1VXT7
  • Mfr. Model # CT20
  • Continuity Tester, Length 3.6 In., Function Checks Local Continuity, Remote Continuity, and Remote Polarity,...More

Digital Multimeter,480V,AAA
  • EXTECH
  • Digital Multimeter, 480V, AAA Digital Multimeter,480V,AAA
  • Item # 2TKT6
  • Mfr. Model # VT30
  • Voltage and Continuity Tester, AC Voltage Range 0 to 480, DC Voltage Range 0 to 690, Calibration Frequency 50...More

Non Contact Voltage Detector,1000V
  • EXTECH
  • Non Contact Voltage Detector, 1000V Non Contact Voltage Detector,1000V
  • Item # 21YE33
  • Mfr. Model # DV26
  • Non-Contact Voltage Detector, Battery Type AAA, Safety Rating CAT IV 600V, Special Features Built In Battery...More

Precision Milli Ohm Meter,20m-20K Ohms
  • EXTECH
  • Precision Milli Ohm Meter, 20m-20K Ohms Precision Milli Ohm Meter,20m-20K Ohms
  • Item # 1XU20
  • Mfr. Model # 380560
  • Precision Milli Ohm Meter, Resistance Range 20m Ohms to 20K Ohms, Resolution 0.01m Ohms to 0.01K Ohms,...More

Mini Analog Multimeter, 300 Max. AC Volts
  • EXTECH
  • Mini Analog Multimeter, 300 Max. AC Volts Mini Analog Multimeter, 300 Max. AC Volts
  • Item # 3JZK7
  • Mfr. Model # 38073
  • Mini Analog Multimeter, Max. AC Volts 300, Max. DC Volts 300, Max. DC Amps 250mA, Max. Ohms 1M Ohms, Decibels...More

AC Circuit Analyzer,90 to 240V
  • EXTECH
  • AC Circuit Analyzer, 90 to 240V AC Circuit Analyzer,90 to 240V
  • Item # 5GCC8
  • Mfr. Model # CT70
  • AC Circuit Analyzer, Voltage 90 to 240VAC, Indicator LCD, Frequency Range 45 to 65 Hz, Voltage Drop 0.1...More

Receptacle Tester,120V,CB Finder
  • EXTECH
  • Receptacle Tester, 120V, CB Finder Receptacle Tester,120V,CB Finder
  • Item # 21YE18
  • Mfr. Model # CB20
  • Receptacle Tester, Voltage 120, Indicator LED, Frequency Range 47 to 63 Hz, Standards UL, CE, Includes...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More