Skip Content

Filter Results By

Applied Filters Clear All

Electrical Power Testing

44 Results Found that Include 105 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Receptacle Tester with GFCI,110to 125VAC
Phase And Motor Rotation Tester, 100 to 600VAC Voltage
  • Phase And Motor Rotation Tester, 100 to 600VAC Voltage Range Phasing and Motor Rotation Meters
  • Item # 2NRW3
  • Mfr. Model # PRM-4
  • Phase And Motor Rotation Tester, Voltage Range 100 to 600VAC, Frequency Range 45 to 70Hz, Display LED, Safety...More

Crct Brkr Finder,90 to 120VAC,Enrgzd
  • AMPROBE
  • Crct Brkr Finder, 90 to 120VAC, Enrgzd Crct Brkr Finder,90 to 120VAC,Enrgzd
  • Item # 6NZF8
  • Mfr. Model # BT-120
  • Circuit Breaker Finder, Voltage Range 90 to 120VAC, For Use On Energized Lines, Audible Indicator Yes,...More

Three Wire AC Line Splitter,15A,120 VAC
  • AMPROBE
  • Three Wire AC Line Splitter, 15A, 120 VAC Three Wire AC Line Splitter,15A,120 VAC
  • Item # 2ATB3
  • Mfr. Model # ELS2A
  • AC Line Splitter, Max. Input Current 15A, Max. Output Current 15A, Max. AC Voltage 120V, Function Measure...More

Continuity Tester
  • Continuity Tester Continuity Testers
  • Item # 1WXF4
  • Mfr. Model # PY-11
  • Continuity Tester, Length 6.5 In., Function Checks Continuity with Power Off, Features Pocket-sized, Battery...More

Phase Sequence Motor Rotation Tester, 40 to 700VAC Voltage&
Electrical Test Kit
Receptacle Tester,110 to 125VAC
  • AMPROBE
  • Receptacle Tester, 110 to 125VAC Receptacle Tester,110 to 125VAC
  • Item # 33M405
  • Mfr. Model # ST-101B
  • Receptacle Tester, Voltage 110 to 125VAC, Indicator Open Ground, Open Neutral, Open Hot, Hot/Ground Reverse,...More

Voltage,Continuity Testr,1000VAC,1000VDC
  • AMPROBE
  • Voltage, Continuity Testr, 1000VAC, 1000VDC Voltage,Continuity Testr,1000VAC,1000VDC
  • Item # 6NZH0
  • Mfr. Model # VPC-31
  • Voltage and Continuity Tester, AC Voltage Range 15 to 1000, DC Voltage Range 5 to 1000, Calibration Frequency...More

Underground Cable/Pipe Locator
  • Underground Cable/Pipe Locator Underground Utility Locators
  • Item # 4JNV5
  • Mfr. Model # AT-3500
  • Underground Cable/Pipe Locator, Depth Underground 16 ft., For Use On Energized/Unenergized Lines, Coupling...More

Clamp-On Meter,600kW,600A
  • AMPROBE
  • Clamp-On Meter, 600kW, 600A Clamp-On Meter,600kW,600A
  • Item # 6NZH6
  • Mfr. Model # ACD-50NAV
  • Clamp-On Power Meter, Max. Watts 600kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 600,...More

AC Circuit Analyzer,95 to 140V
  • AMPROBE
  • AC Circuit Analyzer, 95 to 140V AC Circuit Analyzer,95 to 140V
  • Item # 6UNU9
  • Mfr. Model # INSP-3
  • AC Circuit Analyzer, Voltage 95 to 140VAC, Indicator LCD, Load Current 6 mA for GFCI, 30mA for EPD, Safety...More

Voltage Detector,30 to 122,000VAC
  • AMPROBE
  • Voltage Detector, 30 to 122,000VAC Voltage Detector,30 to 122,000VAC
  • Item # 4JNV4
  • Mfr. Model # TIC 300 PRO
  • Non Contact AC Voltage Detector, Voltage Range 30 to 122,000VAC, Current Range -, Safety Rating -, Length...More

Voltage Tester,480VAC,600VDC
  • AMPROBE
  • Voltage Tester, 480VAC, 600VDC Voltage Tester,480VAC,600VDC
  • Item # 5NLK5
  • Mfr. Model # PY-1A
  • Voltage Tester, AC Voltage Range 120/240/277/480, DC Voltage Range 160/330/380/600, Calibration Frequency...More

Digital Capacitor Checker, 10 Range, 200 pF to 20 mF&#
  • Digital Capacitor Checker, 10 Range, 200 pF to 20 mF Capacitance Range Capacitor Testers
  • Item # 1YBT7
  • Mfr. Model # CR50A
  • Digital Capacitor Checker, 10 Range, Capacitance Range 200 pF to 20 mF, Resistance Range 20 Ohms to 20 M...More

Adjustable Hot Switch Stick
  • AMPROBE
  • Adjustable Hot Switch Stick Adjustable Hot Switch Stick
  • Item # 2CJN9
  • Mfr. Model # TIC 410A
  • Adjustable Hot Stick, Max Extension 4 Ft, For Use With 2CJN8, 1WXD9, 1A756 and 4JNV4, Voltage Rating 122 KV,...More

Lamp Tester,90 to 600VAC
  • AMPROBE
  • Lamp Tester, 90 to 600VAC Lamp Tester,90 to 600VAC
  • Item # 21NN15
  • Mfr. Model # LT-10
  • Lamp Tester, AC Voltage Range 90 to 600, Calibration Frequency 50/60 Hz, Safety Rating CAT II 300V, Display...More

Voltage,Continuity Tester,1000VAC,380VDC
  • AMPROBE
  • Voltage, Continuity Tester, 1000VAC, 380VDC Voltage,Continuity Tester,1000VAC,380VDC
  • Item # 12U592
  • Mfr. Model # VPC-30
  • Voltage and Continuity Tester, AC Voltage Range 24/48/120/208/240/277/347/480/600/1000, DC Voltage Range...More

Milli Ohm Meter,0-2000 Ohms
  • AMPROBE
  • Milli Ohm Meter, 0-2000 Ohms Milli Ohm Meter,0-2000 Ohms
  • Item # 6NZH3
  • Mfr. Model # MO-100
  • Milli Ohm Meter, Resistance Range 0 to 2000 Ohms, Resolution 100u Ohms to 1 Ohms, Accuracy +/-0.5 Percent,...More

Clamp-On Meter,600kW,600A
  • AMPROBE
  • Clamp-On Meter, 600kW, 600A Clamp-On Meter,600kW,600A
  • Item # 6NZH8
  • Mfr. Model # ACDC-52NAV
  • Clamp-On Power Meter, Max. Watts 600kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 600, Max....More

Multifunction Tester, 3000 Max. AC Amps
  • AMPROBE
  • Multifunction Tester, 3000 Max. AC Amps Multifunction Tester, 3000 Max. AC Amps
  • Item # 1WXJ1
  • Mfr. Model # DM-III MULTITEST F
  • Multifunction Tester, 3 Phase, Max. Watts 9999MW, Max. VA 9999 MVA, Max. AC Volts 600, Max. AC Amps 3000,...More

Battery Pack, For Use With Amprobe AT-7020 and AT-7030
Signal Clamp, For Use With Amprobe AT-7020 and AT-7030
Power Quality Clamp-on,600kW,1000A
  • AMPROBE
  • Power Quality Clamp-on, 600kW, 1000A Power Quality Clamp-on,600kW,1000A
  • Item # 1WXE7
  • Mfr. Model # ACD-41PQ
  • Clamp-On Power Quality Meter, Max. Watts 600kW, Max. VA 600kVA, Max. AC Amps 1000, Current Accuracy +/-1.0...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More