Skip Content

Filter Results By

Applied Filters Clear All

Electrical Power Testing

26 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Voltage Detector,100 to 600VAC,7 In. L
  • MEGGER
  • Voltage Detector, 100 to 600VAC, 7 In. L Voltage Detector,100 to 600VAC,7 In. L
  • Item # 6YPR9
  • Mfr. Model # VF2
  • Voltage Detector, Voltage Range 100 to 600VAC, Indication Audible and Visual, Audible Alert Yes, Battery Type...More

AC and Hand Cranked Megohmmeter,1000VDC
  • MEGGER
  • AC and Hand Cranked Megohmmeter, 1000VDC AC and Hand Cranked Megohmmeter,1000VDC
  • Item # 3T842
  • Mfr. Model # MJ359
  • AC and Hand Cranked Megohmmeter, Output Test Voltage 100/250/500/1000VDC, Insulation Resistance Range 0.1 to...More

Earth Ground Tester,128 Hz,100VAC
  • MEGGER
  • Earth Ground Tester, 128 Hz, 100VAC Earth Ground Tester,128 Hz,100VAC
  • Item # 2MY25
  • Mfr. Model # DET3TC
  • Earth Ground Tester, Earth Ground Resistance Range 0.00001 to 2k Ohms, Operating Frequency 128 Hz, Accuracy...More

Phase And Motor Rotation Tester, Up to 600VAC Voltage
  • Phase And Motor Rotation Tester, Up to 600VAC Voltage Range Phasing and Motor Rotation Meters
  • Item # 3T838
  • Mfr. Model # 560060
  • Phase And Motor Rotation Tester, Voltage Range Up to 600VAC, Frequency Range 50/60Hz, Display Analog Meter,...More

Transformer Turns Ratio Tester, ±0.1 to 0.25% Range&
Micro Ohm Meter,0-2500 Ohms
  • MEGGER
  • Micro Ohm Meter, 0-2500 Ohms Micro Ohm Meter,0-2500 Ohms
  • Item # 4WXR6
  • Mfr. Model # DLRO10HD
  • Micro Ohm Meter, Resistance Range 0 to 2500 Ohms, Resolution 0.1u Ohms, Accuracy +/-0.2 Percent, Output...More

Split Box Pipe/Cable Locator
  • Split Box Pipe/Cable Locator Underground Utility Locators
  • Item # 3JG93
  • Mfr. Model # 656902
  • Split Box Pipe/Cable Locator, For Use On Energized/Unenergized Lines, Coupling Direct and Inductive,...More

Battery-Operated Proving Unit,Up to 690V
Micro Ohm Meter,1.9999m Ohms-1999.9 Ohms
  • MEGGER
  • Micro Ohm Meter, 1.9999m Ohms-1999.9 Ohms Micro Ohm Meter,1.9999m Ohms-1999.9 Ohms
  • Item # 1APD9
  • Mfr. Model # DLRO-10
  • Micro Ohm Meter, Resistance Range 1.9999m Ohms to 1999.9 Ohms, Resolution 0.1u Ohms to 100m Ohms, Accuracy...More

AC Operated Megohmmeter,15,000VDC
  • MEGGER
  • AC Operated Megohmmeter, 15,000VDC AC Operated Megohmmeter
  • Item # 3T860
  • Mfr. Model # 210415
  • AC Operated Megohmmeter, Output Test Voltage 0 to 7.5/0 to 15,000VDC, Insulation Resistance Range 0 to...More

Tool and Appliance Tester
  • Tool and Appliance Tester Tool and Appliance Testers
  • Item # 3T861
  • Mfr. Model # 235303
  • Tool and Appliance Tester, Power Source 120VAC, 60 Hz, Leakage Current Range 0 to 10 mA, Current Range 0 to...More

Soft Carrying Case
Grounding System Current Clamp
  • MEGGER
  • Grounding System Current Clamp Grounding System Current Clamp
  • Item # 2MY26
  • Mfr. Model # ICLAMP
  • Grounding System Current Clamp, For Use With DET3TC, DET4TC, DET4TCR, Includes 70 In. Connection Lead,...More

Micro Ohm Meter,1.9999m Ohms-1999.9 Ohms
  • MEGGER
  • Micro Ohm Meter, 1.9999m Ohms-1999.9 Ohms Micro Ohm Meter,1.9999m Ohms-1999.9 Ohms
  • Item # 1APE1
  • Mfr. Model # DLRO-10X
  • Micro Ohm Meter, Resistance Range 1.9999m Ohms to 1999.9 Ohms, Resolution 0.1u Ohms to 100m Ohms, Accuracy...More

Carrying Case,Black
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More