Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Electrical Power Testing

79 Results Found that Include 120 Products 

Results per page: 16 | 32 | 48
Test Clips,Alligator
  • GRAINGER APPROVED VENDOR
  • Test Clips, Alligator
  • Item # 4WRA8
  • Mfr. Model # 4WRA8
  • Modular Test Clips, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 2-1/2 In.,...More

Premium Test Lead Kit,Length 48 In
  • GRAINGER APPROVED VENDOR
  • Premium Test Lead Kit, Length 48 In
  • Item # 4WRC9
  • Mfr. Model # 4WRC9
  • Premium Test Leads, Length 48 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT IV...More

  • GRAINGER APPROVED VENDOR
  • Test Lead Kit
  • Multiple product options available

Test Lead Kit,Length 48 In
  • GRAINGER APPROVED VENDOR
  • Test Lead Kit, Length 48 In
  • Item # 4WPZ8
  • Mfr. Model # 4WPZ8
  • Test Lead, Length 48 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT III 1000V,...More

Hook Clip Test Leads,Length 40 In,Red
  • GRAINGER APPROVED VENDOR
  • Hook Clip Test Leads, Length 40 In, Red
  • Item # 4WRD3
  • Mfr. Model # 4WRD3
  • Hook Clip Test Leads, Length 40 In., Color RedSafety Rating CAT II 300V, Max. Amps 5, Max. Voltage 300, Wire...More

Hook Clip Test Leads,Length 40 In,Black
  • GRAINGER APPROVED VENDOR
  • Hook Clip Test Leads, Length 40 In, Black
  • Item # 4WRD2
  • Mfr. Model # 4WRD2
  • Hook Clip Test Leads, Length 40 In., Color BlackSafety Rating CAT II 300V, Max. Amps 5, Max. Voltage 300,...More

Modular Test Lead Kit,Length 48 In
  • GRAINGER APPROVED VENDOR
  • Modular Test Lead Kit, Length 48 In
  • Item # 4WRC4
  • Mfr. Model # 4WRC4
  • Modular Test Leads, Length 48 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT III...More

Test Leads,Clip to Banana Plug,24 In
  • GRAINGER APPROVED VENDOR
  • Test Leads, Clip to Banana Plug, 24 In
  • Item # 5TXC8
  • Mfr. Model # 5TXC8
  • Test Leads, Length 24 In., Color Red/BlackMax. Amps 5, Max. Voltage 300VACPlug and Connector Description Test...More

  • GRAINGER APPROVED VENDOR
  • Hard Carrying Case
  • Multiple product options available

Alligator Clip Test Lead,36 In,Black
  • GRAINGER APPROVED VENDOR
  • Alligator Clip Test Lead, 36 In, Black
  • Item # 4WPZ5
  • Mfr. Model # 4WPZ5
  • Alligator Clip Test Lead, Length 36 In., Color Black, Wire Insulation Double Insulation, Safety Rating CAT...More

  • GRAINGER APPROVED VENDOR
  • Soft Carrying Case
  • Multiple product options available

Modular Test Probes,Length 6 In
  • GRAINGER APPROVED VENDOR
  • Modular Test Probes, Length 6 In
  • Item # 4WRC5
  • Mfr. Model # 4WRC5
  • Modular Test Probes, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 4-5/8 In.,...More

Modular Test Probes,Alligator,Plunger
  • GRAINGER APPROVED VENDOR
  • Modular Test Probes, Alligator, Plunger
  • Item # 4WRA9
  • Mfr. Model # 4WRA9
  • Modular Test Probes, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 6-1/8 In.,...More

Alligator Clip Test Lead,36 In,Red
  • GRAINGER APPROVED VENDOR
  • Alligator Clip Test Lead, 36 In, Red
  • Item # 4WPZ6
  • Mfr. Model # 4WPZ6
  • Alligator Clip Test Lead, Length 36 In., Color Red, Wire Insulation Double Insulation, Safety Rating CAT III...More

Modular Test Clips,Alligator,Large
  • GRAINGER APPROVED VENDOR
  • Modular Test Clips, Alligator, Large
  • Item # 4WRA5
  • Mfr. Model # 4WRA5
  • Modular Test Clips, Plug and Connector Description Safety Sheathed 4mm Banana Jack, Color Black, Red, Length...More

Banana Jack,30VAC/60VDC,Black,PK10
  • GRAINGER APPROVED VENDOR
  • Banana Jack, 30VAC/60VDC, Black, PK10
  • Item # 5TWZ9
  • Mfr. Model # 5TWZ9
  • Banana Jack, Max. Amps 15, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 2500WVDCStandards CE, Features...More

Mini Test Clip,30VAC/60VDC,Black
  • GRAINGER APPROVED VENDOR
  • Mini Test Clip, 30VAC/60VDC, Black
  • Item # 5TXD1
  • Mfr. Model # 5TXD1
  • Mini Test Clip, Max. Amps 5, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 300VAC, Safety Rating CAT II,...More

Banana Jack to Plug Adapter,20A,Red
  • GRAINGER APPROVED VENDOR
  • Banana Jack to Plug Adapter, 20A, Red
  • Item # 5TWZ1
  • Mfr. Model # 5TWZ1
  • Banana Jack to Plug Adapter, Max. Amps 20, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 600VACStandards...More

Retractable Tip Test Lead Kit,48 In
  • GRAINGER APPROVED VENDOR
  • Retractable Tip Test Lead Kit, 48 In
  • Item # 4WPZ4
  • Mfr. Model # 4WPZ4
  • Retractable Tip Test Lead, Length 39 In., Color Red/BlackSafety Rating CAT IV 1000V, Max. Amps 10, Max....More

Receptacle Tester with GFCI,120VAC
  • GRAINGER APPROVED VENDOR
  • Receptacle Tester with GFCI, 120VAC
  • Item # 8AAV3
  • Mfr. Model # CT101
  • Receptacle Tester with GFCI, Voltage 120VACLoad Current 6.8mAStandards UL, Includes Tests for Proper Wiring...More

Banana Plug,1000VAC,Red
  • GRAINGER APPROVED VENDOR
  • Banana Plug, 1000VAC, Red
  • Item # 5TXA6
  • Mfr. Model # 5TXA6
  • Banana Plug, Max. Amps 20, Hand Held Voltage 1000VACSafety Rating CAT III 1000V, Standards IEC 61010-2-031,...More

Banana Jack to Plug Adapter,20A,Black
  • GRAINGER APPROVED VENDOR
  • Banana Jack to Plug Adapter, 20A, Black
  • Item # 5TWZ0
  • Mfr. Model # 5TWZ0
  • Banana Jack to Plug Adapter, Max. Amps 20, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 600VACStandards...More

Binding Post,33VAC/70VDC,Red
  • GRAINGER APPROVED VENDOR
  • Binding Post, 33VAC/70VDC, Red
  • Item # 5TWZ3
  • Mfr. Model # 5TWZ3
  • Binding Post, Max. Amps 15, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 1200VACStandards CE,...More

Binding Post,33VAC/70VDC,Black
  • GRAINGER APPROVED VENDOR
  • Binding Post, 33VAC/70VDC, Black
  • Item # 5TWZ2
  • Mfr. Model # 5TWZ2
  • Binding Post, Max. Amps 15, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 1200VAC, Standards CE,...More

Mini Test Clip,30VAC/60VDC,Red
  • GRAINGER APPROVED VENDOR
  • Mini Test Clip, 30VAC/60VDC, Red
  • Item # 5TXD2
  • Mfr. Model # 5TXD2
  • Mini Test Clip, Max. Amps 5, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 300VAC, Safety Rating CAT II,...More

Test Lead,Stackable Banana Plug,Black
  • GRAINGER APPROVED VENDOR
  • Test Lead, Stackable Banana Plug, Black
  • Item # 5TXA7
  • Mfr. Model # 5TXA7
  • Test Lead, Length 48 In., Color BlackMax. Amps 20, Max. Voltage 1000Plug and Connector Description Stackable...More

Test Lead,Stackable Banana Plug,Red
  • GRAINGER APPROVED VENDOR
  • Test Lead, Stackable Banana Plug, Red
  • Item # 5TXA8
  • Mfr. Model # 5TXA8
  • Test Lead, Length 48 In., Color RedMax. Amps 20, Max. Voltage 1000Plug and Connector Description Stackable...More

Double Banana Plug,15A,Red/Blk,PR
  • GRAINGER APPROVED VENDOR
  • Double Banana Plug, 15A, Red/Blk, PR
  • Item # 5TWZ6
  • Mfr. Model # 5TWZ6
  • Double Banana Plug, Max. Amps 15, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 5000VACStandards CE,...More

Banana Plug,1000VAC,Black
  • GRAINGER APPROVED VENDOR
  • Banana Plug, 1000VAC, Black
  • Item # 5TXA5
  • Mfr. Model # 5TXA5
  • Banana Plug, Max. Amps 20, Hand Held Voltage 1000VACSafety Rating CAT III 1000V, Standards IEC 61010-2-031,...More

Test Lead,BNC Male to Clips,36 In
  • GRAINGER APPROVED VENDOR
  • Test Lead, BNC Male to Clips, 36 In
  • Item # 5TXD6
  • Mfr. Model # 5TXD6
  • Test Lead, Length 36 In., Color BlackMax. Amps 5, Max. Voltage 300VRMSPlug and Connector Description BNC Male...More

Panel Mount Banana Jack,1000V,Red,PK10
  • GRAINGER APPROVED VENDOR
  • Panel Mount Banana Jack, 1000V, Red, PK10
  • Item # 5TWY9
  • Mfr. Model # 5TWY9
  • Panel Mount Banana Jack, Max. Amps 24, Hand Held Voltage 1000VSafety Rating CAT III, Standards IEC 61010-031,...More

Banana Plug, Right Angle,1000VAC,Black
  • GRAINGER APPROVED VENDOR
  • Banana Plug, Right Angle, 1000VAC, Black
  • Item # 5TXA9
  • Mfr. Model # 5TXA9
  • Banana Plug, Right Angle, Max. Amps 10, Hand Held Voltage 1000VACSafety Rating CAT III 1000V, Standards CE,...More

Results per page: 16 | 32 | 48