Skip Content

Filter Results By

Applied Filters Clear All

Electrical Power Testing

28 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Receptacle Tester with GFCI,110to 125VAC
Continuity Tester
  • Continuity Tester Continuity Testers
  • Item # 1WXF4
  • Mfr. Model # PY-11
  • Continuity Tester, Length 6.5 In., Function Checks Continuity with Power Off, Features Pocket-sized, Battery...More

Phase Sequence Motor Rotation Tester, 40 to 700VAC Voltage&
Receptacle Tester,110 to 125VAC
  • AMPROBE
  • Receptacle Tester, 110 to 125VAC Receptacle Tester,110 to 125VAC
  • Item # 33M405
  • Mfr. Model # ST-101B
  • Receptacle Tester, Voltage 110 to 125VAC, Indicator Open Ground, Open Neutral, Open Hot, Hot/Ground Reverse,...More

Digital Capacitor Checker, 10 Range, 200 pF to 20 mF&#
  • Digital Capacitor Checker, 10 Range, 200 pF to 20 mF Capacitance Range Capacitor Testers
  • Item # 1YBT7
  • Mfr. Model # CR50A
  • Digital Capacitor Checker, 10 Range, Capacitance Range 200 pF to 20 mF, Resistance Range 20 Ohms to 20 M...More

Milli Ohm Meter,0-2000 Ohms
  • AMPROBE
  • Milli Ohm Meter, 0-2000 Ohms Milli Ohm Meter,0-2000 Ohms
  • Item # 6NZH3
  • Mfr. Model # MO-100
  • Milli Ohm Meter, Resistance Range 0 to 2000 Ohms, Resolution 100u Ohms to 1 Ohms, Accuracy +/-0.5 Percent,...More

Multifunction Tester, 3000 Max. AC Amps
  • AMPROBE
  • Multifunction Tester, 3000 Max. AC Amps Multifunction Tester, 3000 Max. AC Amps
  • Item # 1WXJ1
  • Mfr. Model # DM-III MULTITEST F
  • Multifunction Tester, 3 Phase, Max. Watts 9999MW, Max. VA 9999 MVA, Max. AC Volts 600, Max. AC Amps 3000,...More

Hand Cranked Megohmmeter,1000VDC
  • AMPROBE
  • Hand Cranked Megohmmeter, 1000VDC Hand Cranked Megohmmeter
  • Item # 1WXF1
  • Mfr. Model # AMC-3
  • Hand Cranked Megohmmeter, Output Test Voltage 1000VDC, Insulation Resistance Range 500M Ohms, Display Analog,...More

AC and Battery Megohmmeter,5000VDC
  • AMPROBE
  • AC and Battery Megohmmeter, 5000VDC AC and Battery Megohmmeter
  • Item # 6NZF6
  • Mfr. Model # AMB-50
  • AC and Battery Megohmmeter, Output Test Voltage 500/1000/2500/5000VDC, Insulation Resistance Range 0.5M Ohms...More

Battery Operated Megohmmeter,250/500VDC
  • AMPROBE
  • Battery Operated Megohmmeter, 250/500VDC Battery Operated Megohmmeter
  • Item # 1WXG2
  • Mfr. Model # AMB-2
  • Battery Operated Megohmmeter, Output Test Voltage 250/500VDC, Insulation Resistance Range 50 to 100M Ohms,...More

Battery Pack, For Use With Amprobe AT-7020 and AT-7030
Signal Clamp, For Use With Amprobe AT-7020 and AT-7030
Power Quality Clamp-on,600kW,1000A
  • AMPROBE
  • Power Quality Clamp-on, 600kW, 1000A Power Quality Clamp-on,600kW,1000A
  • Item # 1WXE7
  • Mfr. Model # ACD-41PQ
  • Clamp-On Power Quality Meter, Max. Watts 600kW, Max. VA 600kVA, Max. AC Amps 1000, Current Accuracy +/-1.0...More

AC Flexible Current Probe,30/300/3000A
  • AMPROBE
  • AC Flexible Current Probe, 30/300/3000A AC Flexible Current Probe,30/300/3000A
  • Item # 1WXG8
  • Mfr. Model # ACF-3000DM-A
  • AC Flexible Current Probe, Amps AC 30/300/3000A, AC Frequency Response 10 Hz to 5 kHz, Jaw Capacity 7 In....More

Digital Current Leakage Tester, 60A AC Current Range, 400&#
  • Digital Current Leakage Tester, 60A AC Current Range, 400 Max. AC Volts Current Leakage Testers
  • Item # 2AUZ7
  • Mfr. Model # AC50A
  • Digital Current Leakage Tester, AC Current Range 60A, Resolution 1 mA, Accuracy +/-1.5 Percent + 5 Digits,...More

Clamp-On Meter,600kW,600A
  • AMPROBE
  • Clamp-On Meter, 600kW, 600A Clamp-On Meter,600kW,600A
  • Item # 6NZH7
  • Mfr. Model # ACD-51NAV
  • Clamp-On Power Meter, Max. Watts 600kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 600,...More

Clamp-On Power Meter,360kW,600A
  • AMPROBE
  • Clamp-On Power Meter, 360kW, 600A Clamp-On Power Meter,360kW,600A
  • Item # 6NZF4
  • Mfr. Model # ACD-45PQ
  • Clamp-On Power Meter Kit, Max. Watts 360kW, Max. VA 360kVAR, Max. AC Amps 600, Current Accuracy (1.0 Percent...More

Voltage Tester with Battery Tester
Clamp Meter with Digital Multimeter,300A
  • AMPROBE
  • Clamp Meter with Digital Multimeter, 300A Clamp Meter with Digital Multimeter,300A
  • Item # 7DZ49
  • Mfr. Model # 38RX02 + 1WKN5
  • Clamp Meter, Battery Type 3V Lithium, Safety Rating CAT III 300V, CAT II 600V, CAT III 600 V, Flashlight No,...More

Clamp Meter with Digital Multimeter
  • AMPROBE
  • Clamp Meter with Digital Multimeter Clamp Meter with Digital Multimeter
  • Item # 7DZ52
  • Mfr. Model # 6NZJ0 + 34K451
  • Clamp-On Power Meter Kit, Max. Watts 1000kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 1000,...More

Magnetic Hanger, For Use With Amprobe AT-7020 and AT-7030&#
Software
  • AMPROBE
  • Software Software
  • Item # 1WKP7
  • Mfr. Model # 38-SWA
  • Software, Measurement Range 100micron A to 10A DC, 100micron A to 10A AC, 1000 Ohms to 40 MOhms, 100 Hz to 10...More

Clamp-On Meter,1000kW,1000A
  • AMPROBE
  • Clamp-On Meter, 1000kW, 1000A Clamp-On Meter,1000kW,1000A
  • Item # 6NZH9
  • Mfr. Model # ACD-53NAV
  • Clamp-On Power Meter, Max. Watts 1000kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 1000,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More