Skip Content

Filter Results By

Item
Size
Lamp Module Type
Lamp Type
Voltage
Basic Material
Color
Lens Type
Brand
Price
Shop By
Ratings

Electrical Control Pilot Lights

51 Results Found that Include 807 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pilot Light,LED,24V,Red
  • SCHNEIDER ELECTRIC
  • Pilot Light, LED, 24V, RedPilot Light,LED,24V,Red
  • Item # 21AG64
  • Mfr. Model # XB5AW34B5
  • Pilot Light Complete, 22mm, Lamp Module Type Full Voltage, Lamp Type LED, Voltage 24VAC/VDC, Basic Material...More

Pilot Light,RD,22mm,Round,Plastic
  • SIEMENS
  • Pilot Light, RD, 22mm, Round, PlasticPilot Light,RD,22mm,Round,Plastic
  • Item # 6FPL9
  • Mfr. Model # 3SB30016BA20
  • Pilot Light Head, 22mm, Basic Material Plastic, Color Red, Lens Type Concentric Rings, Shape Round, Body...More

Pilot Light,GR,22mm,Round,Plastic
  • SIEMENS
  • Pilot Light, GR, 22mm, Round, PlasticPilot Light,GR,22mm,Round,Plastic
  • Item # 6FPN1
  • Mfr. Model # 3SB30016BA40
  • Pilot Light Head, 22mm, Basic Material Plastic, Color Green, Lens Type Concentric Rings, Shape Round, Body...More

Pilot Light Head,Green,Refracted LED
  • GE
  • Pilot Light Head, Green, Refracted LEDPilot Light Head,Green,Refracted LED
  • Item # 49A823
  • Mfr. Model # P9XLVR
  • Pilot Light Head, 22mm, Lamp Type Refracted LED, Basic Material Plastic, Color Green, Shape Round, Terminal...More

Push to Test Pilot Light,No Lens,LED
  • EATON
  • Push to Test Pilot Light, No Lens, LEDPush to Test Pilot Light,No Lens,LED
  • Item # 39P887
  • Mfr. Model # 10250T297L
  • Push to Test Pilot Light Complete, 30mm, Lamp Module Type Full Voltage, Lamp Type LED, Voltage 24VAC, Lamp...More

Pilot Light,Yellow,22mm,Round,Metal
  • SIEMENS
  • Pilot Light, Yellow, 22mm, Round, MetalPilot Light,Yellow,22mm,Round,Metal
  • Item # 6FPL5
  • Mfr. Model # 3SB35016BA30
  • Pilot Light Head, 22mm, Basic Material Metal, Color Yellow, Lens Type Concentric Rings, Shape Round, Body...More

Pilot Light,Yellow,22mm,Round,Plastic
Pilot Light,LED,24V,Green
  • SCHNEIDER ELECTRIC
  • Pilot Light, LED, 24V, GreenPilot Light,LED,24V,Green
  • Item # 21AG63
  • Mfr. Model # XB5AW33B5
  • Pilot Light Complete, 22mm, Lamp Module Type Full Voltage, Lamp Type LED, Voltage 24VAC/VDC, Basic Material...More

Pilot Light Complete,Yellow,22mm
  • SCHNEIDER ELECTRIC
  • Pilot Light Complete, Yellow, 22mmPilot Light Complete,Yellow,22mm
  • Item # 6HL74
  • Mfr. Model # XB5AV65
  • Pilot Light Complete, 22mm, Lamp Module Type Full Voltage, Lamp Type Incand,LED,Neon, Voltage 250VAC, Basic...More

Pilot Light Complete,LED,White
  • SCHNEIDER ELECTRIC
  • Pilot Light Complete, LED, WhitePilot Light Complete,LED,White
  • Item # 48R909
  • Mfr. Model # XB6AV1BB
  • Pilot Light Complete, 16.2mm, Lamp Type LED, Voltage 24VAC/DC, Basic Material Plastic, Color White, Lamp...More

Pilot Light Complete,LED,Yellow
  • SCHNEIDER ELECTRIC
  • Pilot Light Complete, LED, YellowPilot Light Complete,LED,Yellow
  • Item # 48R912
  • Mfr. Model # XB6AV5BB
  • Pilot Light Complete, 16.2mm, Lamp Type LED, Voltage 24VAC/DC, Basic Material Plastic, Color Yellow, Lamp...More

Pilot Light Complete,LED,Green
  • SCHNEIDER ELECTRIC
  • Pilot Light Complete, LED, GreenPilot Light Complete,LED,Green
  • Item # 48R910
  • Mfr. Model # XB6AV3BB
  • Pilot Light Complete, 16.2mm, Lamp Type LED, Voltage 24VAC/DC, Basic Material Plastic, Color Green, Lamp...More

Pilot Light Complete,LED,Red
  • SCHNEIDER ELECTRIC
  • Pilot Light Complete, LED, RedPilot Light Complete,LED,Red
  • Item # 48R957
  • Mfr. Model # XB6AV4GB
  • Pilot Light Complete, 16.2mm, Lamp Type LED, Voltage 120VAC, Basic Material Plastic, Color Red, Lamp Voltage...More

Pilot Light Complete,LED,Red
  • SCHNEIDER ELECTRIC
  • Pilot Light Complete, LED, RedPilot Light Complete,LED,Red
  • Item # 48R911
  • Mfr. Model # XB6AV4BB
  • Pilot Light Complete, 16.2mm, Lamp Type LED, Voltage 24VAC/DC, Basic Material Plastic, Color Red, Lamp...More

Pilot Light Complete,LED,Green
  • SCHNEIDER ELECTRIC
  • Pilot Light Complete, LED, GreenPilot Light Complete,LED,Green
  • Item # 48R956
  • Mfr. Model # XB6AV3GB
  • Pilot Light Complete, 16.2mm, Lamp Type LED, Voltage 120VAC, Basic Material Plastic, Color Green, Lamp...More

Pilot Light Complete,LED,Yellow
  • SCHNEIDER ELECTRIC
  • Pilot Light Complete, LED, YellowPilot Light Complete,LED,Yellow
  • Item # 48R955
  • Mfr. Model # XB6AV5GB
  • Pilot Light Complete, 16.2mm, Lamp Type LED, Voltage 120VAC, Basic Material Plastic, Color Yellow, Lamp...More

Results per page: 16 | 32 | 48

A pilot light or indicator light from Grainger is designed to signal when a machine’s process has started or ended. Mounted in an instrument panel, on machinery or in a control room, the indicator light is a necessary safety measure in the manufacturing facility, lab or chemical plant. Find pilot light options here in a variety of sizes and voltage ratings and in assorted colors, including red and green.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More