Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Electrical Boxes

62 Results Found that Include 87 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cover,Blank,Square Box
  • RACO
  • Cover, Blank, Square BoxCover,Blank,Square Box
  • Item # 5A053
  • Mfr. Model # 752
  • Blank Cover, Flat, Blank, Length (In.) 4-3/50, Width (In.) 4-3/50, Box Type 4, Material of Construction...More

  • RACO
  • Handy BoxHandy Box
  • Multiple product options available

    Multiple product options available

Cover,Blank,Handy Box
  • RACO
  • Cover, Blank, Handy BoxCover,Blank,Handy Box
  • Item # 4A240
  • Mfr. Model # 860
  • Handy Box Cover, Raised Blank, Utility, Capacity (Cu.-In.) -, Length (In.) 4-3/16, Width (In.) 2-5/16, Depth...More

Grounding Pigtail,8 In
  • RACO
  • Grounding Pigtail, 8 InGrounding Pigtail,8 In
  • Item # 2DCL9
  • Mfr. Model # 996
  • Grounding Pigtail, For Grounding #12 AWG Wire, Length 8 In, Material of Construction Copper, Standards UL,...More

Cover,4x4,2 Duplex Receptacles
  • RACO
  • Cover, 4x4,2 Duplex ReceptaclesCover,4x4,2 Duplex Receptacles
  • Item # 5AA33
  • Mfr. Model # 907C
  • Square Box Cover, Surface, 2 Duplex Receptacles, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Cover,4x4,Duplex Receptacle
  • RACO
  • Cover, 4x4, Duplex ReceptacleCover,4x4,Duplex Receptacle
  • Item # 5AA31
  • Mfr. Model # 902C
  • Square Box Cover, Surface, Duplex Receptacle, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Plaster Ring,4 X 4 In
  • RACO
  • Plaster Ring, 4 X 4 InPlaster Ring,4 X 4 In
  • Item # 1XC32
  • Mfr. Model # 768
  • Single Gang Box Plaster Ring, Keyed For Plaster, Capacity 4.50 Cubic Inches, Center Blanked, with Tapped...More

Cover,Blank,Square Box
  • RACO
  • Cover, Blank, Square BoxCover,Blank,Square Box
  • Item # 3KF44
  • Mfr. Model # 753
  • Flat Blank Square Box Cover, With 1/2 Inch Knockout in Center, Material Galvanized Zinc, Length 4 Inches,...More

Cover,Octagon,Blank
  • RACO
  • Cover, Octagon, BlankCover,Octagon,Blank
  • Item # 6XC82
  • Mfr. Model # 724
  • Flat Blank Octagon Box Cover, With 1/2 Inch Knockout, Material Galvanized Zinc, Length 4 Inches, Width 4...More

Cover,Octagon,Blank
Closure Plug,Die-Cast Zinc,0.50 in,PK4
Cover,Flat Blank Sq
Cover,Duplex,Handy Box
Box,Octagon,4 X 4 In
  • RACO
  • Box, Octagon, 4 X 4 InBox,Octagon,4 X 4 In
  • Item # 5A047
  • Mfr. Model # 125
  • Octagon Box, Capacity 15.5 Cubic Inches, Box Drawn with Rounded Edges, Number of 1/2 Inch Back Knockouts 5,...More

Cover,Blank,Handy Box
  • RACO
  • Cover, Blank, Handy BoxCover,Blank,Handy Box
  • Item # 3KF48
  • Mfr. Model # 861
  • Handy Box Raised Blank Cover, With 1/2 Inch Knockout, Material Galvanized Zinc, Length 4 3/16 Inches, Width 2...More

Cover,4x4,Duplex And Toggle Switch
Cover,4x4,Receptacle 2.141 In Dia
  • RACO
  • Cover, 4x4, Receptacle 2.141 In DiaCover,4x4,Receptacle 2.141 In Dia
  • Item # 5AA27
  • Mfr. Model # 810C
  • Square Box Cover, Surface, 30 To 50 A Receptacle 2.141 In Dia, Crushed Corner Design, Raised 1/2 In, Capacity...More

Extension Ring,Octagon
  • RACO
  • Extension Ring, OctagonExtension Ring,Octagon
  • Item # 6XC81
  • Mfr. Model # 128
  • Octagon Extension Ring, Capacity 15.5 Cubic Inches, Box Drawn with Rounded Edges, Number of 1/2 Inch Side...More

Cover,4x4,2 Toggle Switches
  • RACO
  • Cover, 4x4,2 Toggle SwitchesCover,4x4,2 Toggle Switches
  • Item # 5AA25
  • Mfr. Model # 803C
  • Square Box Cover, Surface, 2 Toggle Switches, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Cover,4x4,Toggle Switch
  • RACO
  • Cover, 4x4, Toggle SwitchCover,4x4,Toggle Switch
  • Item # 5AA23
  • Mfr. Model # 800C
  • Square Box Cover, Characteristics Toggle Switch, Capacity (Cu.-In.) 6.50, Length (In.) 4, Width (In.) 4,...More

Cover,4x4,Receptacle 2.625 In Dia
  • RACO
  • Cover, 4x4, Receptacle 2.625 In DiaCover,4x4,Receptacle 2.625 In Dia
  • Item # 5AA30
  • Mfr. Model # 813C
  • Square Box Cover, Surface, 30 To 60 A Receptacle 2.625 In Dia, Crushed Corner Design, Raised 1/2 In, Capacity...More

Cover,4x4,Receptacle 1.406 In Dia
Square Box Cover,4 In,Two GFCI
  • RACO
  • Square Box Cover, 4 In, Two GFCISquare Box Cover,4 In,Two GFCI
  • Item # 2DDC7
  • Mfr. Model # 809C
  • Square Box Cover, Capacity 6.50 Cu-In, Length 4 In, Width 4 In, Depth 0.56 In, Raised 1/2 In, Box Type 4 In...More

Blank Cover,4 In,Red
  • RACO
  • Blank Cover, 4 In, RedBlank Cover,4 In,Red
  • Item # 2DCT2
  • Mfr. Model # 911-8
  • Blank Cover, Length 4.00 In, Width 4.00 In, Color Red, Material of Construction Galvanized Steel, Standards UL...More

Plaster Ring,4 X 4 In
  • RACO
  • Plaster Ring, 4 X 4 InPlaster Ring,4 X 4 In
  • Item # 1XC29
  • Mfr. Model # 767
  • Single Gang Box Ceiling Fixture Plaster Ring, Capacity 3.00 Cubic Inches, Center Blanked, with Tapped Ears,...More

Plaster Ring,4 X 4 In
  • RACO
  • Plaster Ring, 4 X 4 InPlaster Ring,4 X 4 In
  • Item # 3KF36
  • Mfr. Model # 773
  • Single Gang Box Plaster Ring, Keyed For Plaster, Capacity 5.50 Cubic Inches, Center Blanked, with Tapped...More

Plaster Ring,4 X 4 In
  • RACO
  • Plaster Ring, 4 X 4 InPlaster Ring,4 X 4 In
  • Item # 3KF37
  • Mfr. Model # 774
  • Single Gang Box Plaster Ring, Keyed For Plaster, Capacity 7.50 Cubic Inches, Center Blanked, with Tapped...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More