Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Electrical Boxes

122 Results Found that Include 221 Products

Results per page: 16 | 32 | 48
Cover,Blank,Square Box
  • RACO
  • Cover, Blank, Square BoxCover,Blank,Square Box
  • Item # 5A053
  • Mfr. Model # 752
  • Blank Cover, Flat, Blank, Length (In.) 4-3/50, Width (In.) 4-3/50, Box Type 4, Material of Construction...More

Cover,Blank,Square Box
  • RACO
  • Cover, Blank, Square BoxCover,Blank,Square Box
  • Item # 3KF44
  • Mfr. Model # 753
  • Flat Blank Square Box Cover, With 1/2 Inch Knockout in Center, Material Galvanized Zinc, Length 4 Inches,...More

Cover,Flat Blank Sq
  • RACO
  • Handy BoxHandy Box
  • Multiple product options available

    Multiple product options available

Cover,Blank,Handy Box
  • RACO
  • Cover, Blank, Handy BoxCover,Blank,Handy Box
  • Item # 4A240
  • Mfr. Model # 860
  • Handy Box Cover, Raised Blank, Utility, Capacity (Cu.-In.) -, Length (In.) 4-3/16, Width (In.) 2-5/16, Depth...More

Cover,Handy Box,Zinc
  • RACO
  • Cover, Handy Box, ZincCover,Handy Box,Zinc
  • Item # 4YF18
  • Mfr. Model # 863
  • Handy Box Cover, Receptacle 1.40 In Dia, Matches The Contours Of The Box, Raised 1/4 In, Galvanized Zinc,...More

Cover,4x4,Toggle Switch
  • RACO
  • Cover, 4x4, Toggle SwitchCover,4x4,Toggle Switch
  • Item # 5AA23
  • Mfr. Model # 800C
  • Square Box Cover, Characteristics Toggle Switch, Capacity (Cu.-In.) 6.50, Length (In.) 4, Width (In.) 4,...More

Cover,4x4,2 Duplex Receptacles
  • RACO
  • Cover, 4x4,2 Duplex ReceptaclesCover,4x4,2 Duplex Receptacles
  • Item # 5AA33
  • Mfr. Model # 907C
  • Square Box Cover, Surface, 2 Duplex Receptacles, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Cover,4x4,Receptacle 1.406 In Dia
Cover,4x4,Duplex Receptacle
  • RACO
  • Cover, 4x4, Duplex ReceptacleCover,4x4,Duplex Receptacle
  • Item # 5AA31
  • Mfr. Model # 902C
  • Square Box Cover, Surface, Duplex Receptacle, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Cover,Octagon,Blank
  • RACO
  • Cover, Octagon, BlankCover,Octagon,Blank
  • Item # 6XC82
  • Mfr. Model # 724
  • Flat Blank Octagon Box Cover, With 1/2 Inch Knockout, Material Galvanized Zinc, Length 4 Inches, Width 4...More

Cover,Duplex,Handy Box
Plaster Ring,4 X 4 In
  • RACO
  • Plaster Ring, 4 X 4 InPlaster Ring,4 X 4 In
  • Item # 5A054
  • Mfr. Model # 772
  • Single Gang Box Plaster Ring, Keyed For Plaster, Capacity 3.50 Cubic Inches, Center Blanked, with Tapped...More

Cover,Toggle,Handy Box
  • RACO
  • Cover, Toggle, Handy BoxCover,Toggle,Handy Box
  • Item # 4A242
  • Mfr. Model # 865
  • Handy Box Toggle Switch Cover, Material Galvanized Zinc, Length 4 3/16 Inches, Width 2 5/16 Inches, Raised...More

Ground Clip,Side Mount,14-10 AWG Wire
Cover,Octagon,Blank
Cover,4x4,20 A Receptacle 1.594 In Dia
Cover,4x4,GFCI Receptacle
  • RACO
  • Cover, 4x4, GFCI ReceptacleCover,4x4,GFCI Receptacle
  • Item # 5AA26
  • Mfr. Model # 808C
  • Square Box Cover, Surface, GFCI Receptacle, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Closure Plug,Die-Cast Zinc,0.50 in,PK4
Cover,4x4,30 A Receptacle 1.719 In Dia
Fixture Hanger Cover,Square,Swivel
  • RACO
  • Fixture Hanger Cover, Square, SwivelFixture Hanger Cover,Square,Swivel
  • Item # 2DCR6
  • Mfr. Model # 896
  • Fixture Hanger Cover, Length 4 In, Width 4 In, Depth 3 In, Box Type 4 In Square, Cover Type Swivel, Conduit...More

Box,Plastic,Round
  • RACO
  • Box, Plastic, RoundBox,Plastic,Round
  • Item # 6XC62
  • Mfr. Model # 7824RAC
  • Thermoplastic Round Pancake Box, Capacity 20 Cubic Inches, Ceiling Box With Captive Nails, Diameter 4 Inches,...More

Extension Ring,Square
  • RACO
  • Extension Ring, SquareExtension Ring,Square
  • Item # 6XC71
  • Mfr. Model # 201
  • Square Box Extension Ring, Capacity 22.5 Cubic Inches, Box Drawn with Rounded Edges, Number of 1/2 Inch Side...More

Cover,Square,1 Outlet
  • RACO
  • Cover, Square, 1 OutletCover,Square,1 Outlet
  • Item # 3LR98
  • Mfr. Model # 887
  • Single Receptacle Box Cover, Accomodates 1.59 Inch Diameter Faced 20-30 Amp Receptacle, Capacity 10.30 Cubic...More

Box,Octagon,4 X 4 In
  • RACO
  • Box, Octagon, 4 X 4 InBox,Octagon,4 X 4 In
  • Item # 5A047
  • Mfr. Model # 125
  • Octagon Box, Capacity 15.5 Cubic Inches, Box Drawn with Rounded Edges, Number of 1/2 Inch Back Knockouts 5,...More

Cover,4x4,Receptacle 2.141 In Dia
  • RACO
  • Cover, 4x4, Receptacle 2.141 In DiaCover,4x4,Receptacle 2.141 In Dia
  • Item # 5AA27
  • Mfr. Model # 810C
  • Square Box Cover, Surface, 30 To 50 A Receptacle 2.141 In Dia, Crushed Corner Design, Raised 1/2 In, Capacity...More

Ceiling Pan Cover,3 1/2 In,Round & Flat
Results per page: 16 | 32 | 48