Skip Content

Filter Results By

Applied Filters Clear All

Item
Number of Gangs
Type
Number of Inlets
Length (In.)
Width (In.)
Depth (In.)
Hub (In.)
Price
  • View MoreView Less
Shop By

Electrical Boxes

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Box,Cast Device,1 Gang
    • KILLARK
    • Box, Cast Device, 1 GangBox,Cast Device,1 Gang
    • Item # 2NA19
    • Mfr. Model # FDC-1M
    • Cast Device Box, Deep Feed Thru, Number of Gangs 1, Hub 1/2 In, FD Body Type, Bracket Type Lugs, Capacity 28...More

    Box,Cast Device,1 Gang
    • KILLARK
    • Box, Cast Device, 1 GangBox,Cast Device,1 Gang
    • Item # 2NA20
    • Mfr. Model # FDC-2M
    • Cast Device Box, Deep Feed Thru, Number of Gangs 1, Hub 3/4 In, FD Body Type, Capacity 28 Cu-In, For Use With...More

    Box,Cast Device,2 Gang
    • KILLARK
    • Box, Cast Device, 2 GangBox,Cast Device,2 Gang
    • Item # 2MY67
    • Mfr. Model # 2FSC-2
    • Cast Device Box, Shallow Feed Thru, Number of Gangs 2, Hub 3/4 In, FS Body Type, Capacity 32 Cu-In, For Use...More

    Device Box,3/4In Hub,18Cu-In,2 Hubs
    • KILLARK
    • Device Box, 3/4In Hub, 18Cu-In, 2 HubsDevice Box,3/4In Hub,18Cu-In,2 Hubs
    • Item # 4TZT9
    • Mfr. Model # FSC-2
    • Device Box, Number of Gangs 1, Hub 3/4 In., Number of Hubs 2, Hub Location 1 Each on Opposing Sides,...More

    Device Box,3/4In Hub,18Cu-In
    • KILLARK
    • Device Box, 3/4In Hub, 18Cu-InDevice Box,3/4In Hub,18Cu-In
    • Item # 4TZT6
    • Mfr. Model # FS-2
    • Device Box, Number of Gangs 1, Hub 3/4 In., Number of Hubs 1, Capacity 18.0 Cu.-In., Material of...More

    Device Box,1In Hub,18Cu-In,2 Hubs
    • KILLARK
    • Device Box, 1In Hub, 18Cu-In, 2 HubsDevice Box,1In Hub,18Cu-In,2 Hubs
    • Item # 4TZU1
    • Mfr. Model # FSC-3
    • Device Box, Number of Gangs 1, Hub 1 In., Number of Hubs 2, Hub Location 1 Each on Opposing Sides, Capacity...More

    Results per page: 16 | 32 | 48