Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Electrical Boxes

157 Results Found that Include 231 Products

Results per page: 16 | 32 | 48
Grounding Pigtail,8 In
  • RACO
  • Grounding Pigtail, 8 InGrounding Pigtail,8 In
  • Item # 2DCL9
  • Mfr. Model # 996
  • Grounding Pigtail, For Grounding #12 AWG Wire, Length 8 In, Material of Construction Copper, Standards UL,...More

  • RACO
  • Handy BoxHandy Box
  • Multiple product options available

    Multiple product options available

Closure Plug,Gray
Communication Mounting Bracket,1 Gang
  • CADDY
  • Communication Mounting Bracket, 1 GangCommunication Mounting Bracket,1 Gang
  • Item # 2KXD5
  • Mfr. Model # MPLS
  • Communication Mounting Bracket, 1 Gang, Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4 to 1...More

Grounding Pigtail,8 In,Spade Terminal
  • RACO
  • Grounding Pigtail, 8 In, Spade TerminalGrounding Pigtail,8 In,Spade Terminal
  • Item # 2DCN1
  • Mfr. Model # 993
  • Grounding Pigtail, Stranded, Spade Terminal to Screw, For Grounding #12 AWG Wire, Length 8 In, Material of...More

Plug,Weatherproof,Gray,PK4
Screw,Self Tapping,Low Profile,PK100
  • CADDY
  • Screw, Self Tapping, Low Profile, PK100Screw,Self Tapping,Low Profile,PK100
  • Item # 2KXA4
  • Mfr. Model # SMS8
  • Screw, #8, Self Tapping, Mounts Boxes, Brackets and Plates to Metal Studs Function, Drill Point Tip, Low...More

Ground Clip,Side Mount,14-10 AWG Wire
Ceiling Pan Cover,3 1/2 In,Round & Flat
Extension Ring,Box
  • RACO
  • Extension Ring, BoxExtension Ring,Box
  • Item # 6XC58
  • Mfr. Model # 665
  • Handy Box Extension Ring, Capacity 13.0 Cubic Inches, Number of 1/2 Inch Side Knockouts 3, Number of 1/2 Inch...More

Box,Square,4 X 1.5 In
  • RACO
  • Box, Square, 4 X 1.5 InSquare Box
  • Item # 6XC63
  • Mfr. Model # 220
  • Square Box, Capacity 21.0 Cubic Inches, Box Welded with Corner Edges, Number of 1/2 Inch Back Knockouts 1,...More

Blank Cover,4 In,Square Plenum
  • RACO
  • Blank Cover, 4 In, Square PlenumBlank Cover,4 In,Square Plenum
  • Item # 2DDE3
  • Mfr. Model # 762
  • Blank Cover, Length 4 In, Width 4 In, Depth 0.0625 In, Box Type 4 In Square Plenum, Gasket Material PVC Foam,...More

Box Cover,4 In,2 Duplex Receptacles
Closure Plug,Die-Cast Zinc,0.50 in,PK4
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cover PlateCover Plate
  • Multiple product options available

    Multiple product options available

While In Use Weatherproof Cover,2 Gangs
  • BELL
  • While In Use Weatherproof Cover, 2 GangsWhile In Use Weatherproof Cover,2 Gangs
  • Item # 1LWV1
  • Mfr. Model # 5795-0
  • While In Use Weatherproof Cover, Number of Gangs 2, Receptacle Type 1.344 to 2.156 In. and 2.656 In. Single...More

Blank Cover,4 In,Red
  • RACO
  • Blank Cover, 4 In, RedBlank Cover,4 In,Red
  • Item # 2DCT2
  • Mfr. Model # 911-8
  • Blank Cover, Length 4.00 In, Width 4.00 In, Color Red, Material of Construction Galvanized Steel, Standards UL...More

Ground Screw,Slotted,Thread 10-32,PK100
Box,Plastic 2 Gang
  • RACO
  • Box, Plastic 2 GangBox,Plastic 2 Gang
  • Item # 6XC61
  • Mfr. Model # 7834RAC
  • Thermoplastic Double Gang Box, Capacity 34.3 Cubic Inches, With Captive Nails, 8 Clamps, Length 3 9/16...More

Box Support,Retro Ring,4 In,Single Gang
  • RACO
  • Box Support, Retro Ring, 4 In, Single GangBox Support,Retro Ring,4 In,Single Gang
  • Item # 2DCT5
  • Mfr. Model # 205RAC
  • Box Support, Old Work Retro Ring, For Drywall Applications From 3/8 In to 1 1/2 In, Length 4 In, Width 4 In,...More

Wire Protection Plate,Wood & Metal Stud
  • CADDY
  • Wire Protection Plate, Wood & Metal StudWire Protection Plate,Wood & Metal Stud
  • Item # 2KXA3
  • Mfr. Model # 304B2
  • Wire Protection Plate, Press On, Protects Electrical, Datacom and Plumbing From Drywall Screws, For Use With...More

Grounding Tail, w/ #10 Fork,Green,Pk50
Closure Plug,Die-Cast Zinc,0.75 in,PK4
Weatherproof Box,1 In Hub,5 Inlets
  • BELL
  • Weatherproof Box, 1 In Hub, 5 InletsWeatherproof Box,1 In Hub,5 Inlets
  • Item # 2DCW5
  • Mfr. Model # 5389-0
  • Electrical Box, Weatherproof, Double Gang, Capacity 36 Cu-In, Color Gray, Depth 2.63 In, Length 4.50 In,...More

Portable Outlet Box,Deep,NEMA 1
  • HUBBELL WIRING DEVICE-KELLEMS
  • Portable Outlet Box, Deep, NEMA 1Portable Outlet Box,Deep,NEMA 1
  • Item # 5RWE1
  • Mfr. Model # 3099H
  • Portable Outlet Box, Deep, Color Yellow, Description/Special Features Large Internal Cavity For Easy Wiring...More

Mini Handy Box Cover,3.75 x 1.56 In
Results per page: 16 | 32 | 48