Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Electrical Boxes

38 Results Found that Include 38 Products

Results per page: 16 | 32 | 48
Floor Box,Fire Rated Poke Through,Audio
  • HUBBELL WIRING DEVICE-KELLEMS
  • Floor Box, Fire Rated Poke Through, AudioFloor Box,Fire Rated Poke Through,Audio
  • Item # 2EMT6
  • Mfr. Model # S1PTAVFIT
  • Floor Box, Fire Rated Poke Through, Audio/Visual, Material of Construction Steel, Conduit Size (1) 3/4 In and...More

Floor Box,Fire Rated Poke Through,Dual
  • HUBBELL WIRING DEVICE-KELLEMS
  • Floor Box, Fire Rated Poke Through, DualFloor Box,Fire Rated Poke Through,Dual
  • Item # 2EMT7
  • Mfr. Model # S1PTFIT
  • Floor Box, Fire Rated Poke Through, Dual Channel, Material of Construction Steel, Conduit Size (2) 1 In, Hole...More

Floor Box Cover,Brass Finish
  • THOMAS & BETTS
  • Floor Box Cover, Brass FinishFloor Box Cover,Brass Finish
  • Item # 30EC73
  • Mfr. Model # 664-CST-SW-BRS
  • Floor Box Cover, Brass Finish, Length (in.) 8-3/8, Width (in.) 1-7/64, Height (in.) 5-1/2, Material of...More

Mounting Body,3Device,3/4In,DeadEnd,Iron
  • APPLETON ELECTRIC
  • Mounting Body, 3Device, 3/4In, DeadEnd, IronMounting Body,3Device,3/4In,DeadEnd,Iron
  • Item # 13V008
  • Mfr. Model # EDS247
  • Mounting Body for Contender Series, 3-Device, Hub Size 3/4 In., Hub Style Dead-End, Material of Construction...More

Floor Box,Fire Rated Poke Through,4X4
  • HUBBELL WIRING DEVICE-KELLEMS
  • Floor Box, Fire Rated Poke Through, 4X4Floor Box,Fire Rated Poke Through,4X4
  • Item # 2EMT8
  • Mfr. Model # S1PT4X4FIT
  • Floor Box, Fire Rated Poke Through, 4X4, Material of Construction Steel, Conduit Size (3) 3/4 In, Hole Dia. 4...More

Mounting Body,Tandem,1/2In,FeedThru,Alum
  • APPLETON ELECTRIC
  • Mounting Body, Tandem, 1/2In, FeedThru, AlumMounting Body,Tandem,1/2In,FeedThru,Alum
  • Item # 13F863
  • Mfr. Model # EDSC177-SA
  • Mounting Body for Contender Series, Tandem, Hub Size 1/2, Hub Style Feed-Thru, Material of Construction...More

Mounting Body,Tandem,1/2In,Dead-End,Alum
  • APPLETON ELECTRIC
  • Mounting Body, Tandem, 1/2In, Dead-End, AlumMounting Body,Tandem,1/2In,Dead-End,Alum
  • Item # 13F815
  • Mfr. Model # EDS177-SA
  • Mounting Body for Contender Series, Tandem, Hub Size 1/2, Hub Style Dead-End, Material of Construction...More

Mounting Body,Tandem,1/2In,FeedThru,Iron
  • APPLETON ELECTRIC
  • Mounting Body, Tandem, 1/2In, FeedThru, IronMounting Body,Tandem,1/2In,FeedThru,Iron
  • Item # 13F862
  • Mfr. Model # EDSC177
  • Mounting Body for Contender Series, Tandem, Hub Size 1/2, Hub Style Feed-Thru, Material of Construction...More

Electrical Bx,1 Hub,2inHx5.28inLx2.83inW
  • CALBRITE
  • Electrical Bx, 1 Hub, 2inHx5.28inLx2.83inWElectrical Bx,1 Hub,2inHx5.28inLx2.83inW
  • Item # 38AX90
  • Mfr. Model # S60700FS00
  • Electrical Box, Box Type Switch/Receptacle, Number of Gangs 1, Hub (In.) 3/4, Capacity (Cu.-In.) 18.0,...More

Electrical Box,3 Hubs,2inHx5.9inLx3.5inW
  • CALBRITE
  • Electrical Box, 3 Hubs, 2inHx5.9inLx3.5inWElectrical Box,3 Hubs,2inHx5.9inLx3.5inW
  • Item # 38AX96
  • Mfr. Model # S60700FSCT
  • Electrical Box, Box Type Switch/Receptacle, Number of Gangs 1, Hub (In.) 3/4, Capacity (Cu.-In.) 18.0,...More

Elect Box,1 Hub,2.67inHx5.28inLx2.83inW
  • CALBRITE
  • Elect Box, 1 Hub, 2.67inHx5.28inLx2.83inWElect Box,1 Hub,2.67inHx5.28inLx2.83inW
  • Item # 38AX91
  • Mfr. Model # S60700FD00
  • Electrical Box, Box Type Switch/Receptacle, Number of Gangs 1, Hub (In.) 3/4, Capacity (Cu.-In.) 25.0,...More

Electric Box,3 Hub,2.67inHx5.9inLx3.5inW
  • CALBRITE
  • Electric Box, 3 Hub, 2.67inHx5.9inLx3.5inWElectric Box,3 Hub,2.67inHx5.9inLx3.5inW
  • Item # 38AX97
  • Mfr. Model # S60700FDCT
  • Electrical Box, Box Type Switch/Receptacle, Number of Gangs 1, Hub (In.) 3/4, Capacity (Cu.-In.) 25.0,...More

Elect Box,2 Hub,2.67inHx5.95inLx2.83inW
  • CALBRITE
  • Elect Box, 2 Hub, 2.67inHx5.95inLx2.83inWElect Box,2 Hub,2.67inHx5.95inLx2.83inW
  • Item # 38AX92
  • Mfr. Model # S60700FDCS
  • Electrical Box, Box Type Switch/Receptacle, Number of Gangs 1, Hub (In.) 3/4, Capacity (Cu.-In.) 25.0,...More

Electrical Box,4 Hub,2inHx5.9inLx4.12inW
  • CALBRITE
  • Electrical Box, 4 Hub, 2inHx5.9inLx4.12inWElectrical Box,4 Hub,2inHx5.9inLx4.12inW
  • Item # 38AX98
  • Mfr. Model # S60700FSX0
  • Electrical Box, Box Type Switch/Receptacle, Number of Gangs 1, Hub (In.) 3/4, Capacity (Cu.-In.) 18.0,...More

Elect Box,2 Hub,2.67inHx5.98inLx4.66inW
  • CALBRITE
  • Elect Box, 2 Hub, 2.67inHx5.98inLx4.66inWElect Box,2 Hub,2.67inHx5.98inLx4.66inW
  • Item # 38AX93
  • Mfr. Model # S60700FDCD
  • Electrical Box, Box Type Switch/Receptacle, Number of Gangs 2, Hub (In.) 3/4, Capacity (Cu.-In.) 45.0,...More

Elect Box,4 Hub,2.67inHx5.9inLx4.12inW
  • CALBRITE
  • Elect Box, 4 Hub, 2.67inHx5.9inLx4.12inWElect Box,4 Hub,2.67inHx5.9inLx4.12inW
  • Item # 38AX99
  • Mfr. Model # S60700FDX0
  • Electrical Box, Box Type Switch/Receptacle, Number of Gangs 1, Hub (In.) 3/4, Capacity (Cu.-In.) 25.0,...More

Electrical Box,3 Hub,2inHx5.9inLx2.83inW
  • CALBRITE
  • Electrical Box, 3 Hub, 2inHx5.9inLx2.83inWElectrical Box,3 Hub,2inHx5.9inLx2.83inW
  • Item # 38AX94
  • Mfr. Model # S60700FSCC
  • Electrical Box, Box Type Switch/Receptacle, Number of Gangs 1, Hub (In.) 3/4, Capacity (Cu.-In.) 18.0,...More

Elect Box,3 Hub,2.67inHx5.9inLx2.83inW
  • CALBRITE
  • Elect Box, 3 Hub, 2.67inHx5.9inLx2.83inWElect Box,3 Hub,2.67inHx5.9inLx2.83inW
  • Item # 38AX95
  • Mfr. Model # S60700FDCC
  • Electrical Box, Box Type Switch/Receptacle, Number of Gangs 1, Hub (In.) 3/4, Capacity (Cu.-In.) 25.0,...More

Mounting Body,3Device,1In,FeedThru,Iron
  • APPLETON ELECTRIC
  • Mounting Body, 3Device, 1In, FeedThru, IronMounting Body,3Device,1In,FeedThru,Iron
  • Item # 13V132
  • Mfr. Model # EDSC347
  • Mounting Body for Contender Series, 3-Device, Hub Size 1 In., Hub Style Feed-Thru, Material of Construction...More

Mounting Body,3Device,1In,DeadEnd,Iron
  • APPLETON ELECTRIC
  • Mounting Body, 3Device, 1In, DeadEnd, IronMounting Body,3Device,1In,DeadEnd,Iron
  • Item # 13V026
  • Mfr. Model # EDS347
  • Mounting Body for Contender Series, 3-Device, Hub Size 1 In., Hub Style Dead-End, Material of Construction...More

Mounting Body,Tandem,1In,Dead-End,M Iron
  • APPLETON ELECTRIC
  • Mounting Body, Tandem, 1In, Dead-End, M IronMounting Body,Tandem,1In,Dead-End,M Iron
  • Item # 13F850
  • Mfr. Model # EDS377
  • Mounting Body for Contender Series, Tandem, Hub Size 1, Hub Style Dead-End, Material of Construction...More

Mounting Body,Tandem,3/4In,FeedThru,Iron
  • APPLETON ELECTRIC
  • Mounting Body, Tandem, 3/4In, FeedThru, IronMounting Body,Tandem,3/4In,FeedThru,Iron
  • Item # 13F879
  • Mfr. Model # EDSC277
  • Mounting Body for Contender Series, Tandem, Hub Size 3/4, Hub Style Feed-Thru, Material of Construction...More

Mounting Body,Tandem,1In,FeedThru,M Iron
  • APPLETON ELECTRIC
  • Mounting Body, Tandem, 1In, FeedThru, M IronMounting Body,Tandem,1In,FeedThru,M Iron
  • Item # 13G819
  • Mfr. Model # EDSC377
  • Mounting Body for Contender Series, Tandem, Hub Size 1, Hub Style Feed-Thru, Material of Construction...More

Mounting Body,Tandem,3/4In,Dead-End,Alum
  • APPLETON ELECTRIC
  • Mounting Body, Tandem, 3/4In, Dead-End, AlumMounting Body,Tandem,3/4In,Dead-End,Alum
  • Item # 13F833
  • Mfr. Model # EDS277-SA
  • Mounting Body for Contender Series, Tandem, Hub Size 3/4, Hub Style Dead-End, Material of Construction...More

Mounting Body,Tandem,3/4In,FeedThru,Alum
  • APPLETON ELECTRIC
  • Mounting Body, Tandem, 3/4In, FeedThru, AlumMounting Body,Tandem,3/4In,FeedThru,Alum
  • Item # 13F880
  • Mfr. Model # EDSC277-SA
  • Mounting Body for Contender Series, Tandem, Hub Size 3/4, Hub Style Feed-Thru, Material of Construction...More

Mounting Body,3Device,1In,DeadEnd,Alum
  • APPLETON ELECTRIC
  • Mounting Body, 3Device, 1In, DeadEnd, AlumMounting Body,3Device,1In,DeadEnd,Alum
  • Item # 13V027
  • Mfr. Model # EDS347-SA
  • Mounting Body for Contender Series, 3-Device, Hub Size 1 In., Hub Style Dead-End, Material of Construction CF...More

Mounting Body,3Device,3/4In,DeadEnd,Alum
  • APPLETON ELECTRIC
  • Mounting Body, 3Device, 3/4In, DeadEnd, AlumMounting Body,3Device,3/4In,DeadEnd,Alum
  • Item # 13V009
  • Mfr. Model # EDS247-SA
  • Mounting Body for Contender Series, 3-Device, Hub Size 3/4 In., Hub Style Dead-End, Material of Construction...More

Mounting Body,3Device,1In,FeedThru,Alum
  • APPLETON ELECTRIC
  • Mounting Body, 3Device, 1In, FeedThru, AlumMounting Body,3Device,1In,FeedThru,Alum
  • Item # 13V133
  • Mfr. Model # EDSC347-SA
  • Mounting Body for Contender Series, 3-Device, Hub Size 1 In., Hub Style Feed-Thru, Material of Construction...More

Mounting Body,Tandem,1In,Feed-Thru,Alum
  • APPLETON ELECTRIC
  • Mounting Body, Tandem, 1In, Feed-Thru, AlumMounting Body,Tandem,1In,Feed-Thru,Alum
  • Item # 13G820
  • Mfr. Model # EDSC377-SA
  • Mounting Body for Contender Series, Tandem, Hub Size 1, Hub Style Feed-Thru, Material of Construction...More

Mounting Body,3Device,3/4In,FeedThr,Alum
  • APPLETON ELECTRIC
  • Mounting Body, 3Device, 3/4In, FeedThr, AlumMounting Body,3Device,3/4In,FeedThr,Alum
  • Item # 13V103
  • Mfr. Model # EDSC247-SA
  • Mounting Body for Contender Series, 3-Device, Hub Size 3/4 In., Hub Style Feed-Thru, Material of Construction...More

Mounting Body,Tandem,1In,Dead-End,Alum
  • APPLETON ELECTRIC
  • Mounting Body, Tandem, 1In, Dead-End, AlumMounting Body,Tandem,1In,Dead-End,Alum
  • Item # 13F851
  • Mfr. Model # EDS377-SA
  • Mounting Body for Contender Series, Tandem, Hub Size 1, Hub Style Dead-End, Material of Construction...More

Mounting Body,3Device,1/2In,FeedThr,Iron
  • APPLETON ELECTRIC
  • Mounting Body, 3Device, 1/2In, FeedThr, IronMounting Body,3Device,1/2In,FeedThr,Iron
  • Item # 13V055
  • Mfr. Model # EDSC147
  • Mounting Body for Contender Series, 3-Device, Hub Size 1/2 In., Hub Style Feed-Thru, Material of Construction...More

Results per page: 16 | 32 | 48