Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electrical Boxes

48 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Floor Box Cover,Aluminum Finish
  • STEEL CITY
  • Floor Box Cover, Aluminum FinishFloor Box Cover,Aluminum Finish
  • Item # 30EC70
  • Mfr. Model # 664-CST-SW-ALM
  • Floor Box Cover, Aluminum Finish, Length (in.) 8-3/8, Width (in.) 1-7/64, Height (in.) 5-1/2, Material of...More

Carpet Flange & Cover,SystemOne,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • Carpet Flange & Cover, SystemOne, BlackCarpet Flange & Cover,SystemOne,Black
  • Item # 2DZL5
  • Mfr. Model # S1CFCBL
  • Carpet Flange & Cover Assembly, Black, Material of Construction Cast Aluminum, For Use With Hubbell SystemOne...More

Carpet Flange & Cover,SystemOne,Brass
  • HUBBELL WIRING DEVICE-KELLEMS
  • Carpet Flange & Cover, SystemOne, BrassCarpet Flange & Cover,SystemOne,Brass
  • Item # 2DZL6
  • Mfr. Model # S1CFCBRS
  • Carpet Flange & Cover Assembly, Brass, Material of Construction Cast Aluminum, For Use With Hubbell SystemOne...More

Tile Flange & Cover,SystemOne,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • Tile Flange & Cover, SystemOne, BlackTile Flange & Cover,SystemOne,Black
  • Item # 2DZP3
  • Mfr. Model # S1TFCBL
  • Tile Flange & Cover Assembly, Black, Material of Construction Cast Aluminum, For Use With Hubbell SystemOne...More

Tile Flange & Cover,SystemOne,Brass
  • HUBBELL WIRING DEVICE-KELLEMS
  • Tile Flange & Cover, SystemOne, BrassTile Flange & Cover,SystemOne,Brass
  • Item # 2DZP4
  • Mfr. Model # S1TFCBRS
  • Tile Flange & Cover Assembly, Brass, Material of Construction Cast Aluminum, For Use With Hubbell SystemOne...More

Carpet Flange,Rectangular,2 Gang,Brass
Sub-Plate,SystemOne,4X4
  • HUBBELL WIRING DEVICE-KELLEMS
  • Sub-Plate, SystemOne, 4X4Sub-Plate,SystemOne,4X4
  • Item # 2DZN6
  • Mfr. Model # S1SP4X4
  • Sub-Plate, 4X4, Material of Construction Cast Aluminum, For Use With Hubbell SystemOne Fire Rated Poke...More

Tile Flange & Cover,SystemOne,Aluminum
Floor Box,Concealed Service,Steel
  • STEEL CITY
  • Floor Box, Concealed Service, SteelFloor Box,Concealed Service,Steel
  • Item # 2TEC3
  • Mfr. Model # 664-SC
  • Floor Box, Concealed Service, Material of Construction Stamped Steel, Length 4 11/16 In, Width 10 1/4 In,...More

Carpet Flange & Cover,SystemOne,Al
  • HUBBELL WIRING DEVICE-KELLEMS
  • Carpet Flange & Cover, SystemOne, AlCarpet Flange & Cover,SystemOne,Al
  • Item # 2DZL4
  • Mfr. Model # S1CFCAL
  • Carpet Flange & Cover Assembly, Aluminum, Material of Construction Cast Aluminum, For Use With Hubbell...More

Mounting Body,2Gang,1In,Dead-End,M Iron
  • APPLETON ELECTRIC
  • Mounting Body, 2Gang, 1In, Dead-End, M IronMounting Body,2Gang,1In,Dead-End,M Iron
  • Item # 13F848
  • Mfr. Model # EDS372
  • Mounting Body for Contender Series, 2-Gang, Hub Size 1, Number of Gangs 2, Hub Style Dead-End, Material of...More

Mounting Body,2Gang,1/2In,Dead-End,Iron
  • APPLETON ELECTRIC
  • Mounting Body, 2Gang, 1/2In, Dead-End, IronMounting Body,2Gang,1/2In,Dead-End,Iron
  • Item # 13G843
  • Mfr. Model # EFD250-NL-Q
  • Mounting Body for EDS Series, 2-Gang, Hub Size 1/2, Number of Gangs 2, Hub Style Dead-End, Material of...More

Portable Outlet Box,Feed Thru,2 Gang,Yw
  • LEVITON
  • Portable Outlet Box, Feed Thru, 2 Gang, YwPortable Outlet Box,Feed Thru,2 Gang,Yw
  • Item # 6PFV1
  • Mfr. Model # 3200F-2Y
  • Portable Outlet Box, Feed Thru, Portable Box Type, Color Yellow, Depth (In.) 5.1, Length (In.) 5.655, Width...More

Mounting Body,2Gang,3/4In,Feed-Thru,Iron
  • APPLETON ELECTRIC
  • Mounting Body, 2Gang, 3/4In, Feed-Thru, IronMounting Body,2Gang,3/4In,Feed-Thru,Iron
  • Item # 13G867
  • Mfr. Model # EFDC275-NL-Q
  • Mounting Body for EDS Series, 2-Gang, Hub Size 3/4, Number of Gangs 2, Hub Style Feed-Thru, Material of...More

NEMA 4X Corrosion Resist Kit,125-250V
  • APPLETON ELECTRIC
  • NEMA 4X Corrosion Resist Kit, 125-250VNEMA 4X Corrosion Resist Kit,125-250V
  • Item # 11Y448
  • Mfr. Model # ULINEREC4XKIT
  • Cover Assembly, NEMA 4X Corrosion Resistance Kit, Voltage 125-250, Material Copperfree Aluminum, Standards UL...More

Mounting Body,2Gang,1In,Feed-Thru,M Iron
  • APPLETON ELECTRIC
  • Mounting Body, 2Gang, 1In, Feed-Thru, M IronMounting Body,2Gang,1In,Feed-Thru,M Iron
  • Item # 13G863
  • Mfr. Model # EFDC210-NL-Q
  • Mounting Body for EDS Series, 2-Gang, Hub Size 1, Number of Gangs 2, Hub Style Feed-Thru, Material of...More

Mounting Body,2Gang,3/4In,Dead-End,Alum
  • APPLETON ELECTRIC
  • Mounting Body, 2Gang, 3/4In, Dead-End, AlumMounting Body,2Gang,3/4In,Dead-End,Alum
  • Item # 13F831
  • Mfr. Model # EDS272-SA
  • Mounting Body for Contender Series, 2-Gang, Hub Size 3/4, Number of Gangs 2, Hub Style Dead-End, Material of...More

Mounting Body,2Gang,3/4In,Feed-Thru,Alum
  • APPLETON ELECTRIC
  • Mounting Body, 2Gang, 3/4In, Feed-Thru, AlumMounting Body,2Gang,3/4In,Feed-Thru,Alum
  • Item # 13G866
  • Mfr. Model # EFDC275A-NL-Q
  • Mounting Body for EDS Series, 2-Gang, Hub Size 3/4, Number of Gangs 2, Hub Style Feed-Thru, Material of...More

Mounting Body,2Gang,1In,Feed-Thru,Alum
  • APPLETON ELECTRIC
  • Mounting Body, 2Gang, 1In, Feed-Thru, AlumMounting Body,2Gang,1In,Feed-Thru,Alum
  • Item # 13G818
  • Mfr. Model # EDSC372-SA
  • Mounting Body for Contender Series, 2-Gang, Hub Size 1, Number of Gangs 2, Hub Style Feed-Thru, Material of...More

Mounting Body,2Gang,1/2In,Feed-Thru,Iron
  • APPLETON ELECTRIC
  • Mounting Body, 2Gang, 1/2In, Feed-Thru, IronMounting Body,2Gang,1/2In,Feed-Thru,Iron
  • Item # 13G865
  • Mfr. Model # EFDC250-NL-Q
  • Mounting Body for EDS Series, 2-Gang, Hub Size 1/2, Number of Gangs 2, Hub Style Feed-Thru, Material of...More

Mounting Body,2Gang,1In,Feed-Thru,M Iron
  • APPLETON ELECTRIC
  • Mounting Body, 2Gang, 1In, Feed-Thru, M IronMounting Body,2Gang,1In,Feed-Thru,M Iron
  • Item # 13G817
  • Mfr. Model # EDSC372
  • Mounting Body for Contender Series, 2-Gang, Hub Size 1, Number of Gangs 2, Hub Style Feed-Thru, Material of...More

Mounting Body,2Gang,3/4In,Feed-Thru,Iron
  • APPLETON ELECTRIC
  • Mounting Body, 2Gang, 3/4In, Feed-Thru, IronMounting Body,2Gang,3/4In,Feed-Thru,Iron
  • Item # 13F877
  • Mfr. Model # EDSC272
  • Mounting Body for Contender Series, 2-Gang, Hub Size 3/4, Number of Gangs 2, Hub Style Feed-Thru, Material of...More

Floor Box,Shallow,Stamped Steel
  • STEEL CITY
  • Floor Box, Shallow, Stamped SteelFloor Box,Shallow,Stamped Steel
  • Item # 30EC66
  • Mfr. Model # 664 S
  • Floor Box, Shallow, Material of Construction Stamped Steel, Conduit Size (in.) 3/4 in., Hole Dia. (in.) 3/4...More

Floor Box Cover,Non-Metallic, Brown
  • STEEL CITY
  • Floor Box Cover, Non-Metallic, BrownFloor Box Cover,Non-Metallic, Brown
  • Item # 30EC72
  • Mfr. Model # 664-CST-SW-BRN
  • Floor Box Cover, Non-Metallic, Brown, Length (in.) 8-1/4, Width (in.) 1-1/32, Height (in.) 5-1/8, Material of...More

Floor Box Cover,Non-Metallic, Beige
  • STEEL CITY
  • Floor Box Cover, Non-Metallic, BeigeFloor Box Cover,Non-Metallic, Beige
  • Item # 30EC71
  • Mfr. Model # 664-CST-SW-BGE
  • Floor Box Cover, Non-Metallic, Beige, Length (in.) 8-1/4, Width (in.) 1-1/32, Height (in.) 5-1/8, Material of...More

Mounting Body,2Gang,1In,Dead-End,Alum
  • APPLETON ELECTRIC
  • Mounting Body, 2Gang, 1In, Dead-End, AlumMounting Body,2Gang,1In,Dead-End,Alum
  • Item # 13F849
  • Mfr. Model # EDS372-SA
  • Mounting Body for Contender Series, 2-Gang, Hub Size 1, Number of Gangs 2, Hub Style Dead-End, Material of...More

Mounting Body,2Gang,1In,FeedThru,CF Alum
  • APPLETON ELECTRIC
  • Mounting Body, 2Gang, 1In, FeedThru, CF AlumMounting Body,2Gang,1In,FeedThru,CF Alum
  • Item # 13G862
  • Mfr. Model # EFDC210A-NL-Q
  • Mounting Body for EDS Series, 2-Gang, Hub Size 1, Number of Gangs 2, Hub Style Feed-Thru, Material of...More

Mounting Body,2Gang,1/2In,Dead-End,Alum
  • APPLETON ELECTRIC
  • Mounting Body, 2Gang, 1/2In, Dead-End, AlumMounting Body,2Gang,1/2In,Dead-End,Alum
  • Item # 13G842
  • Mfr. Model # EFD250A-NL-Q
  • Mounting Body for EDS Series, 2-Gang, Hub Size 1/2, Number of Gangs 2, Hub Style Dead-End, Material of...More

Mounting Body,2Gang,1/2In,Feed-Thru,Alum
  • APPLETON ELECTRIC
  • Mounting Body, 2Gang, 1/2In, Feed-Thru, AlumMounting Body,2Gang,1/2In,Feed-Thru,Alum
  • Item # 13F861
  • Mfr. Model # EDSC172-SA
  • Mounting Body for Contender Series, 2-Gang, Hub Size 1/2, Number of Gangs 2, Hub Style Feed-Thru, Material of...More

Mounting Body,2Gang,1/2In,Feed-Thru,Alum
  • APPLETON ELECTRIC
  • Mounting Body, 2Gang, 1/2In, Feed-Thru, AlumMounting Body,2Gang,1/2In,Feed-Thru,Alum
  • Item # 13G864
  • Mfr. Model # EFDC250A-NL-Q
  • Mounting Body for EDS Series, 2-Gang, Hub Size 1/2, Number of Gangs 2, Hub Style Feed-Thru, Material of...More

Mounting Body,2Gang,1/2In,Dead-End,Alum
  • APPLETON ELECTRIC
  • Mounting Body, 2Gang, 1/2In, Dead-End, AlumMounting Body,2Gang,1/2In,Dead-End,Alum
  • Item # 13F813
  • Mfr. Model # EDS172-SA
  • Mounting Body for Contender Series, 2-Gang, Hub Size 1/2, Number of Gangs 2, Hub Style Dead-End, Material of...More

Mounting Body,2Gang,1/2In,Feed-Thru,Iron
  • APPLETON ELECTRIC
  • Mounting Body, 2Gang, 1/2In, Feed-Thru, IronMounting Body,2Gang,1/2In,Feed-Thru,Iron
  • Item # 13F860
  • Mfr. Model # EDSC172
  • Mounting Body for Contender Series, 2-Gang, Hub Size 1/2, Number of Gangs 2, Hub Style Feed-Thru, Material of...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More