Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical Boxes

96 Results Found that Include 120 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cover,Floor Box
Junction Box,PVC,13x13x6.25
  • CANTEX
  • Junction Box, PVC, 13x13x6.25Junction Box
  • Item # 4FYU8
  • Mfr. Model # 5133713
  • Junction Box, Box Type Surface Mounted, Material of Construction PVC, Height (In.) 6.250, Length (In.)...More

Portable Outlet Box,Yellow,Duplex
  • HUBBELL WIRING DEVICE-KELLEMS
  • Portable Outlet Box, Yellow, DuplexPortable Outlet Box,Yellow,Duplex
  • Item # 1DJL3
  • Mfr. Model # HBLPOB1D
  • Portable Outlet Box, Temporary, Material of Construction Valox, Maximum Cable Size 3/8 In. to 3/4 In., Length...More

Floor Box Cover Plate,Square,Lift Lids
  • STEEL CITY
  • Floor Box Cover Plate, Square, Lift LidsFloor Box Cover Plate,Square,Lift Lids
  • Item # 2TDZ4
  • Mfr. Model # P 64 DS
  • Floor Box Cover Plate, Square, With Lift Lids, Duplex, Length 3 In., Width 4 1/2 In., Material of...More

Sub-Plate,Furniture Feed,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • Sub-Plate, Furniture Feed, BlackSub-Plate,Furniture Feed,Black
  • Item # 2DZN8
  • Mfr. Model # S1SPFFBL
  • Sub-Plate, Furniture Feed, Black, Opening 1.5 In NPT and 3/4 In Screw Plug, Material of Construction Cast...More

Cover,Floor Box
Floor Box Cover Plate,With Lift Lids
  • STEEL CITY
  • Floor Box Cover Plate, With Lift LidsFloor Box Cover Plate,With Lift Lids
  • Item # 2TDZ1
  • Mfr. Model # P 60 DS
  • Floor Box Cover Plate, With Lift Lids, Duplex, Length (In.) 5/32, Width (In.) 4, Material of Construction...More

Cast Device Box,FD,2Gang,1 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FD, 2Gang, 1 Hub, M IronCast Device Box,FD,2Gang,1 Hub,M Iron
  • Item # 10L074
  • Mfr. Model # FD-2-100
  • Cast Device Box, FD, Deep Box Type, Capacity (Cu.-In.) 45.0, Color Gray, Depth (In.) 2.69, Length (In.) 4.63,...More

Floor Box Cover Plate,Duplex,Brass
  • STEEL CITY
  • Floor Box Cover Plate, Duplex, BrassFloor Box Cover Plate,Duplex,Brass
  • Item # 2TDZ6
  • Mfr. Model # P 64 DU
  • Floor Box Cover Plate, Duplex, Length 3 In., Width 4 1/2 In., Material of Construction Brass, For Use With...More

Floor Box Cover And Carpet Plate,Alum
  • STEEL CITY
  • Floor Box Cover And Carpet Plate, AlumFloor Box Cover And Carpet Plate,Alum
  • Item # 2TDZ8
  • Mfr. Model # P 60 CACP-AL
  • Floor Box Cover And Carpet Plate, 1 Piece, Duplex, Aluminum, Width (In.) 5-3/4, Material of Construction...More

Cover & Carpet Flange,Round,Duplex,Brass
Portable Outlet Box,Yellow,Blank
  • HUBBELL WIRING DEVICE-KELLEMS
  • Portable Outlet Box, Yellow, BlankPortable Outlet Box,Yellow,Blank
  • Item # 1DJL2
  • Mfr. Model # HBLPOB1
  • Portable Outlet Box, Temporary, Material of Construction Valox, Length 4.82 In, Width 4.2 In, Depth 3.18 In,...More

Weatherproof Cover,Vertical,Aluminum
  • HUBBELLOCK
  • Weatherproof Cover, Vertical, AluminumWeatherproof Cover,Vertical,Aluminum
  • Item # 3D016
  • Mfr. Model # HBL20405
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 30A 4 Wire Hubbellock Receptacles,...More

Floor Box Cover,Concealed,Scrub-Water
  • STEEL CITY
  • Floor Box Cover, Concealed, Scrub-WaterFloor Box Cover,Concealed,Scrub-Water
  • Item # 2TEC5
  • Mfr. Model # 664-CST-SW-GRY
  • Floor Box Cover, Concealed, Scrub-Water, Gray, Length (In.) 5-1/4, Width (In.) 8-1/4, Height (In.) 4,...More

Floor Box Cover Plate,With Plugs
  • STEEL CITY
  • Floor Box Cover Plate, With PlugsFloor Box Cover Plate,With Plugs
  • Item # 2TDZ3
  • Mfr. Model # P 60 DU
  • Floor Box Cover Plate, With Plugs, Duplex, Width (In.) 4, Material of Construction Brass, For Use With 663...More

Floor Box,Multi-Gang,Rectangular
  • CARLON
  • Floor Box, Multi-Gang, RectangularFloor Box,Multi-Gang,Rectangular
  • Item # 30EC67
  • Mfr. Model # E976RFB
  • Floor Box, Multi-Gang, Rectangular, Power/Data/Communications, Material of Construction Non-Metallic PVC,...More

Floor Box Cover And Carpet Plate,Brass
Weatherproof Cover,Thermoplastic,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Weatherproof Cover, Thermoplastic, GrayWeatherproof Cover
  • Item # 3D277
  • Mfr. Model # HBL7774WO
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 50A Locking Receptacles, Mounting...More

Switch Box Support,Steel,PK100
Floor Box Cover And Carpet Plate,Brown
  • STEEL CITY
  • Floor Box Cover And Carpet Plate, BrownFloor Box Cover And Carpet Plate,Brown
  • Item # 2TEC2
  • Mfr. Model # 68R-CST-BRN
  • Floor Box Cover And Carpet Plate, Recessed, Brown, Width 6 3/4 In., Height 5 3/32 In., Material of...More

Cast Device Box,FDC,2Gang,3/4 Hub,CF Alm
  • APPLETON ELECTRIC
  • Cast Device Box, FDC, 2Gang, 3/4 Hub, CF AlmCast Device Box,FDC,2Gang,3/4 Hub,CF Alm
  • Item # 10L089
  • Mfr. Model # FDC-2-75-A
  • Cast Device Box, FDC, Deep Box Type, Capacity (Cu.-In.) 45.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

Floor Box Cover,Concealed,Scrub-Water
  • STEEL CITY
  • Floor Box Cover, Concealed, Scrub-WaterFloor Box Cover,Concealed,Scrub-Water
  • Item # 2TEC4
  • Mfr. Model # 664-CST-SW-BLK
  • Floor Box Cover, Concealed, Scrub-Water, Black, Length 5 1/4 In., Width 8 1/4 In., Height 4 In., Material of...More

Round Floor Box Cover and Carpet Flange
Floor Box Cover And Carpet Plate,Black
  • STEEL CITY
  • Floor Box Cover And Carpet Plate, BlackFloor Box Cover And Carpet Plate,Black
  • Item # 2TEC1
  • Mfr. Model # 68R-CST-BLK
  • Floor Box Cover And Carpet Plate, Recessed, Black, Width 6 3/4 In., Height 5 3/32 In., Material of...More

  • APPLETON ELECTRIC
  • Cast CoverCast Cover
  • Multiple product options available

    Multiple product options available

Cover,Floor Box
Fitting,Floor Box
Floor Box Cover,Rectangular,Duplex,Alum
Floor Box Cover,Rectangular,Style Line
Floor Box Cover Plate,Single Gang,Brass
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More