Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Electrical Boxes

34 Results Found that Include 38 Products

Results per page: 16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • CoverCover
  • Multiple product options available

    Multiple product options available

Grounding Tail,Ptail -Screw,Green,Pk100
Weatherproof Cover,Vertical,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • Weatherproof Cover, Vertical, YellowWeatherproof Cover,Vertical,Yellow
  • Item # 3D194
  • Mfr. Model # HBL52CM21
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Duplex Receptacle, Mounting...More

Round Floor Box
  • HUBBELL WIRING DEVICE-KELLEMS
  • Round Floor BoxRound Floor Box
  • Item # 3D308
  • Mfr. Model # B2529
  • Round Floor Box, Opening Size Three 1/2 Inch and Two 3/4 Inch, Stamped Steel, Fully Adjustable, Shallow

Fixture Hanger,For T-Bar Ceilings,24In
  • B-LINE by Eaton
  • Fixture Hanger, For T-Bar Ceilings, 24InFixture Hanger,For T-Bar Ceilings,24In
  • Item # 4RHH7
  • Mfr. Model # BA50F
  • Fan/Fixture Hanger, Positions and Secures Fans and Fixtures to Suspended Ceilings, For Use With T-Bar...More

Weatherproof Cover,Aluminum,Self Closing
  • HUBBELL WIRING DEVICE-KELLEMS
  • Weatherproof Cover, Aluminum, Self ClosingWeatherproof Plate
  • Item # 6C592
  • Mfr. Model # HBL5205WO
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Duplex Receptacle, Mounting...More

Portable Outlet Box,NEMA 1
  • HUBBELL WIRING DEVICE-KELLEMS
  • Portable Outlet Box, NEMA 1Portable Outlet Box,NEMA 1
  • Item # 5RWE2
  • Mfr. Model # 3059H
  • Portable Outlet Box, Color Yellow, Description/Special Features Large Internal Cavity For Easy Wiring Of 2...More

Device Box,3/4In Hub,22Cu-In,2 Hubs
  • KILLARK
  • Device Box, 3/4In Hub, 22Cu-In, 2 HubsDevice Box,3/4In Hub,22Cu-In,2 Hubs
  • Item # 4TZV3
  • Mfr. Model # SWB-5
  • Device Box, Number of Gangs 1, Hub 3/4 In., Number of Hubs 2, Hub Location 1 Each on Opposing Sides,...More

Cast Device Box,FD,2Gang,3/4 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FD, 2Gang, 3/4 Hub, M IronCast Device Box,FD,2Gang,3/4 Hub,M Iron
  • Item # 10L076
  • Mfr. Model # FD-2-75
  • Cast Device Box, FD, Deep Box Type, Capacity (Cu.-In.) 45.0, Color Gray, Depth (In.) 2.69, Length (In.) 4.63,...More

Abandonment Plate
Weatherproof Cover,Vertical,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • Weatherproof Cover, Vertical, YellowWeatherproof Lift Cover Plate
  • Item # 3D255
  • Mfr. Model # HBL74CM23WO
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 1.40 In. dia. Device, Mounting...More

Device Box,1/2In Hub,22Cu-In,2 Hubs
  • KILLARK
  • Device Box, 1/2In Hub, 22Cu-In, 2 HubsDevice Box,1/2In Hub,22Cu-In,2 Hubs
  • Item # 4TZV2
  • Mfr. Model # SWB-4
  • Device Box, Number of Gangs 1, Hub 1/2 In., Number of Hubs 2, Hub Location 1 Each on Opposing Sides,...More

Watertight Cover,Vertical,Self Closing
  • LEVITON
  • Watertight Cover, Vertical, Self ClosingWeatherproof Cover
  • Item # 4UFU1
  • Mfr. Model # 60W04
  • Watertight Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 20A Locking Box Mount Single Flush...More

Cast Device Box,FS,2Gang,3/4 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FS, 2Gang, 3/4 Hub, M IronCast Device Box,FS,2Gang,3/4 Hub,M Iron
  • Item # 10L118
  • Mfr. Model # FS-2T-75
  • Cast Device Box, FS, Shallow Box Type, Capacity (Cu.-In.) 40.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

Device Box,1In Hub,22Cu-In,2 Hubs
  • KILLARK
  • Device Box, 1In Hub, 22Cu-In, 2 HubsDevice Box,1In Hub,22Cu-In,2 Hubs
  • Item # 4TZV4
  • Mfr. Model # SWB-6
  • Device Box, Number of Gangs 1, Hub 1 In., Number of Hubs 2, Hub Location 1 Each on Opposing Sides, Capacity...More

Cast Device Box,FD,2Gang,3/4 Hub,CF Alum
  • APPLETON ELECTRIC
  • Cast Device Box, FD, 2Gang, 3/4 Hub, CF AlumCast Device Box,FD,2Gang,3/4 Hub,CF Alum
  • Item # 10L077
  • Mfr. Model # FD-2-75-A
  • Cast Device Box, FD, Deep Box Type, Capacity (Cu.-In.) 45.0, Color Gray, Depth (In.) 2.69, Length (In.) 4.63,...More

Cast Device Box,FDX,1Gang,3/4 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FDX, 1Gang, 3/4 Hub, M IronCast Device Box,FDX,1Gang,3/4 Hub,M Iron
  • Item # 10L102
  • Mfr. Model # FDX-1-75
  • Cast Device Box, FDX, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

Device Box,1/2In Hub,22Cu-In
  • KILLARK
  • Device Box, 1/2In Hub, 22Cu-InDevice Box,1/2In Hub,22Cu-In
  • Item # 4TZU8
  • Mfr. Model # SWB-1
  • Device Box, Number of Gangs 1, Hub 1/2 In., Number of Hubs 1, Capacity 22.0 Cu.-In., Material of...More

Cast Device Box,FSX,1Gang,1/2 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FSX, 1Gang, 1/2 Hub, M IronCast Device Box,FSX,1Gang,1/2 Hub,M Iron
  • Item # 10H426
  • Mfr. Model # FSX-1-50
  • Cast Device Box, FSX, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

Device Box,3/4In Hub,22Cu-In
  • KILLARK
  • Device Box, 3/4In Hub, 22Cu-InDevice Box,3/4In Hub,22Cu-In
  • Item # 4TZU9
  • Mfr. Model # SWB-2
  • Device Box, Number of Gangs 1, Hub 3/4 In., Number of Hubs 1, Capacity 22.0 Cu.-In., Material of...More

Mounting Body,1Gang,1/2In,Feed-Thru,Alum
  • APPLETON ELECTRIC
  • Mounting Body, 1Gang, 1/2In, Feed-Thru, AlumMounting Body,1Gang,1/2In,Feed-Thru,Alum
  • Item # 13F859
  • Mfr. Model # EDSC171-SA
  • Mounting Body for Contender Series, 1-Gang, Hub Size 1/2, Number of Gangs 1, Hub Style Feed-Thru, Material of...More

Cast Device Box,FDT,1Gang,1 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FDT, 1Gang, 1 Hub, M IronCast Device Box,FDT,1Gang,1 Hub,M Iron
  • Item # 10L096
  • Mfr. Model # FDT-1-100
  • Cast Device Box, FDT, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

Cast Device Box,FSC,2Gang,3/4 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FSC, 2Gang, 3/4 Hub, M IronCast Device Box,FSC,2Gang,3/4 Hub,M Iron
  • Item # 10L132
  • Mfr. Model # FSC-2T-75
  • Cast Device Box, FSC, Shallow Box Type, Capacity (Cu.-In.) 40.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

Mounting Body,1Gang,1In,Feed-Thru,Alum
  • APPLETON ELECTRIC
  • Mounting Body, 1Gang, 1In, Feed-Thru, AlumMounting Body,1Gang,1In,Feed-Thru,Alum
  • Item # 13G816
  • Mfr. Model # EDSC371-SA
  • Mounting Body for Contender Series, 1-Gang, Hub Size 1, Number of Gangs 1, Hub Style Feed-Thru, Material of...More

Mounting Body,1Gang,1/2In,Dead-End,Alum
  • APPLETON ELECTRIC
  • Mounting Body, 1Gang, 1/2In, Dead-End, AlumMounting Body,1Gang,1/2In,Dead-End,Alum
  • Item # 13F811
  • Mfr. Model # EDS171-SA
  • Mounting Body for Contender Series, 1-Gang, Hub Size 1/2, Number of Gangs 1, Hub Style Dead-End, Material of...More

Portable Outlet Box,Non-Metallic,Yellow
Cast Device Box,FSX,1Gang,3/4 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FSX, 1Gang, 3/4 Hub, M IronCast Device Box,FSX,1Gang,3/4 Hub,M Iron
  • Item # 10H427
  • Mfr. Model # FSX-1-75
  • Cast Device Box, FSX, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

Device Box,1In Hub,22Cu-In
  • KILLARK
  • Device Box, 1In Hub, 22Cu-InDevice Box,1In Hub,22Cu-In
  • Item # 4TZV1
  • Mfr. Model # SWB-3
  • Device Box, Number of Gangs 1, Hub 1 In., Number of Hubs 1, Capacity 22.0 Cu.-In., Material of Construction...More

Grounding Tail,3Wire,PT,2Fork,Green,Pk25
Results per page: 16 | 32 | 48