Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Electrical Boxes

36 Results Found that Include 49 Products

Results per page: 16 | 32 | 48
Weatherproof Cover,Vertical,Aluminum
  • KILLARK
  • Weatherproof Cover, Vertical, AluminumSingle Gang Cover
  • Item # 2NA16
  • Mfr. Model # FCL-GF
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With GFCI Receptacle, Mounting...More

Floor Box Cover,Rectangular,Duplex Screw
Cast Device Box,FDC,1Gang,1/2 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FDC, 1Gang, 1/2 Hub, M IronCast Device Box,FDC,1Gang,1/2 Hub,M Iron
  • Item # 10L081
  • Mfr. Model # FDC-1-50L
  • Cast Device Box, FDC, Deep Box Type, Bracket Type Lugs, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.)...More

Cover,Floor Box
Cover,Floor Box
Round Floor Box Cover,Duplex Screw
Weatherproof Cover,Self Closing,Zinc
  • BELL
  • Weatherproof Cover, Self Closing, ZincWeatherproof Box Mount Cover
  • Item # 19L545
  • Mfr. Model # 5093-0
  • Weatherproof Cover, Mounting Box 3 Gang Weatherproof Box, For Use With (3) 1.406 In. dia. Devices, Mounting...More

Electrical Box,90 Cu In,Three Gang
  • RACO
  • Electrical Box, 90 Cu In, Three GangElectrical Box
  • Item # 2DCX9
  • Mfr. Model # 942
  • Electrical Box, Welded Corner Edges, Number of Gangs 3, Capacity 90.0 Cu-In, Material of Construction...More

Cast Device Box,FDCC,1Gang,3/4 Hub,M Irn
  • APPLETON ELECTRIC
  • Cast Device Box, FDCC, 1Gang, 3/4 Hub, M IrnCast Device Box,FDCC,1Gang,3/4 Hub,M Irn
  • Item # 10L092
  • Mfr. Model # FDCC-1-75
  • Cast Device Box, FDCC, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

Weatherproof Cover,Thermoplastic,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Weatherproof Cover, Thermoplastic, GrayCover
  • Item # 3D250
  • Mfr. Model # HBL7424WO
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 1.68 In. to 1.72 In. dia. Device,...More

Cast Device Box,FD,2Gang,1/2 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FD, 2Gang, 1/2 Hub, M IronCast Device Box,FD,2Gang,1/2 Hub,M Iron
  • Item # 10L075
  • Mfr. Model # FD-2-50
  • Cast Device Box, FD, Deep Box Type, Capacity (Cu.-In.) 45.0, Color Gray, Depth (In.) 2.69, Length (In.) 4.63,...More

Fan and Fixture Support, 70/90 Lbs
Cast Device Box,FDC,1Gang,1/2 Hub,CF Alm
  • APPLETON ELECTRIC
  • Cast Device Box, FDC, 1Gang, 1/2 Hub, CF AlmCast Device Box,FDC,1Gang,1/2 Hub,CF Alm
  • Item # 10L082
  • Mfr. Model # FDC-1-50L-A
  • Cast Device Box, FDC, Deep Box Type, Bracket Type Lugs, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.)...More

Portable Outlet Box,Pendant,1 Gang,Yw
  • LEVITON
  • Portable Outlet Box, Pendant, 1 Gang, YwPortable Outlet Box,Pendant,1 Gang,Yw
  • Item # 6PFT1
  • Mfr. Model # 3059-1Y
  • Portable Outlet Box, Pendant, Portable Box Type, Color Yellow, Depth (In.) 3.375, Length (In.) 3.9, Width...More

Undercabinet Box, Fits GFCI or JLOAD
  • HOMESELECT
  • Undercabinet Box, Fits GFCI or JLOADUndercabinet Box, Fits GFCI or JLOAD
  • Item # 3EAD3
  • Mfr. Model # RU200SS
  • Undercabinet Box, Material of Construction Stainless Steel, Length 5.57 In., Width 3.4 In., Depth 1.95 In.,...More

Cast Device Box,FDC,1Gang,3/4 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FDC, 1Gang, 3/4 Hub, M IronCast Device Box,FDC,1Gang,3/4 Hub,M Iron
  • Item # 10L084
  • Mfr. Model # FDC-1-75L
  • Cast Device Box, FDC, Deep Box Type, Bracket Type Lugs, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.)...More

Cast Device Box,FD,1Gang,3/4 Hub,CF Alum
  • APPLETON ELECTRIC
  • Cast Device Box, FD, 1Gang, 3/4 Hub, CF AlumCast Device Box,FD,1Gang,3/4 Hub,CF Alum
  • Item # 10L073
  • Mfr. Model # FD-1-75L-A
  • Cast Device Box, FD, Deep Box Type, Bracket Type Lugs, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69,...More

Mounting Body,1Gang,1In,Feed-Thru,M Iron
  • APPLETON ELECTRIC
  • Mounting Body, 1Gang, 1In, Feed-Thru, M IronMounting Body,1Gang,1In,Feed-Thru,M Iron
  • Item # 13G815
  • Mfr. Model # EDSC371
  • Mounting Body for Contender Series, 1-Gang, Hub Size 1, Number of Gangs 1, Hub Style Feed-Thru, Material of...More

Mounting Body,1Gang,1In,Dead-End,M Iron
  • APPLETON ELECTRIC
  • Mounting Body, 1Gang, 1In, Dead-End, M IronMounting Body,1Gang,1In,Dead-End,M Iron
  • Item # 13F846
  • Mfr. Model # EDS371
  • Mounting Body for Contender Series, 1-Gang, Hub Size 1, Number of Gangs 1, Hub Style Dead-End, Material of...More

  • APPLETON ELECTRIC
  • Cast CoverCast Cover
  • Multiple product options available

    Multiple product options available

Cast Device Box,FS,2Gang,3/4 Hub,CF Alum
  • APPLETON ELECTRIC
  • Cast Device Box, FS, 2Gang, 3/4 Hub, CF AlumCast Device Box,FS,2Gang,3/4 Hub,CF Alum
  • Item # 10L115
  • Mfr. Model # FS-2-75-A
  • Cast Device Box, FS, Shallow Box Type, Capacity (Cu.-In.) 32.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

Cast Device Box,FST,1Gang,1/2 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FST, 1Gang, 1/2 Hub, M IronCast Device Box,FST,1Gang,1/2 Hub,M Iron
  • Item # 10H424
  • Mfr. Model # FST-1-50
  • Cast Device Box, FST, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

Cast Device Box,FSCT,1Gang,1 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FSCT, 1Gang, 1 Hub, M IronCast Device Box,FSCT,1Gang,1 Hub,M Iron
  • Item # 10L139
  • Mfr. Model # FSCT-1-100
  • Cast Device Box, FSCT, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

Sub-Plate,Twist-Lock & Data,1.56 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Sub-Plate, Twist-Lock & Data, 1.56 InSub-Plate,Twist-Lock & Data,1.56 In
  • Item # 2DZP1
  • Mfr. Model # S1SPTL
  • Sub-Plate, Twist-Lock and Data, Opening 1.56 In, Material of Construction Cast Aluminum, For Use With Hubbell...More

Weatherproof Cover,Horizontal,Yellow
  • LEVITON
  • Weatherproof Cover, Horizontal, YellowCover Plate
  • Item # 6PFV6
  • Mfr. Model # 3263W-Y
  • Weatherproof Cover, Mounting Box Portable Outlet Box, For Use With (2) 1.56 In. dia. Devices, Mounting...More

Portable Outlet Box,Pendant,1 Gang,Yw
  • LEVITON
  • Portable Outlet Box, Pendant, 1 Gang, YwPortable Outlet Box,Pendant,1 Gang,Yw
  • Item # 6PFT2
  • Mfr. Model # 3059-2Y
  • Portable Outlet Box, Pendant, Portable Box Type, Color Yellow, Depth (In.) 3.375, Length (In.) 3.9, Width...More

Cast Device Box,FST,1Gang,3/4 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FST, 1Gang, 3/4 Hub, M IronCast Device Box,FST,1Gang,3/4 Hub,M Iron
  • Item # 10H425
  • Mfr. Model # FST-1-75
  • Cast Device Box, FST, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

Cast Device Box,FSC,2Gang,3/4 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FSC, 2Gang, 3/4 Hub, M IronCast Device Box,FSC,2Gang,3/4 Hub,M Iron
  • Item # 10L130
  • Mfr. Model # FSC-2-75
  • Cast Device Box, FSC, Shallow Box Type, Capacity (Cu.-In.) 32.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

Results per page: 16 | 32 | 48