Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electrical Boxes

46 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Back Box,FD,Weatherproof,YLW,3/4In Hub
  • LEVITON
  • Back Box, FD, Weatherproof, YLW, 3/4In HubBack Box,FD,Weatherproof,YLW,3/4In Hub
  • Item # 4UFT6
  • Mfr. Model # 453CR
  • Back Box, Weatherproof, FD Box Type, Bracket Type Lugs, Capacity 21.6 Cu.-In., Color Yellow, Depth 3.125 In.,...More

Cover,Blank,Device,For SWB Device Boxes
  • KILLARK
  • Cover, Blank, Device, For SWB Device BoxesCover,Blank,Device,For SWB Device Boxes
  • Item # 4TZT4
  • Mfr. Model # X-10
  • Cover, Blank, For Use With SWB Hazardous Location Device Boxes, Length 4 5/8 In., Width 3 In., Depth 1 1/16...More

Floor Box Cover,Duplex,Bronze,PVC
Back Box,FD,Weatherproof,YLW,1/2In Hub
  • LEVITON
  • Back Box, FD, Weatherproof, YLW, 1/2In HubBack Box,FD,Weatherproof,YLW,1/2In Hub
  • Item # 4UFT5
  • Mfr. Model # 452CR
  • Back Box, Weatherproof, FD Box Type, Bracket Type Lugs, Capacity 21.6 Cu.-In., Color Yellow, Depth 3.125 In.,...More

Weatherproof Cover,Vertical,Aluminum
  • KILLARK
  • Weatherproof Cover, Vertical, AluminumSingle Gang Cover
  • Item # 2NA29
  • Mfr. Model # FZ8647
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Switch, Mounting Orientation...More

Cover,Floor Box
Weatherproof Cover,Vertical,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Weatherproof Cover, Vertical, GrayWeatherproof Cover Plate
  • Item # 2EAU6
  • Mfr. Model # CWP26CR
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With GFCI Receptacle, Mounting...More

Cover,Floor Box
Cover,Floor Box
Back Box,FD,Weatherproof,YLW,1In Hub
  • LEVITON
  • Back Box, FD, Weatherproof, YLW, 1In HubBack Box,FD,Weatherproof,YLW,1In Hub
  • Item # 4UFT7
  • Mfr. Model # 454CR
  • Back Box, Weatherproof, FD Box Type, Bracket Type Lugs, Capacity 21.6 Cu.-In., Color Yellow, Depth 3.125 In.,...More

Floor Box Cover,Rectangular,Combination
Cast Device Box,FDC,1Gang,1 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FDC, 1Gang, 1 Hub, M IronCast Device Box,FDC,1Gang,1 Hub,M Iron
  • Item # 10L078
  • Mfr. Model # FDC-1-100
  • Cast Device Box, FDC, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

Cast Device Box,FD,1Gang,3/4 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FD, 1Gang, 3/4 Hub, M IronCast Device Box,FD,1Gang,3/4 Hub,M Iron
  • Item # 10L072
  • Mfr. Model # FD-1-75L
  • Cast Device Box, FD, Deep Box Type, Bracket Type Lugs, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69,...More

Grounding Tail,2-Wire,PT,Fork,Green,Pk25
Electrical Box,70 Cu In,Two Gang
  • RACO
  • Electrical Box, 70 Cu In, Two GangElectrical Box
  • Item # 2DCX8
  • Mfr. Model # 941
  • Electrical Box, Welded Corner Edges, Number of Gangs 2, Capacity 70.0 Cu-In, Material of Construction...More

  • APPLETON ELECTRIC
  • Cast CoverCast Cover
  • Multiple product options available

    Multiple product options available

Weatherproof Cover,Aluminum,Self Closing
  • LEVITON
  • Weatherproof Cover, Aluminum, Self ClosingFlip Lid
  • Item # 5DLU6
  • Mfr. Model # 7770
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 50A Locking Receptacles, Mounting...More

Round Floor Box Cover,Combination
Weatherproof Cover,Self Closing,Zinc
  • BELL
  • Weatherproof Cover, Self Closing, ZincWeatherproof Box Mount Cover
  • Item # 19L544
  • Mfr. Model # 5097-0
  • Weatherproof Cover, Mounting Box 3 Gang Weatherproof Box, For Use With (3) Duplex Receptacles, Mounting...More

Device Box,3/4In Hub,15.5Cu-In,2 Hubs
  • KILLARK
  • Device Box, 3/4In Hub, 15.5Cu-In, 2 HubsDevice Box,3/4In Hub,15.5Cu-In,2 Hubs
  • Item # 4TZU6
  • Mfr. Model # FXB-5
  • Device Box, Number of Gangs 1, Hub 3/4 In., Number of Hubs 2, Hub Location 1 Each on Opposing Sides,...More

Floor Plate Plug,Accessory,2 in.
  • STEEL CITY
  • Floor Plate Plug, Accessory, 2 in.Floor Plate Plug,Accessory,2 in.
  • Item # 30EC80
  • Mfr. Model # 696-SC
  • Floor Plate Plug, Accessory, Length (in.) 2, Conduit Size (in.) 2, Material of Construction Brass, For Use...More

Floor Plate Plug,Accessory,2.62 in.
  • STEEL CITY
  • Floor Plate Plug, Accessory, 2.62 in.Floor Plate Plug,Accessory,2.62 in.
  • Item # 30EC81
  • Mfr. Model # 697
  • Floor Plate Plug, Accessory, Length (in.) 2.62, Conduit Size (in.) 2-5/8, Material of Construction Brass, For...More

Floor Plate Plug,Accessory,2 in.
  • STEEL CITY
  • Floor Plate Plug, Accessory, 2 in.Floor Plate Plug,Accessory,2 in.
  • Item # 30EC79
  • Mfr. Model # 695
  • Floor Plate Plug, Accessory, Length (in.) 2, Conduit Size (in.) 2, Material of Construction Brass, For Use...More

Device Box,1In Hub,15.5Cu-In
  • KILLARK
  • Device Box, 1In Hub, 15.5Cu-InDevice Box,1In Hub,15.5Cu-In
  • Item # 4TZU4
  • Mfr. Model # FXB-3
  • Device Box, Number of Gangs 1, Hub 1 In., Number of Hubs 1, Capacity 15.5 Cu.-In., Material of Construction...More

Portable Outlet Box,Deep,NEMA 1
  • HUBBELL WIRING DEVICE-KELLEMS
  • Portable Outlet Box, Deep, NEMA 1Portable Outlet Box,Deep,NEMA 1
  • Item # 5RWE1
  • Mfr. Model # 3099H
  • Portable Outlet Box, Deep, Color Yellow, Description/Special Features Large Internal Cavity For Easy Wiring...More

Cast Device Box,FS,2Gang,1/2 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FS, 2Gang, 1/2 Hub, M IronCast Device Box,FS,2Gang,1/2 Hub,M Iron
  • Item # 10L112
  • Mfr. Model # FS-2-50
  • Cast Device Box, FS, Shallow Box Type, Capacity (Cu.-In.) 32.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

Cast Device Box,FDC,1Gang,1 Hub,CF Alum
  • APPLETON ELECTRIC
  • Cast Device Box, FDC, 1Gang, 1 Hub, CF AlumCast Device Box,FDC,1Gang,1 Hub,CF Alum
  • Item # 10L079
  • Mfr. Model # FDC-1-100-A
  • Cast Device Box, FDC, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

Cast Device Box,FS,2Gang,3/4 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FS, 2Gang, 3/4 Hub, M IronCast Device Box,FS,2Gang,3/4 Hub,M Iron
  • Item # 10L114
  • Mfr. Model # FS-2-75
  • Cast Device Box, FS, Shallow Box Type, Capacity (Cu.-In.) 32.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

Cast Device Box,FD,1Gang,1/2 Hub,CF Alum
  • APPLETON ELECTRIC
  • Cast Device Box, FD, 1Gang, 1/2 Hub, CF AlumCast Device Box,FD,1Gang,1/2 Hub,CF Alum
  • Item # 10L070
  • Mfr. Model # FD-1-50L-A
  • Cast Device Box, FD, Deep Box Type, Bracket Type Lugs, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69,...More

Device Box,3/4In Hub,15.5Cu-In
  • KILLARK
  • Device Box, 3/4In Hub, 15.5Cu-InDevice Box,3/4In Hub,15.5Cu-In
  • Item # 4TZU3
  • Mfr. Model # FXB-2
  • Device Box, Number of Gangs 1, Hub 3/4 In., Number of Hubs 1, Capacity 15.5 Cu.-In., Material of...More

Cast Device Box,FSCT,1Gang,3/4 Hub,M Irn
  • APPLETON ELECTRIC
  • Cast Device Box, FSCT, 1Gang, 3/4 Hub, M IrnCast Device Box,FSCT,1Gang,3/4 Hub,M Irn
  • Item # 10L141
  • Mfr. Model # FSCT-1-75
  • Cast Device Box, FSCT, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More